Automatic Expansion Valve
Mfr # 000010515
Zoro # G6385237
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
I1406P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF1400, IYF1800, M1300, M1400, MT1400, RNS012, RNS020
Product Type
Expansion Valve
Compatible with Manufacturer Model Number
I1406P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF1400, IYF1800, M1300, M1400, MT1400, RNS012, RNS020
For Use With
Refrigeration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
000010515
Zoro #
G6385237
UPC #
-
Country of Origin
United States
Details
Item
Expansion Valve
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
I1406P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF1400, IYF1800, M1300, M1400, MT1400, RNS012, RNS020
Product Type
Expansion Valve
Compatible with Manufacturer Model Number
I1406P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF1400, IYF1800, M1300, M1400, MT1400, RNS012, RNS020
For Use With
Refrigeration
For Use with Mfr Model Number
I1406P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF1400, IYF1800, M1300, M1400, MT1400, RNS012, RNS020
Compatible Manufacturer Part Number
I1406P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF1400, IYF1800, M1300, M1400, MT1400, RNS012, RNS020
Compatible with Mfr. Model No.
I1406P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF1400, IYF1800, M1300, M1400, MT1400, RNS012, RNS020
Compatible Manufacturer Model Number
I1406P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF1400, IYF1800, M1300, M1400, MT1400, RNS012, RNS020
Compatible with Manufacturer Model No.
I1406P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF1400, IYF1800, M1300, M1400, MT1400, RNS012, RNS020
Compatible Pump Manufacturer Part Number
I1406P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF1400, IYF1800, M1300, M1400, MT1400, RNS012, RNS020
Compatible Mfr. Model Number
I1406P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF1400, IYF1800, M1300, M1400, MT1400, RNS012, RNS020
Description
Expansion Valve, Product Type Expansion Valve, Color Silver, Compatible with Manufacturer Model Number I1406P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF1400, IYF1800, M1300, M1400, MT1400, RNS012, RNS020, Overall Height 2 3/8 in, Overall Width 5 5/8 in, Overall Depth 2 in, Compatible with Grainger Part Number 10L469, 10L470, 10L471, 10L472, For Use With Refrigeration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.