Bin Light Cover
Mfr # 000000667
Zoro # G6388037
product price: $8.79
/eaKey Features
For Use With Mfr. Model Number
SM50, UP0050, USE050
Fits Brand
Manitowoc Ice
Product Type
Bin Light Clear Cover
For Use With
Control Box
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
000000667
Zoro #
G6388037
UPC #
-
Country of Origin
China
Details
Item
Bin Light Cover
For Use With Mfr. Model Number
SM50, UP0050, USE050
Fits Brand
Manitowoc Ice
Product Type
Bin Light Clear Cover
For Use With
Control Box
Color
Clear
Compatible with Manufacturer Model Number
SM50, UP0050, USE050
For Use with Mfr Model Number
SM50, UP0050, USE050
Compatible Manufacturer Part Number
SM50, UP0050, USE050
Compatible with Mfr. Model No.
SM50, UP0050, USE050
Compatible Manufacturer Model Number
SM50, UP0050, USE050
Compatible with Manufacturer Model No.
SM50, UP0050, USE050
Compatible Pump Manufacturer Part Number
SM50, UP0050, USE050
Compatible Mfr. Model Number
SM50, UP0050, USE050
Description
Bin Light Cover, Product Type Bin Light Cover, Color Clear, Compatible with Manufacturer Model Number SM50, UP0050, USE050, Overall Height 4 in, Overall Width 4 3/4 in, Overall Depth 1 1/2 in, For Use With Control Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.