Zoro Homepage

Board Control User Interface

  • Mfr # 000001684

  • Zoro # G6387635


product price: $249.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
RFC0985, RFC1285, SF0900, SF1200, SM50, SN0950, SN1250, UP0050
Fits Brand
Manitowoc Ice
For Use With
Control Box
Product Type
User Interface Control Board
Compatible with Manufacturer Model Number
RFC0985, RFC1285, SF0900, SF1200, SM50, SN0950, SN1250, UP0050
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000001684
Zoro #
G6387635
UPC #
-
Country of Origin
China

Details

For Use With Mfr. Model Number
RFC0985, RFC1285, SF0900, SF1200, SM50, SN0950, SN1250, UP0050
Item
User Interface Control Board
Fits Brand
Manitowoc Ice
For Use With
Control Box
Product Type
User Interface Control Board
Compatible with Manufacturer Model Number
RFC0985, RFC1285, SF0900, SF1200, SM50, SN0950, SN1250, UP0050
For Use with Mfr Model Number
RFC0985, RFC1285, SF0900, SF1200, SM50, SN0950, SN1250, UP0050
Compatible Manufacturer Part Number
RFC0985, RFC1285, SF0900, SF1200, SM50, SN0950, SN1250, UP0050
Compatible with Mfr. Model No.
RFC0985, RFC1285, SF0900, SF1200, SM50, SN0950, SN1250, UP0050
Compatible Manufacturer Model Number
RFC0985, RFC1285, SF0900, SF1200, SM50, SN0950, SN1250, UP0050
Compatible with Manufacturer Model No.
RFC0985, RFC1285, SF0900, SF1200, SM50, SN0950, SN1250, UP0050
Compatible Pump Manufacturer Part Number
RFC0985, RFC1285, SF0900, SF1200, SM50, SN0950, SN1250, UP0050
Compatible Mfr. Model Number
RFC0985, RFC1285, SF0900, SF1200, SM50, SN0950, SN1250, UP0050

Description

User Interface Control Board, Product Type User Interface Control Board, Color Green, Compatible with Manufacturer Model Number RFC0985, RFC1285, SF0900, SF1200, SM50, SN0950, SN1250, UP0050, Overall Height 4 in, Overall Width 10 1/2 in, Overall Depth 2 in, For Use With Control Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.