Bottom Adapter, Black, 3 in H
Mfr # 5005623
Zoro # G6383861
product price: $16.15
/eaKey Features
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
CNF0201, CNF0202, IYF0520, RNS012, RNS020, S0320, S0320P, S0420, S0420P, S0450, SN012, SN020, U0310, UF0310
Product Type
Bottom Adapter
Material
PVC
For Use With
Refrigeration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5005623
Zoro #
G6383861
UPC #
-
Country of Origin
Mexico
Details
Item
Bottom Adapter
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
CNF0201, CNF0202, IYF0520, RNS012, RNS020, S0320, S0320P, S0420, S0420P, S0450, SN012, SN020, U0310, UF0310
Product Type
Bottom Adapter
Material
PVC
For Use With
Refrigeration
Compatible with Manufacturer Model Number
CNF0201, CNF0202, IYF0520, RNS012, RNS020, S0320, S0320P, S0420, S0420P, S0450, SN012, SN020, U0310, UF0310
For Use with Mfr Model Number
CNF0201, CNF0202, IYF0520, RNS012, RNS020, S0320, S0320P, S0420, S0420P, S0450, SN012, SN020, U0310, UF0310
Compatible Manufacturer Part Number
CNF0201, CNF0202, IYF0520, RNS012, RNS020, S0320, S0320P, S0420, S0420P, S0450, SN012, SN020, U0310, UF0310
Compatible with Mfr. Model No.
CNF0201, CNF0202, IYF0520, RNS012, RNS020, S0320, S0320P, S0420, S0420P, S0450, SN012, SN020, U0310, UF0310
Compatible Manufacturer Model Number
CNF0201, CNF0202, IYF0520, RNS012, RNS020, S0320, S0320P, S0420, S0420P, S0450, SN012, SN020, U0310, UF0310
Compatible with Manufacturer Model No.
CNF0201, CNF0202, IYF0520, RNS012, RNS020, S0320, S0320P, S0420, S0420P, S0450, SN012, SN020, U0310, UF0310
Compatible Pump Manufacturer Part Number
CNF0201, CNF0202, IYF0520, RNS012, RNS020, S0320, S0320P, S0420, S0420P, S0450, SN012, SN020, U0310, UF0310
Compatible Mfr. Model Number
CNF0201, CNF0202, IYF0520, RNS012, RNS020, S0320, S0320P, S0420, S0420P, S0450, SN012, SN020, U0310, UF0310
Description
Bottom Adapter, Product Type Bottom Adapter, Color Black, Compatible with Manufacturer Model Number CNF0201, CNF0202, IYF0520, RNS012, RNS020, S0320, S0320P, S0420, S0420P, S0450, SN012, SN020, U0310, UF0310, Overall Height 3 in, Overall Width 3 5/8 in, Overall Depth 1 3/8 in, Compatible Grainger Part Number 10L469, 10L470, 10L471, 10L472, For Use With Refrigeration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.