Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bracket, Silver, 1 in H

  • Mfr # 000000185

  • Zoro # G6388271


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
CNF0201, CNF0202, IT0450, IT0450P, IT0620, IT0620P, M0350, M0420, MT0420, RNS012, RNS020, S0300, S0300P, S0320, S0320P, SN012, SN020, U0140, U0240, U0310, UF0240, UF0310, UP0240, UP0310
Product Type
Bracket
For Use With
Refrigeration
Compatible with Manufacturer Model Number
CNF0201, CNF0202, IT0450, IT0450P, IT0620, IT0620P, M0350, M0420, MT0420, RNS012, RNS020, S0300, S0300P, S0320, S0320P, SN012, SN020, U0140, U0240, U0310, UF0240, UF0310, UP0240, UP0310
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000000185
Zoro #
G6388271
UPC #
-
Country of Origin
United States

Details

Item
Bracket
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
CNF0201, CNF0202, IT0450, IT0450P, IT0620, IT0620P, M0350, M0420, MT0420, RNS012, RNS020, S0300, S0300P, S0320, S0320P, SN012, SN020, U0140, U0240, U0310, UF0240, UF0310, UP0240, UP0310
Product Type
Bracket
For Use With
Refrigeration
Compatible with Manufacturer Model Number
CNF0201, CNF0202, IT0450, IT0450P, IT0620, IT0620P, M0350, M0420, MT0420, RNS012, RNS020, S0300, S0300P, S0320, S0320P, SN012, SN020, U0140, U0240, U0310, UF0240, UF0310, UP0240, UP0310
For Use with Mfr Model Number
CNF0201, CNF0202, IT0450, IT0450P, IT0620, IT0620P, M0350, M0420, MT0420, RNS012, RNS020, S0300, S0300P, S0320, S0320P, SN012, SN020, U0140, U0240, U0310, UF0240, UF0310, UP0240, UP0310
Compatible Manufacturer Part Number
CNF0201, CNF0202, IT0450, IT0450P, IT0620, IT0620P, M0350, M0420, MT0420, RNS012, RNS020, S0300, S0300P, S0320, S0320P, SN012, SN020, U0140, U0240, U0310, UF0240, UF0310, UP0240, UP0310
Compatible with Mfr. Model No.
CNF0201, CNF0202, IT0450, IT0450P, IT0620, IT0620P, M0350, M0420, MT0420, RNS012, RNS020, S0300, S0300P, S0320, S0320P, SN012, SN020, U0140, U0240, U0310, UF0240, UF0310, UP0240, UP0310
Compatible Manufacturer Model Number
CNF0201, CNF0202, IT0450, IT0450P, IT0620, IT0620P, M0350, M0420, MT0420, RNS012, RNS020, S0300, S0300P, S0320, S0320P, SN012, SN020, U0140, U0240, U0310, UF0240, UF0310, UP0240, UP0310
Compatible with Manufacturer Model No.
CNF0201, CNF0202, IT0450, IT0450P, IT0620, IT0620P, M0350, M0420, MT0420, RNS012, RNS020, S0300, S0300P, S0320, S0320P, SN012, SN020, U0140, U0240, U0310, UF0240, UF0310, UP0240, UP0310
Compatible Pump Manufacturer Part Number
CNF0201, CNF0202, IT0450, IT0450P, IT0620, IT0620P, M0350, M0420, MT0420, RNS012, RNS020, S0300, S0300P, S0320, S0320P, SN012, SN020, U0140, U0240, U0310, UF0240, UF0310, UP0240, UP0310
Compatible Mfr. Model Number
CNF0201, CNF0202, IT0450, IT0450P, IT0620, IT0620P, M0350, M0420, MT0420, RNS012, RNS020, S0300, S0300P, S0320, S0320P, SN012, SN020, U0140, U0240, U0310, UF0240, UF0310, UP0240, UP0310

Description

Bracket, Product Type Bracket, Color Silver, Compatible with Manufacturer Model Number CNF0201, CNF0202, IT0450, IT0450P, IT0620, IT0620P, M0350, M0420, MT0420, RNS012, RNS020, S0300, S0300P, S0320, S0320P, SN012, SN020, U0140, U0240, U0310, UF0240, UF0310, UP0240, UP0310, Overall Height 1 in, Overall Width 1 in, Overall Depth 1 in, Compatible with Grainger Part Number 10L469, 10L470, 10L471, 10L472, For Use With Refrigeration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.