- Home
- /
- Heating & Cooling
- /
- HVAC Parts
- /
- Ice and Beverage Machine Parts
- /
- Bushing, PK6
Bushing, PK6
Mfr # 2502189
Zoro # G6384537
product price: $14.49
/pk 6, $2.42/eaKey Features
For Use With Mfr. Model Number
1375, B0150, B0200, B0250, B1300, B1800, CVD1285, CVD1475, CVDF2100, CVDF3000, DC0862, DC0885, DC0896, DC1296, ES0460, ES0660, ES1060, HE0070, HE0120A-251, I0322, I0522, I0522P, I1470C, I1870C, I2170C, I2176C, ICVD1495, ICVD1496, ICVD1895, ICVD2095, ICVD2096, IF0600C, IF0900C, IF1400C, IF1800C, IF2100C, IP0320, IT0420, IT0620, IT0620P, IT1200C, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900P, IYF0520, IYF1000, IYF1400, IYF1800, J1300, J1800, JC0495, JC0895, JC0995, JC1095, JC1096, JC1395, JC1895, JCF0500, JCF0900, JCT0500, JCT1200, JCT1500, M0350, M0420, M0500, M0600, M0700, M1000, M1300, M1400, MC1000, MC1300, MT0420, MT0500, MT0700, MT1000, MT1400, MT1500, Q, Q0170, Q0210, Q0270, Q1300, Q1300P, Q1800, Q1800P, QM045, QYP0214A, RCU2375, RCUF2200-263, REMOTE, RFC2085, RFC2385, S1400, S1400P, S1600, S1600P, S1800, S1800P, SF3000C, ST3000, ST3000W, UE0080
Fits Brand
Manitowoc Ice
Product Type
Bushing
Compatible with Manufacturer Model Number
1375, B0150, B0200, B0250, B1300, B1800, CVD1285, CVD1475, CVDF2100, CVDF3000, DC0862, DC0885, DC0896, DC1296, ES0460, ES0660, ES1060, HE0070, HE0120A-251, I0322, I0522, I0522P, I1470C, I1870C, I2170C, I2176C, ICVD1495, ICVD1496, ICVD1895, ICVD2095, ICVD2096, IF0600C, IF0900C, IF1400C, IF1800C, IF2100C, IP0320, IT0420, IT0620, IT0620P, IT1200C, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900P, IYF0520, IYF1000, IYF1400, IYF1800, J1300, J1800, JC0495, JC0895, JC0995, JC1095, JC1096, JC1395, JC1895, JCF0500, JCF0900, JCT0500, JCT1200, JCT1500, M0350, M0420, M0500, M0600, M0700, M1000, M1300, M1400, MC1000, MC1300, MT0420, MT0500, MT0700, MT1000, MT1400, MT1500, Q, Q0170, Q0210, Q0270, Q1300, Q1300P, Q1800, Q1800P, QM045, QYP0214A, RCU2375, RCUF2200-263, REMOTE, RFC2085, RFC2385, S1400, S1400P, S1600, S1600P, S1800, S1800P, SF3000C, ST3000, ST3000W, UE0080
For Use With
Q Model Auger - Door
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamCustomers Also Purchased
Specifications
Product Information
MFR #
2502189
Zoro #
G6384537
UPC #
-
Country of Origin
United States
Details
Item
Bushing
For Use With Mfr. Model Number
1375, B0150, B0200, B0250, B1300, B1800, CVD1285, CVD1475, CVDF2100, CVDF3000, DC0862, DC0885, DC0896, DC1296, ES0460, ES0660, ES1060, HE0070, HE0120A-251, I0322, I0522, I0522P, I1470C, I1870C, I2170C, I2176C, ICVD1495, ICVD1496, ICVD1895, ICVD2095, ICVD2096, IF0600C, IF0900C, IF1400C, IF1800C, IF2100C, IP0320, IT0420, IT0620, IT0620P, IT1200C, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900P, IYF0520, IYF1000, IYF1400, IYF1800, J1300, J1800, JC0495, JC0895, JC0995, JC1095, JC1096, JC1395, JC1895, JCF0500, JCF0900, JCT0500, JCT1200, JCT1500, M0350, M0420, M0500, M0600, M0700, M1000, M1300, M1400, MC1000, MC1300, MT0420, MT0500, MT0700, MT1000, MT1400, MT1500, Q, Q0170, Q0210, Q0270, Q1300, Q1300P, Q1800, Q1800P, QM045, QYP0214A, RCU2375, RCUF2200-263, REMOTE, RFC2085, RFC2385, S1400, S1400P, S1600, S1600P, S1800, S1800P, SF3000C, ST3000, ST3000W, UE0080
Fits Brand
Manitowoc Ice
Product Type
Bushing
Compatible with Manufacturer Model Number
1375, B0150, B0200, B0250, B1300, B1800, CVD1285, CVD1475, CVDF2100, CVDF3000, DC0862, DC0885, DC0896, DC1296, ES0460, ES0660, ES1060, HE0070, HE0120A-251, I0322, I0522, I0522P, I1470C, I1870C, I2170C, I2176C, ICVD1495, ICVD1496, ICVD1895, ICVD2095, ICVD2096, IF0600C, IF0900C, IF1400C, IF1800C, IF2100C, IP0320, IT0420, IT0620, IT0620P, IT1200C, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900P, IYF0520, IYF1000, IYF1400, IYF1800, J1300, J1800, JC0495, JC0895, JC0995, JC1095, JC1096, JC1395, JC1895, JCF0500, JCF0900, JCT0500, JCT1200, JCT1500, M0350, M0420, M0500, M0600, M0700, M1000, M1300, M1400, MC1000, MC1300, MT0420, MT0500, MT0700, MT1000, MT1400, MT1500, Q, Q0170, Q0210, Q0270, Q1300, Q1300P, Q1800, Q1800P, QM045, QYP0214A, RCU2375, RCUF2200-263, REMOTE, RFC2085, RFC2385, S1400, S1400P, S1600, S1600P, S1800, S1800P, SF3000C, ST3000, ST3000W, UE0080
For Use With
Q Model Auger - Door
For Use with Mfr Model Number
1375, B0150, B0200, B0250, B1300, B1800, CVD1285, CVD1475, CVDF2100, CVDF3000, DC0862, DC0885, DC0896, DC1296, ES0460, ES0660, ES1060, HE0070, HE0120A-251, I0322, I0522, I0522P, I1470C, I1870C, I2170C, I2176C, ICVD1495, ICVD1496, ICVD1895, ICVD2095, ICVD2096, IF0600C, IF0900C, IF1400C, IF1800C, IF2100C, IP0320, IT0420, IT0620, IT0620P, IT1200C, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900P, IYF0520, IYF1000, IYF1400, IYF1800, J1300, J1800, JC0495, JC0895, JC0995, JC1095, JC1096, JC1395, JC1895, JCF0500, JCF0900, JCT0500, JCT1200, JCT1500, M0350, M0420, M0500, M0600, M0700, M1000, M1300, M1400, MC1000, MC1300, MT0420, MT0500, MT0700, MT1000, MT1400, MT1500, Q, Q0170, Q0210, Q0270, Q1300, Q1300P, Q1800, Q1800P, QM045, QYP0214A, RCU2375, RCUF2200-263, REMOTE, RFC2085, RFC2385, S1400, S1400P, S1600, S1600P, S1800, S1800P, SF3000C, ST3000, ST3000W, UE0080
Compatible Manufacturer Part Number
1375, B0150, B0200, B0250, B1300, B1800, CVD1285, CVD1475, CVDF2100, CVDF3000, DC0862, DC0885, DC0896, DC1296, ES0460, ES0660, ES1060, HE0070, HE0120A-251, I0322, I0522, I0522P, I1470C, I1870C, I2170C, I2176C, ICVD1495, ICVD1496, ICVD1895, ICVD2095, ICVD2096, IF0600C, IF0900C, IF1400C, IF1800C, IF2100C, IP0320, IT0420, IT0620, IT0620P, IT1200C, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900P, IYF0520, IYF1000, IYF1400, IYF1800, J1300, J1800, JC0495, JC0895, JC0995, JC1095, JC1096, JC1395, JC1895, JCF0500, JCF0900, JCT0500, JCT1200, JCT1500, M0350, M0420, M0500, M0600, M0700, M1000, M1300, M1400, MC1000, MC1300, MT0420, MT0500, MT0700, MT1000, MT1400, MT1500, Q, Q0170, Q0210, Q0270, Q1300, Q1300P, Q1800, Q1800P, QM045, QYP0214A, RCU2375, RCUF2200-263, REMOTE, RFC2085, RFC2385, S1400, S1400P, S1600, S1600P, S1800, S1800P, SF3000C, ST3000, ST3000W, UE0080
Compatible with Mfr. Model No.
1375, B0150, B0200, B0250, B1300, B1800, CVD1285, CVD1475, CVDF2100, CVDF3000, DC0862, DC0885, DC0896, DC1296, ES0460, ES0660, ES1060, HE0070, HE0120A-251, I0322, I0522, I0522P, I1470C, I1870C, I2170C, I2176C, ICVD1495, ICVD1496, ICVD1895, ICVD2095, ICVD2096, IF0600C, IF0900C, IF1400C, IF1800C, IF2100C, IP0320, IT0420, IT0620, IT0620P, IT1200C, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900P, IYF0520, IYF1000, IYF1400, IYF1800, J1300, J1800, JC0495, JC0895, JC0995, JC1095, JC1096, JC1395, JC1895, JCF0500, JCF0900, JCT0500, JCT1200, JCT1500, M0350, M0420, M0500, M0600, M0700, M1000, M1300, M1400, MC1000, MC1300, MT0420, MT0500, MT0700, MT1000, MT1400, MT1500, Q, Q0170, Q0210, Q0270, Q1300, Q1300P, Q1800, Q1800P, QM045, QYP0214A, RCU2375, RCUF2200-263, REMOTE, RFC2085, RFC2385, S1400, S1400P, S1600, S1600P, S1800, S1800P, SF3000C, ST3000, ST3000W, UE0080
Compatible Manufacturer Model Number
1375, B0150, B0200, B0250, B1300, B1800, CVD1285, CVD1475, CVDF2100, CVDF3000, DC0862, DC0885, DC0896, DC1296, ES0460, ES0660, ES1060, HE0070, HE0120A-251, I0322, I0522, I0522P, I1470C, I1870C, I2170C, I2176C, ICVD1495, ICVD1496, ICVD1895, ICVD2095, ICVD2096, IF0600C, IF0900C, IF1400C, IF1800C, IF2100C, IP0320, IT0420, IT0620, IT0620P, IT1200C, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900P, IYF0520, IYF1000, IYF1400, IYF1800, J1300, J1800, JC0495, JC0895, JC0995, JC1095, JC1096, JC1395, JC1895, JCF0500, JCF0900, JCT0500, JCT1200, JCT1500, M0350, M0420, M0500, M0600, M0700, M1000, M1300, M1400, MC1000, MC1300, MT0420, MT0500, MT0700, MT1000, MT1400, MT1500, Q, Q0170, Q0210, Q0270, Q1300, Q1300P, Q1800, Q1800P, QM045, QYP0214A, RCU2375, RCUF2200-263, REMOTE, RFC2085, RFC2385, S1400, S1400P, S1600, S1600P, S1800, S1800P, SF3000C, ST3000, ST3000W, UE0080
Compatible with Manufacturer Model No.
1375, B0150, B0200, B0250, B1300, B1800, CVD1285, CVD1475, CVDF2100, CVDF3000, DC0862, DC0885, DC0896, DC1296, ES0460, ES0660, ES1060, HE0070, HE0120A-251, I0322, I0522, I0522P, I1470C, I1870C, I2170C, I2176C, ICVD1495, ICVD1496, ICVD1895, ICVD2095, ICVD2096, IF0600C, IF0900C, IF1400C, IF1800C, IF2100C, IP0320, IT0420, IT0620, IT0620P, IT1200C, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900P, IYF0520, IYF1000, IYF1400, IYF1800, J1300, J1800, JC0495, JC0895, JC0995, JC1095, JC1096, JC1395, JC1895, JCF0500, JCF0900, JCT0500, JCT1200, JCT1500, M0350, M0420, M0500, M0600, M0700, M1000, M1300, M1400, MC1000, MC1300, MT0420, MT0500, MT0700, MT1000, MT1400, MT1500, Q, Q0170, Q0210, Q0270, Q1300, Q1300P, Q1800, Q1800P, QM045, QYP0214A, RCU2375, RCUF2200-263, REMOTE, RFC2085, RFC2385, S1400, S1400P, S1600, S1600P, S1800, S1800P, SF3000C, ST3000, ST3000W, UE0080
Compatible Pump Manufacturer Part Number
1375, B0150, B0200, B0250, B1300, B1800, CVD1285, CVD1475, CVDF2100, CVDF3000, DC0862, DC0885, DC0896, DC1296, ES0460, ES0660, ES1060, HE0070, HE0120A-251, I0322, I0522, I0522P, I1470C, I1870C, I2170C, I2176C, ICVD1495, ICVD1496, ICVD1895, ICVD2095, ICVD2096, IF0600C, IF0900C, IF1400C, IF1800C, IF2100C, IP0320, IT0420, IT0620, IT0620P, IT1200C, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900P, IYF0520, IYF1000, IYF1400, IYF1800, J1300, J1800, JC0495, JC0895, JC0995, JC1095, JC1096, JC1395, JC1895, JCF0500, JCF0900, JCT0500, JCT1200, JCT1500, M0350, M0420, M0500, M0600, M0700, M1000, M1300, M1400, MC1000, MC1300, MT0420, MT0500, MT0700, MT1000, MT1400, MT1500, Q, Q0170, Q0210, Q0270, Q1300, Q1300P, Q1800, Q1800P, QM045, QYP0214A, RCU2375, RCUF2200-263, REMOTE, RFC2085, RFC2385, S1400, S1400P, S1600, S1600P, S1800, S1800P, SF3000C, ST3000, ST3000W, UE0080
Compatible Mfr. Model Number
1375, B0150, B0200, B0250, B1300, B1800, CVD1285, CVD1475, CVDF2100, CVDF3000, DC0862, DC0885, DC0896, DC1296, ES0460, ES0660, ES1060, HE0070, HE0120A-251, I0322, I0522, I0522P, I1470C, I1870C, I2170C, I2176C, ICVD1495, ICVD1496, ICVD1895, ICVD2095, ICVD2096, IF0600C, IF0900C, IF1400C, IF1800C, IF2100C, IP0320, IT0420, IT0620, IT0620P, IT1200C, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900P, IYF0520, IYF1000, IYF1400, IYF1800, J1300, J1800, JC0495, JC0895, JC0995, JC1095, JC1096, JC1395, JC1895, JCF0500, JCF0900, JCT0500, JCT1200, JCT1500, M0350, M0420, M0500, M0600, M0700, M1000, M1300, M1400, MC1000, MC1300, MT0420, MT0500, MT0700, MT1000, MT1400, MT1500, Q, Q0170, Q0210, Q0270, Q1300, Q1300P, Q1800, Q1800P, QM045, QYP0214A, RCU2375, RCUF2200-263, REMOTE, RFC2085, RFC2385, S1400, S1400P, S1600, S1600P, S1800, S1800P, SF3000C, ST3000, ST3000W, UE0080
Description
Bushing, Product Type Bushing, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Support-GM Mount Bracket (000008004)
- MANITOWOC Front Panel Assembly, Medical Dispenser (6068241)
- MANITOWOC Bushing, PK4 (2500169)
- MANITOWOC Compressor, 115V, 60 Hz, 1 Phase (7629183)
- FOLLETT AUTOFILL TIMER 24V U155 (PD502471)
- FOLLETT BOARD, CONTROL, 710 115V (01222827)
- FOLLETT O-RING (01301720)
- FOLLETT LEGS 6, FLANGED FOOT C (PB502088)
- SIEMENS Plug-In Relay (3TX7131-4CC13)
- BROAN-NUTONE Motor Assembly (S97014817)
- WHITE-RODGERS 1F83C-11Np 80 Series Clear (1F83C-11NP)
- TRUE Door Gasket, 25-1/8 in. x 54-1/8 in. (810862)
- VIRGINIA KMP Vibration Absorber, L 17 In, SS Braid (VAB13SS)
- RHEEM 43-25135-03 Capacitor - (43-25135-0)
- POWERS FASTENERS Reverse Acting Actuator (744-1214)