Shop MANITOWOC
See all product information
Create Account
Gear Motor Capacitor, Black, 2 5/8 in H
- Mfr # 000007824
- Zoro # G6386515
product price:Â
$
30.29
/ea
Key Features
For Use With Mfr. Model Number
CNF0201, CNF0202, RF, RF0266, RF0385, RF0388, RF0399, RFF0320, RFK0320, RFP0320, RFP0620, RFS, RNF0320, RNK0620, RNP0320, RNP0620, RNS, RNS012, RNS020, RNS0244, RNS0385, RNS0600, UFF0200, UFF0350, UFK0200, UFK0350, UFP0200A-Evaporator, UFP0350, UNK0200, UNK0300
Fits Brand
Manitowoc Ice
Product Type
Gear Motor Capacitor
For Use With
Evaporator
Compatible with Manufacturer Model Number
CNF0201, CNF0202, RF, RF0266, RF0385, RF0388, RF0399, RFF0320, RFK0320, RFP0320, RFP0620, RFS, RNF0320, RNK0620, RNP0320, RNP0620, RNS, RNS012, RNS020, RNS0244, RNS0385, RNS0600, UFF0200, UFF0350, UFK0200, UFK0350, UFP0200A-Evaporator, UFP0350, UNK0200, UNK0300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 000007824
- Zoro #
- G6386515
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 2 5/8 in
- Overall Depth
- 2 1/4 in
- Overall Width
- 4 5/8 in
Details
- Item
- Gear Motor Capacitor
- For Use With Mfr. Model Number
- CNF0201, CNF0202, RF, RF0266, RF0385, RF0388, RF0399, RFF0320, RFK0320, RFP0320, RFP0620, RFS, RNF0320, RNK0620, RNP0320, RNP0620, RNS, RNS012, RNS020, RNS0244, RNS0385, RNS0600, UFF0200, UFF0350, UFK0200, UFK0350, UFP0200A-Evaporator, UFP0350, UNK0200, UNK0300
- Fits Brand
- Manitowoc Ice
- Product Type
- Gear Motor Capacitor
- For Use With
- Evaporator
- Compatible with Manufacturer Model Number
- CNF0201, CNF0202, RF, RF0266, RF0385, RF0388, RF0399, RFF0320, RFK0320, RFP0320, RFP0620, RFS, RNF0320, RNK0620, RNP0320, RNP0620, RNS, RNS012, RNS020, RNS0244, RNS0385, RNS0600, UFF0200, UFF0350, UFK0200, UFK0350, UFP0200A-Evaporator, UFP0350, UNK0200, UNK0300
- For Use with Mfr Model Number
- CNF0201, CNF0202, RF, RF0266, RF0385, RF0388, RF0399, RFF0320, RFK0320, RFP0320, RFP0620, RFS, RNF0320, RNK0620, RNP0320, RNP0620, RNS, RNS012, RNS020, RNS0244, RNS0385, RNS0600, UFF0200, UFF0350, UFK0200, UFK0350, UFP0200A-Evaporator, UFP0350, UNK0200, UNK0300
- Compatible Manufacturer Part Number
- CNF0201, CNF0202, RF, RF0266, RF0385, RF0388, RF0399, RFF0320, RFK0320, RFP0320, RFP0620, RFS, RNF0320, RNK0620, RNP0320, RNP0620, RNS, RNS012, RNS020, RNS0244, RNS0385, RNS0600, UFF0200, UFF0350, UFK0200, UFK0350, UFP0200A-Evaporator, UFP0350, UNK0200, UNK0300
- Compatible with Mfr. Model No.
- CNF0201, CNF0202, RF, RF0266, RF0385, RF0388, RF0399, RFF0320, RFK0320, RFP0320, RFP0620, RFS, RNF0320, RNK0620, RNP0320, RNP0620, RNS, RNS012, RNS020, RNS0244, RNS0385, RNS0600, UFF0200, UFF0350, UFK0200, UFK0350, UFP0200A-Evaporator, UFP0350, UNK0200, UNK0300
- Compatible Manufacturer Model Number
- CNF0201, CNF0202, RF0266, RF0385, RF0388, RF0399, RFF0320, RFK0320, RFP0320, RFP0620, RNF0320, RNK0620, RNP0320, RNP0620, RNS012, RNS020, RNS0244, RNS0385, RNS0600, UFF0200, UFF0350, UFK0200, UFK0350, UFP0200A, UFP0350, UNK0200, UNK0300
- Compatible with Manufacturer Model No.
- CNF0201, CNF0202, RF, RF0266, RF0385, RF0388, RF0399, RFF0320, RFK0320, RFP0320, RFP0620, RFS, RNF0320, RNK0620, RNP0320, RNP0620, RNS, RNS012, RNS020, RNS0244, RNS0385, RNS0600, UFF0200, UFF0350, UFK0200, UFK0350, UFP0200A-Evaporator, UFP0350, UNK0200, UNK0300
- Compatible Pump Manufacturer Part Number
- CNF0201, CNF0202, RF, RF0266, RF0385, RF0388, RF0399, RFF0320, RFK0320, RFP0320, RFP0620, RFS, RNF0320, RNK0620, RNP0320, RNP0620, RNS, RNS012, RNS020, RNS0244, RNS0385, RNS0600, UFF0200, UFF0350, UFK0200, UFK0350, UFP0200A-Evaporator, UFP0350, UNK0200, UNK0300
- Compatible Mfr. Model Number
- CNF0201, CNF0202, RF, RF0266, RF0385, RF0388, RF0399, RFF0320, RFK0320, RFP0320, RFP0620, RFS, RNF0320, RNK0620, RNP0320, RNP0620, RNS, RNS012, RNS020, RNS0244, RNS0385, RNS0600, UFF0200, UFF0350, UFK0200, UFK0350, UFP0200A-Evaporator, UFP0350, UNK0200, UNK0300
- Compatible Product Type
- Evaporator
- Color
- Black
- Material
- Metal, Plastic
- Shell Material
- Metal, Plastic
- Wire Color
- Black
Description
Gear Motor Capacitor, Product Type Gear Motor Capacitor, Material Metal, Plastic, Color Black, Compatible with Manufacturer Model Number CNF0201, CNF0202, RF, RF0266, RF0385, RF0388, RF0399, RFF0320, RFK0320, RFP0320, RFP0620, RFS, RNF0320, RNK0620, RNP0320, RNP0620, RNS, RNS012, RNS020, RNS0244, RNS0385, RNS0600, UFF0200, UFF0350, UFK0200, UFK0350, UFP0200A-Evaporator, UFP0350, UNK0200, UNK0300, Overall Height 2 5/8 in, Overall Width 4 5/8 in, Overall Depth 2 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.