Fire & Smoke Actuator, Damper, 70 in-lb

  • Mfr # FSNF120
  • Zoro # G0282241
product price: 
$
634.99
/ea
Free Shipping & Returns

Key Features

Spring Return
Spring Return
Torque
70 in-lb
Depth
3 1/4 in
Voltage
120V AC
Stroke Deg.
0 to 95
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FSNF120
Zoro #
G0282241
UPC #
-
Country of Origin
United States
Spring Return
Spring Return
Torque
70 in-lb
Voltage
120V AC
Stroke Deg.
0 to 95
Motor Direction
CW or CCW
Mounting Type
Direct Mount
Timing
15 sec
Item
Fire and Smoke Actuator
Shaft Type
3/8 in to 1-3/64 in Round
Signal Type
On/Off
Ambient Temp. Range
32 Degrees to 122 Degrees F
Includes
Mounting Hardware
Input Voltage
120V AC
IP Rating
IP40
Housing Material
Steel
For Shaft Shape
Round
Fire Application Rating
Fire Application Rated
Housing Material Finish
Galvanized
For Use With Building Automation Systems
Building Automation System Compatible
NEMA Rating
1
Electrical Connection Type
Hardwired
Contact Form
SPDT
Time to Close
15 sec
Valve Application
Damper
Rated Torque
70 in-lb
Power Consumption
27 VA
Product Type
Fire and Smoke Actuator
Stroke Degree
95 Degrees
Shaft Rotation
CW/CCW
Smoke Application Rating
Smoke Application Rated
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
32 Degrees F
Weight
6.6 lb
Number of Auxiliary Switches
0
Application
Fire and Smoke Dampers

Dimensions

Depth
3 1/4 in
Height
10 13/64 in
Width
3 55/64 in
Overall Depth
3 1/4 in
For Shaft Diameter
1 in
Overall Height
10 1/4 in
Overall Width
3 7/8 in

Description

Fire and Smoke Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 70 in-lb, Input Voltage 120V AC, Output Signal Not Applicable, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 1, IP Rating IP40, Spring Return Spring Return, Smoke Application Rating Smoke Application Rated, Fire Application Rating Fire Application Rated, Time to Close 15 sec, Shaft Type 3/8 in to 1-3/64 in Round

Ratings & reviews