Zoro Homepage

Capacitor, Start, 115V, 240 MFD

  • Mfr # 8251023

  • Zoro # G6382358


product price: $84.09
/ea
Free Shipping & Returns

Key Features

Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
EC50, EC80, G0150, I0322, Q270, QF0400, SN012, SN020
For Use With
Refrigeration
Product Type
Start Capacitor
Compatible with Manufacturer Model Number
EC50, EC80, G0150, I0322, Q270, QF0400, SN012, SN020
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8251023
Zoro #
G6382358
UPC #
-
Country of Origin
United States

Details

Item
Start Capacitor
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
EC50, EC80, G0150, I0322, Q270, QF0400, SN012, SN020
For Use With
Refrigeration
Product Type
Start Capacitor
Compatible with Manufacturer Model Number
EC50, EC80, G0150, I0322, Q270, QF0400, SN012, SN020
For Use with Mfr Model Number
EC50, EC80, G0150, I0322, Q270, QF0400, SN012, SN020
Compatible Manufacturer Part Number
EC50, EC80, G0150, I0322, Q270, QF0400, SN012, SN020
Compatible with Mfr. Model No.
EC50, EC80, G0150, I0322, Q270, QF0400, SN012, SN020
Compatible Manufacturer Model Number
EC50, EC80, G0150, I0322, Q270, QF0400, SN012, SN020
Compatible with Manufacturer Model No.
EC50, EC80, G0150, I0322, Q270, QF0400, SN012, SN020
Compatible Pump Manufacturer Part Number
EC50, EC80, G0150, I0322, Q270, QF0400, SN012, SN020
Compatible Mfr. Model Number
EC50, EC80, G0150, I0322, Q270, QF0400, SN012, SN020

Description

Start Capacitor, Product Type Start Capacitor, Color Black, Compatible Manufacturer Model Number EC50, EC80, G0150, I0322, Q270, QF0400, SN012, SN020, Overall Height 2 7/8 in, Overall Width 5 3/4 in, Overall Depth 2 3/4 in, Compatible with Grainger Part Number 10L449, 10L450, 10L451, 10L452, For Use With Refrigeration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.