Shop MANITOWOC

Quick Connect Filter, 0.8 gpm, 1 Micron, 3" O.D., 13 in H

  • Mfr # K-00374

  • Zoro # G4335737


product price: 
$
78.15
/ea

Key Features

Application
Ice Machines
Flow Rate
0.8 gpm
For Use With
Ice Machine
Height
13 in
Microns
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K-00374
Zoro #
G4335737
UPC #
-
Country of Origin
Mexico

Dimensions

Height
13 in
Outside Dia.
3"
Filter Diameter
3 in
Diameter
3 in
Overall Height
13 in
Connection Size
3/8 in

Details

Application
Ice Machines
Flow Rate
0.8 gpm
For Use With
Ice Machine
Microns
1
Service Life
20,000 gal
Color
White
Housing Material
Plastic
Fits Brand
Manitowoc
Micron Rating
1 micron
Standards
NSF
Item
Quick-Connect Water Filter
Filter Flow Rate
0.75 gpm
Reduces
Chlorine Odor, Chlorine Taste, Scale, Sediment
Filter Reduces
Chlorine Taste, Odor, Scale, Sediment
Includes
Cartridge Only
Filter Media
Carbon
Material of Construction
Plastic
Type
Replacement
Maximum Temperature
100 Degrees F
Compatible Mfr. Model Number
SM-50A
Minimum Temperature
35 Degrees F
Minimum Pressure
25 psi
Maximum Pressure
125 psi
Accessory Type
Quick-Connect Water Filter
Compatible Filter Head Manufacturer Part Number
SM-50A
Service Life - Months
6 mo
Compatible Product Type
Ice Machines

Description

Quick-Connect Water Filter, For Use With Ice Machine, Reduces Chlorine Odor, Chlorine Taste, Scale, Sediment, Micron Rating 1 micron, Flow Rate 0.8 gpm, Diameter 3 in, Overall Height 13 in, Service Life 20,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Ice Machines, Standards NSF, Compatible Mfr. Model Number SM-50A, Compatible with Grainger Part Number 10L428, Connection Size 3/8 in, Maximum Pressure 125 psi, Minimum Pressure 25 psi

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.