Shop MANITOWOC
See all product information
Create Account
water filter cartridge
Mfr # K00538
Zoro # G924159157
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Standards
NSF/ANSI Standard 42 and CSA
Service Life
20,000 gal
Accessory Type
Water Filter Cartridge
Class
15.34
Compatible Product Type
Manitowoc AR-20000-P Filter System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K00538
- Zoro #
- G924159157
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 3 5/8 in
- Overall Height
- 15 5/16 in
Details
- Item
- Water Filter Cartridge
- Standards
- NSF/ANSI Standard 42 and CSA
- Service Life
- 20,000 gal
- Accessory Type
- Water Filter Cartridge
- Class
- 15.34
- Compatible Product Type
- Manitowoc AR-20000-P Filter System
- Flow Rate
- 1.5 gpm
- Maximum Pressure
- 125 psi
- Reduces
- Chlorine, Objectionable Odors, Scale, Sediment
- Filter Design
- Carbon Block
- Service Life - Months
- 6 mo
- Application
- Ice Machine
- Micron Rating
- 5 micron
- Filter Media
- Carbon Phosphates
- Maximum Temperature
- 100 Degrees F
- Compatible Mfr. Model Number
- CNP0201A-161,CNP0201A-161L,CNP0202A-161,CNP0202A-161L,IDP0300A-161,IDP0420A-161,IDP0450A-161,IDP0450A-161P,IDP0500A-161,IDP0500W-161,IDP0600A-161,IDP0600A-161P,IDP0600W-161,IDP0620W-161,IDP0800A-261,IDP0800W-261,IDP1000A-261,IDP1000A-261P,IDP1000W-261,IDP1500A-261P,IDT0300W-161,IDT0420W-161,IDT0450W-161,IDT0620A-161,IDT1500A-261,IDT1500W-261,IDT1900W-261,IDTP1000A-261P,IYP0300A-161,IYP0300W-161,IYP0420A-161,IYP0450A-161,IYP0500A-161,IYP0500W-161,IYP0600A-161,IYP0600W-161,IYP0620A-161,IYP0800A-261,IYP0800W-261,IYP1000A-261,IYP1000W-261,IYT0420W-161,IYT0450W-161,IYT0620W-161,IYT1500A-261,IYT1500W-261,IYT1900A-261,IYT1900W-261,KDP0150A,KDP0250A,KDP0300A,KDP0500A,KDP0500W-161,KDP0700W-261,KDP1000A-261,KDP1700W,KDT0400A,KDT0400W,KDT0420A,KDT0420W,KDT0700A,KDT1000W,KDT1700A,KYF0150A,KYP0250A,KYP0400W,KYP0420A,KYP0500A-161,KYP0500W,KYP0700A,KYP1700W,KYT0300A,KYT0400A,KYT0420W,KYT0700W,KYT1000A,KYT1000W,KYT1700A,RFF1300A-261,RFF1300W-261,RFP0320A-161,RFP0620A-161,RFP0620W-161,RNP0320A-161,RNP0620A-161,RNP0620W-161,RNP1100A-261,UCP0050A-161,UDP0065A-161,UDP0080A-161,UFP0200A-161,UFP0350A-161,UNP0200A-161,UNP0300A-161
Description
Water Filter Cartridge, Reduces Chlorine, Objectionable Odors, Scale, Sediment, Micron Rating 5 micron, Flow Rate 1.5 gpm, Inside Diameter Not Applicable, Outside Diameter 3 5/8 in, Overall Height 15 5/16 in, Service Life 20,000 gal, Filter Media Carbon Phosphates, Application Ice Machine
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov