Zoro Homepage

China Frame Assembly

  • Mfr # 040003501

  • Zoro # G3776440


product price: $234.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
ES0170, ES0210, ES0270, HF0240A-251, HF0300, Q0130, Q0210, Q170, Q270, QM30, QM45, U0140, U0190, U0240, U0310, UE0065, UE0080, UF0140, UF0190, UF0240, UF0310, UP0080, UP0140, UP0240, UP0310
Fits Brand
Manitowoc
For Use With
Panel
Compatible with Manufacturer Model Number
ES0170, ES0210, ES0270, HF0240A-251, HF0300, Q0130, Q0210, Q170, Q270, QM30, QM45, U0140, U0190, U0240, U0310, UE0065, UE0080, UF0140, UF0190, UF0240, UF0310, UP0080, UP0140, UP0240, UP0310
Compatible Manufacturer Part Number
ES0170, ES0210, ES0270, HF0240A-251, HF0300, Q0130, Q0210, Q170, Q270, QM30, QM45, U0140, U0190, U0240, U0310, UE0065, UE0080, UF0140, UF0190, UF0240, UF0310, UP0080, UP0140, UP0240, UP0310
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
040003501
Zoro #
G3776440
UPC #
-
Country of Origin
China

Details

For Use With Mfr. Model Number
ES0170, ES0210, ES0270, HF0240A-251, HF0300, Q0130, Q0210, Q170, Q270, QM30, QM45, U0140, U0190, U0240, U0310, UE0065, UE0080, UF0140, UF0190, UF0240, UF0310, UP0080, UP0140, UP0240, UP0310
Fits Brand
Manitowoc
Item
China Frame Assembly
For Use With
Panel
Compatible with Manufacturer Model Number
ES0170, ES0210, ES0270, HF0240A-251, HF0300, Q0130, Q0210, Q170, Q270, QM30, QM45, U0140, U0190, U0240, U0310, UE0065, UE0080, UF0140, UF0190, UF0240, UF0310, UP0080, UP0140, UP0240, UP0310
Compatible Manufacturer Part Number
ES0170, ES0210, ES0270, HF0240A-251, HF0300, Q0130, Q0210, Q170, Q270, QM30, QM45, U0140, U0190, U0240, U0310, UE0065, UE0080, UF0140, UF0190, UF0240, UF0310, UP0080, UP0140, UP0240, UP0310
Compatible Pump Manufacturer Part Number
ES0170, ES0210, ES0270, HF0240A-251, HF0300, Q0130, Q0210, Q170, Q270, QM30, QM45, U0140, U0190, U0240, U0310, UE0065, UE0080, UF0140, UF0190, UF0240, UF0310, UP0080, UP0140, UP0240, UP0310

Description

Door Frame, Product Type Door Frame, Color Black, Compatible with Manufacturer Model Number ES0170, ES0210, ES0270, HF0240A-251, HF0300, Q0130, Q0210, Q170, Q270, QM30, QM45, U0140, U0190, U0240, U0310, UE0065, UE0080, UF0140, UF0190, UF0240, UF0310, UP0080, UP0140, UP0240, UP0310, Overall Height 19 in, Overall Width 32 in, Overall Depth 4 in, Compatible with Grainger Part Number 10L431, 10L432, 10L433, 10L434, 10L435, 10L436, 10L437, 10L438, 10L439, 10L440, For Use With Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.