- Home
- /
- Heating & Cooling
- /
- HVAC Parts
- /
- Ice and Beverage Machine Parts
- /
- Clamp, Silver, 2 in H
Clamp, Silver, 2 in H
Mfr # 5005089
Zoro # G6383931
product price: $11.89
/eaKey Features
For Use With Mfr. Model Number
EC30, EC40, EC50, EC65, EC80, I0450P, I0522P, I0600M, I0600P, I0606M, I0606P, I0680C, I0686C, I0850M, I0870C, I0906M, I0906V, I0976C, I1000M, I1000P, I1070C, I1106P, I1176C, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0300, IT0420, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IT0900, IT0900M, IT0900V, IT1200, IT1200C, IT1200P, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF1800, M0350, S0300, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, S300P, S3070C, S3300, S3300M, S850M, SF3000C, SM50, ST3000W, UP050, USE050
Fits Brand
Manitowoc Ice
Product Type
Clamp
Compatible with Manufacturer Model Number
EC30, EC40, EC50, EC65, EC80, I0450P, I0522P, I0600M, I0600P, I0606M, I0606P, I0680C, I0686C, I0850M, I0870C, I0906M, I0906V, I0976C, I1000M, I1000P, I1070C, I1106P, I1176C, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0300, IT0420, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IT0900, IT0900M, IT0900V, IT1200, IT1200C, IT1200P, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF1800, M0350, S0300, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, S300P, S3070C, S3300, S3300M, S850M, SF3000C, SM50, ST3000W, UP050, USE050
For Use With
Refrigeration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamCustomers Also Purchased
Specifications
Product Information
MFR #
5005089
Zoro #
G6383931
UPC #
-
Country of Origin
China
Details
Item
Clamp
For Use With Mfr. Model Number
EC30, EC40, EC50, EC65, EC80, I0450P, I0522P, I0600M, I0600P, I0606M, I0606P, I0680C, I0686C, I0850M, I0870C, I0906M, I0906V, I0976C, I1000M, I1000P, I1070C, I1106P, I1176C, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0300, IT0420, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IT0900, IT0900M, IT0900V, IT1200, IT1200C, IT1200P, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF1800, M0350, S0300, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, S300P, S3070C, S3300, S3300M, S850M, SF3000C, SM50, ST3000W, UP050, USE050
Fits Brand
Manitowoc Ice
Product Type
Clamp
Compatible with Manufacturer Model Number
EC30, EC40, EC50, EC65, EC80, I0450P, I0522P, I0600M, I0600P, I0606M, I0606P, I0680C, I0686C, I0850M, I0870C, I0906M, I0906V, I0976C, I1000M, I1000P, I1070C, I1106P, I1176C, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0300, IT0420, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IT0900, IT0900M, IT0900V, IT1200, IT1200C, IT1200P, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF1800, M0350, S0300, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, S300P, S3070C, S3300, S3300M, S850M, SF3000C, SM50, ST3000W, UP050, USE050
For Use With
Refrigeration
For Use with Mfr Model Number
EC30, EC40, EC50, EC65, EC80, I0450P, I0522P, I0600M, I0600P, I0606M, I0606P, I0680C, I0686C, I0850M, I0870C, I0906M, I0906V, I0976C, I1000M, I1000P, I1070C, I1106P, I1176C, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0300, IT0420, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IT0900, IT0900M, IT0900V, IT1200, IT1200C, IT1200P, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF1800, M0350, S0300, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, S300P, S3070C, S3300, S3300M, S850M, SF3000C, SM50, ST3000W, UP050, USE050
Compatible Manufacturer Part Number
EC30, EC40, EC50, EC65, EC80, I0450P, I0522P, I0600M, I0600P, I0606M, I0606P, I0680C, I0686C, I0850M, I0870C, I0906M, I0906V, I0976C, I1000M, I1000P, I1070C, I1106P, I1176C, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0300, IT0420, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IT0900, IT0900M, IT0900V, IT1200, IT1200C, IT1200P, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF1800, M0350, S0300, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, S300P, S3070C, S3300, S3300M, S850M, SF3000C, SM50, ST3000W, UP050, USE050
Compatible with Mfr. Model No.
EC30, EC40, EC50, EC65, EC80, I0450P, I0522P, I0600M, I0600P, I0606M, I0606P, I0680C, I0686C, I0850M, I0870C, I0906M, I0906V, I0976C, I1000M, I1000P, I1070C, I1106P, I1176C, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0300, IT0420, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IT0900, IT0900M, IT0900V, IT1200, IT1200C, IT1200P, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF1800, M0350, S0300, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, S300P, S3070C, S3300, S3300M, S850M, SF3000C, SM50, ST3000W, UP050, USE050
Compatible Manufacturer Model Number
EC30, EC40, EC50, EC65, EC80, I0450P, I0522P, I0600M, I0600P, I0606M, I0606P, I0680C, I0686C, I0850M, I0870C, I0906M, I0906V, I0976C, I1000M, I1000P, I1070C, I1106P, I1176C, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0300, IT0420, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IT0900, IT0900M, IT0900V, IT1200, IT1200C, IT1200P, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF1800, M0350, S0300, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, S300P, S3070C, S3300, S3300M, S850M, SF3000C, SM50, ST3000W, UP050, USE050
Compatible with Manufacturer Model No.
EC30, EC40, EC50, EC65, EC80, I0450P, I0522P, I0600M, I0600P, I0606M, I0606P, I0680C, I0686C, I0850M, I0870C, I0906M, I0906V, I0976C, I1000M, I1000P, I1070C, I1106P, I1176C, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0300, IT0420, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IT0900, IT0900M, IT0900V, IT1200, IT1200C, IT1200P, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF1800, M0350, S0300, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, S300P, S3070C, S3300, S3300M, S850M, SF3000C, SM50, ST3000W, UP050, USE050
Compatible Pump Manufacturer Part Number
EC30, EC40, EC50, EC65, EC80, I0450P, I0522P, I0600M, I0600P, I0606M, I0606P, I0680C, I0686C, I0850M, I0870C, I0906M, I0906V, I0976C, I1000M, I1000P, I1070C, I1106P, I1176C, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0300, IT0420, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IT0900, IT0900M, IT0900V, IT1200, IT1200C, IT1200P, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF1800, M0350, S0300, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, S300P, S3070C, S3300, S3300M, S850M, SF3000C, SM50, ST3000W, UP050, USE050
Compatible Mfr. Model Number
EC30, EC40, EC50, EC65, EC80, I0450P, I0522P, I0600M, I0600P, I0606M, I0606P, I0680C, I0686C, I0850M, I0870C, I0906M, I0906V, I0976C, I1000M, I1000P, I1070C, I1106P, I1176C, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0300, IT0420, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IT0900, IT0900M, IT0900V, IT1200, IT1200C, IT1200P, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF1800, M0350, S0300, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, S300P, S3070C, S3300, S3300M, S850M, SF3000C, SM50, ST3000W, UP050, USE050
Description
Clamp, Product Type Clamp, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Water Dispense Valve, Gray, 3 5/8 in H (2009093)
- MANITOWOC Angle Top, 30" (000010051)
- MANITOWOC Suction Tube-Cop, 0.375 OD (000008196)
- MANITOWOC Fan Motor Bracket (6068239)
- KOLD-DRAFT Coil, Defrost Valve, 208-2208208-240V, 50/60HZ (515100712)
- INTERNATIONAL COLD STORAGE Gasket, 37 1/4 in. x 79 1/4 in. (03205)
- KOLD-DRAFT Fan Blade, Condenser, 5 Blade (102101602)
- KOLD-DRAFT Evaporator Spacer, K, 4 Required (GBR00126)
- MARS Contactor, 24V 40A 3Pole Dp, Ms61445 (61445)
- ILIVING Silver 10-Amp Exhaust Fan Thermostat Control (ILG-002T)
- LAU PARTS Hex Round Hub, 2 - Setscrw, 5/8" Bore (60765805)
- PIAB Vacuum Filter, 31.78 scfm Max Flow Rate (PPSF.75-X35)
- DAYTON Motor Assembly (AM1114)
- LAU Motor Mounting Devices, Grommets For Tail Piece (38-2525-01)
- DAYTON Replacement Drive Frame Assembly (6372633)