Zoro Homepage

Closed Bezel

  • Mfr # 000008090

  • Zoro # G6386287


product price: $17.89
/ea

Key Features

Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
I1400, I1406, I1406M, I1800, IT1500, IT1900, IT1900M
Product Type
Front Panel LCD Frame with Key Guard
For Use With
Panel
Compatible with Manufacturer Model Number
I1400, I1406, I1406M, I1800, IT1500, IT1900, IT1900M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000008090
Zoro #
G6386287
UPC #
-
Country of Origin
Mexico

Details

Item
Front Panel LCD Frame
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
I1400, I1406, I1406M, I1800, IT1500, IT1900, IT1900M
Product Type
Front Panel LCD Frame with Key Guard
For Use With
Panel
Compatible with Manufacturer Model Number
I1400, I1406, I1406M, I1800, IT1500, IT1900, IT1900M
For Use with Mfr Model Number
I1400, I1406, I1406M, I1800, IT1500, IT1900, IT1900M
Compatible Manufacturer Part Number
I1400, I1406, I1406M, I1800, IT1500, IT1900, IT1900M
Compatible with Mfr. Model No.
I1400, I1406, I1406M, I1800, IT1500, IT1900, IT1900M
Compatible Manufacturer Model Number
I1400, I1406, I1406M, I1800, IT1500, IT1900, IT1900M
Compatible with Manufacturer Model No.
I1400, I1406, I1406M, I1800, IT1500, IT1900, IT1900M
Compatible Pump Manufacturer Part Number
I1400, I1406, I1406M, I1800, IT1500, IT1900, IT1900M
Compatible Mfr. Model Number
I1400, I1406, I1406M, I1800, IT1500, IT1900, IT1900M

Description

Front Panel LCD Frame, Product Type Front Panel LCD Frame, Color Black, Compatible with Manufacturer Model Number I1400, I1406, I1406M, I1800, IT1500, IT1900, IT1900M, Overall Height 4 1/4 in, Overall Width 6 1/2 in, Overall Depth 1 1/2 in, Compatible with Grainger Part Number 49T926, 49T927, 49T928, 49T929, 49T930, 49T932, 49T933, For Use With Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.