Zoro Homepage

Compressor Overload, 115V

  • Mfr # 000008985

  • Zoro # G6385760


product price: $54.99
/ea

Key Features

For Use With Mfr. Model Number
I0300, IF0300, U0310, UF0310, UP0310
Fits Brand
Manitowoc Ice
Product Type
Overload
Compatible with Manufacturer Model Number
I0300, IF0300, U0310, UF0310, UP0310
For Use With
Refrigeration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000008985
Zoro #
G6385760
UPC #
-
Country of Origin
United States

Details

Item
Overload
For Use With Mfr. Model Number
I0300, IF0300, U0310, UF0310, UP0310
Fits Brand
Manitowoc Ice
Product Type
Overload
Compatible with Manufacturer Model Number
I0300, IF0300, U0310, UF0310, UP0310
For Use With
Refrigeration
For Use with Mfr Model Number
I0300, IF0300, U0310, UF0310, UP0310
Compatible Manufacturer Part Number
I0300, IF0300, U0310, UF0310, UP0310
Compatible with Mfr. Model No.
I0300, IF0300, U0310, UF0310, UP0310
Compatible Manufacturer Model Number
I0300, IF0300, U0310, UF0310, UP0310
Compatible with Manufacturer Model No.
I0300, IF0300, U0310, UF0310, UP0310
Compatible Pump Manufacturer Part Number
I0300, IF0300, U0310, UF0310, UP0310
Compatible Mfr. Model Number
I0300, IF0300, U0310, UF0310, UP0310

Description

Overload, Product Type Overload, Color Black, Compatible with Manufacturer Model Number I0300, IF0300, U0310, UF0310, UP0310, Overall Height 2 5/8 in, Overall Width 4 in, Overall Depth 1 1/4 in, Compatible with Grainger Part Number 10L445, 10L446, 10L447, 10L448, For Use With Refrigeration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.