Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor Sleeve, Black, 1/4 in H

  • Mfr # 5004213

  • Zoro # G6384029


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

For Use With Mfr. Model Number
CNF0201, CNF0202, RNS012, RNS020, SF0400, SF0600, SN012, SN020, SN0450, SN0650, U0240, UF0140, UG18, UG20, UG30, UG40, UP0140
Fits Brand
Manitowoc Ice
Product Type
Compressor Sleeve Mounting
Overall Depth
3/4 in
Compatible with Manufacturer Model Number
CNF0201, CNF0202, RNS012, RNS020, SF0400, SF0600, SN012, SN020, SN0450, SN0650, U0240, UF0140, UG18, UG20, UG30, UG40, UP0140
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5004213
Zoro #
G6384029
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
3/4 in

Details

Item
Compressor Sleeve
For Use With Mfr. Model Number
CNF0201, CNF0202, RNS012, RNS020, SF0400, SF0600, SN012, SN020, SN0450, SN0650, U0240, UF0140, UG18, UG20, UG30, UG40, UP0140
Fits Brand
Manitowoc Ice
Product Type
Compressor Sleeve Mounting
Compatible with Manufacturer Model Number
CNF0201, CNF0202, RNS012, RNS020, SF0400, SF0600, SN012, SN020, SN0450, SN0650, U0240, UF0140, UG18, UG20, UG30, UG40, UP0140
For Use With
Refrigeration
For Use with Mfr Model Number
CNF0201, CNF0202, RNS012, RNS020, SF0400, SF0600, SN012, SN020, SN0450, SN0650, U0240, UF0140, UG18, UG20, UG30, UG40, UP0140
Compatible Manufacturer Part Number
CNF0201, CNF0202, RNS012, RNS020, SF0400, SF0600, SN012, SN020, SN0450, SN0650, U0240, UF0140, UG18, UG20, UG30, UG40, UP0140
Compatible with Mfr. Model No.
CNF0201, CNF0202, RNS012, RNS020, SF0400, SF0600, SN012, SN020, SN0450, SN0650, U0240, UF0140, UG18, UG20, UG30, UG40, UP0140
Compatible Manufacturer Model Number
CNF0201, CNF0202, RNS012, RNS020, SF0400, SF0600, SN012, SN020, SN0450, SN0650, U0240, UF0140, UG18, UG20, UG30, UG40, UP0140
Compatible with Manufacturer Model No.
CNF0201, CNF0202, RNS012, RNS020, SF0400, SF0600, SN012, SN020, SN0450, SN0650, U0240, UF0140, UG18, UG20, UG30, UG40, UP0140
Compatible Pump Manufacturer Part Number
CNF0201, CNF0202, RNS012, RNS020, SF0400, SF0600, SN012, SN020, SN0450, SN0650, U0240, UF0140, UG18, UG20, UG30, UG40, UP0140
Compatible Mfr. Model Number
CNF0201, CNF0202, RNS012, RNS020, SF0400, SF0600, SN012, SN020, SN0450, SN0650, U0240, UF0140, UG18, UG20, UG30, UG40, UP0140

Description

Compressor Sleeve, Product Type Compressor Sleeve, Color Black, Compatible with Manufacturer Model Number CNF0201, CNF0202, RNS012, RNS020, SF0400, SF0600, SN012, SN020, SN0450, SN0650, U0240, UF0140, UG18, UG20, UG30, UG40, UP0140, Overall Height 1/4 in, Overall Width 3/4 in, Overall Depth 3/4 in, For Use With Refrigeration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.