Zoro Homepage

Condenser Water

  • Mfr # 000000045

  • Zoro # G6388317


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
ES0210, I0300, I0322, IF0300, IT0300, IT0420, IT0450, IT0450P, IT0620, IT0620P, M0350, M0420, MT0420, S0300, S0300P, S0320, S0320P, U0140, U0240, U0310, UF0240, UF0310, UP0240, UP0310
Product Type
Water-Cooled Condenser
For Use With
Water-Cooled Refrigeration
Compatible with Manufacturer Model Number
ES0210, I0300, I0322, IF0300, IT0300, IT0420, IT0450, IT0450P, IT0620, IT0620P, M0350, M0420, MT0420, S0300, S0300P, S0320, S0320P, U0140, U0240, U0310, UF0240, UF0310, UP0240, UP0310
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000000045
Zoro #
G6388317
UPC #
-
Country of Origin
United States

Details

Item
Condenser
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
ES0210, I0300, I0322, IF0300, IT0300, IT0420, IT0450, IT0450P, IT0620, IT0620P, M0350, M0420, MT0420, S0300, S0300P, S0320, S0320P, U0140, U0240, U0310, UF0240, UF0310, UP0240, UP0310
Product Type
Water-Cooled Condenser
For Use With
Water-Cooled Refrigeration
Compatible with Manufacturer Model Number
ES0210, I0300, I0322, IF0300, IT0300, IT0420, IT0450, IT0450P, IT0620, IT0620P, M0350, M0420, MT0420, S0300, S0300P, S0320, S0320P, U0140, U0240, U0310, UF0240, UF0310, UP0240, UP0310
For Use with Mfr Model Number
ES0210, I0300, I0322, IF0300, IT0300, IT0420, IT0450, IT0450P, IT0620, IT0620P, M0350, M0420, MT0420, S0300, S0300P, S0320, S0320P, U0140, U0240, U0310, UF0240, UF0310, UP0240, UP0310
Compatible Manufacturer Part Number
ES0210, I0300, I0322, IF0300, IT0300, IT0420, IT0450, IT0450P, IT0620, IT0620P, M0350, M0420, MT0420, S0300, S0300P, S0320, S0320P, U0140, U0240, U0310, UF0240, UF0310, UP0240, UP0310
Compatible with Mfr. Model No.
ES0210, I0300, I0322, IF0300, IT0300, IT0420, IT0450, IT0450P, IT0620, IT0620P, M0350, M0420, MT0420, S0300, S0300P, S0320, S0320P, U0140, U0240, U0310, UF0240, UF0310, UP0240, UP0310
Compatible Manufacturer Model Number
ES0210, I0300, I0322, IF0300, IT0300, IT0420, IT0450, IT0450P, IT0620, IT0620P, M0350, M0420, MT0420, S0300, S0300P, S0320, S0320P, U0140, U0240, U0310, UF0240, UF0310, UP0240, UP0310
Compatible with Manufacturer Model No.
ES0210, I0300, I0322, IF0300, IT0300, IT0420, IT0450, IT0450P, IT0620, IT0620P, M0350, M0420, MT0420, S0300, S0300P, S0320, S0320P, U0140, U0240, U0310, UF0240, UF0310, UP0240, UP0310
Compatible Pump Manufacturer Part Number
ES0210, I0300, I0322, IF0300, IT0300, IT0420, IT0450, IT0450P, IT0620, IT0620P, M0350, M0420, MT0420, S0300, S0300P, S0320, S0320P, U0140, U0240, U0310, UF0240, UF0310, UP0240, UP0310
Compatible Mfr. Model Number
ES0210, I0300, I0322, IF0300, IT0300, IT0420, IT0450, IT0450P, IT0620, IT0620P, M0350, M0420, MT0420, S0300, S0300P, S0320, S0320P, U0140, U0240, U0310, UF0240, UF0310, UP0240, UP0310

Description

Condenser, Product Type Condenser, Color White, Compatible with Manufacturer Model Number ES0210, I0300, I0322, IF0300, IT0300, IT0420, IT0450, IT0450P, IT0620, IT0620P, M0350, M0420, MT0420, S0300, S0300P, S0320, S0320P, U0140, U0240, U0310, UF0240, UF0310, UP0240, UP0310, Overall Height 6 1/2 in, Overall Width 9 3/4 in, Overall Depth 3 3/4 in, Compatible with Grainger Part Number 10L432, 10L434, 10L438, 10L440, 10L442, 10L444, 10L446, 10L448, 10L450, 10L452

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.