- Home
- /
- Food Service & Restaurant Supplies
- /
- Food Serving Equipment
- /
- Food Service Appliance Parts
- /
- Male Connector, White, 5 7/8 in H
Male Connector, White, 5 7/8 in H
Mfr # 1360961
Zoro # G8831575
product price: $28.29
/eaKey Features
For Use With
Motor
For Use With Mfr. Model Number
0686C, A0600, B0150, B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, B1300, B1800, C0200, C0400, C0600, CNF0201, CNF0202, E0200, E0600, ES0090A-251, ES0130, ES0170, ES0210, ES0270, FTA290, G0150, G0600, G0800, G1200, G1700, H0200, HE00120A-251, HT0420, HT0500, HT0700, HT1000, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0850, I0850M, I0870C, I0906, I0906M, I0906V, I0976C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0300, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IT0900, IT0900M, IT0900V, IT1200, IT1200C, IT1200P, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF0520, IYF1000, IYF1400, IYF1800, J0200, J0250, J0320, J0420, J0450, J0600, J0800, J1000, J1300, J1800, M0350, M0420, M0500, M0600, M0700, M1000, M1300, M1400, MT0420, MT0500, MT0700, MT1000, MT1400, P520, Q, Q0130, Q0210, Q1400C, Q160, Q170, Q270, Q310, QC700, QF0400, QF2200, QF2300, QF800, QM45, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S160, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, S3070C, S310, S3300, S3300M, SF0400, SF0600, SF0900, SF1200, SF3000C, SFA, SN012, SN020, SN0450, SN0650, SN0950, SN1250, SPA, ST3000W, UE0080, UP0080
Compatible with Manufacturer Model Number
0686C, A0600, B0150, B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, B1300, B1800, C0200, C0400, C0600, CNF0201, CNF0202, E0200, E0600, ES0090A-251, ES0130, ES0170, ES0210, ES0270, FTA290, G0150, G0600, G0800, G1200, G1700, H0200, HE00120A-251, HT0420, HT0500, HT0700, HT1000, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0850, I0850M, I0870C, I0906, I0906M, I0906V, I0976C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0300, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IT0900, IT0900M, IT0900V, IT1200, IT1200C, IT1200P, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF0520, IYF1000, IYF1400, IYF1800, J0200, J0250, J0320, J0420, J0450, J0600, J0800, J1000, J1300, J1800, M0350, M0420, M0500, M0600, M0700, M1000, M1300, M1400, MT0420, MT0500, MT0700, MT1000, MT1400, P520, Q, Q0130, Q0210, Q1400C, Q160, Q170, Q270, Q310, QC700, QF0400, QF2200, QF2300, QF800, QM45, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S160, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, S3070C, S310, S3300, S3300M, SF0400, SF0600, SF0900, SF1200, SF3000C, SFA, SN012, SN020, SN0450, SN0650, SN0950, SN1250, SPA, ST3000W, UE0080, UP0080
For Use with Mfr Model Number
0686C, A0600, B0150, B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, B1300, B1800, C0200, C0400, C0600, CNF0201, CNF0202, E0200, E0600, ES0090A-251, ES0130, ES0170, ES0210, ES0270, FTA290, G0150, G0600, G0800, G1200, G1700, H0200, HE00120A-251, HT0420, HT0500, HT0700, HT1000, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0850, I0850M, I0870C, I0906, I0906M, I0906V, I0976C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0300, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IT0900, IT0900M, IT0900V, IT1200, IT1200C, IT1200P, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF0520, IYF1000, IYF1400, IYF1800, J0200, J0250, J0320, J0420, J0450, J0600, J0800, J1000, J1300, J1800, M0350, M0420, M0500, M0600, M0700, M1000, M1300, M1400, MT0420, MT0500, MT0700, MT1000, MT1400, P520, Q, Q0130, Q0210, Q1400C, Q160, Q170, Q270, Q310, QC700, QF0400, QF2200, QF2300, QF800, QM45, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S160, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, S3070C, S310, S3300, S3300M, SF0400, SF0600, SF0900, SF1200, SF3000C, SFA, SN012, SN020, SN0450, SN0650, SN0950, SN1250, SPA, ST3000W, UE0080, UP0080
Compatible Manufacturer Part Number
0686C, A0600, B0150, B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, B1300, B1800, C0200, C0400, C0600, CNF0201, CNF0202, E0200, E0600, ES0090A-251, ES0130, ES0170, ES0210, ES0270, FTA290, G0150, G0600, G0800, G1200, G1700, H0200, HE00120A-251, HT0420, HT0500, HT0700, HT1000, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0850, I0850M, I0870C, I0906, I0906M, I0906V, I0976C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0300, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IT0900, IT0900M, IT0900V, IT1200, IT1200C, IT1200P, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF0520, IYF1000, IYF1400, IYF1800, J0200, J0250, J0320, J0420, J0450, J0600, J0800, J1000, J1300, J1800, M0350, M0420, M0500, M0600, M0700, M1000, M1300, M1400, MT0420, MT0500, MT0700, MT1000, MT1400, P520, Q, Q0130, Q0210, Q1400C, Q160, Q170, Q270, Q310, QC700, QF0400, QF2200, QF2300, QF800, QM45, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S160, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, S3070C, S310, S3300, S3300M, SF0400, SF0600, SF0900, SF1200, SF3000C, SFA, SN012, SN020, SN0450, SN0650, SN0950, SN1250, SPA, ST3000W, UE0080, UP0080
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamCustomers Also Purchased
Specifications
Product Information
MFR #
1360961
Zoro #
G8831575
UPC #
-
Country of Origin
United States
Details
Item
Male Connector
For Use With
Motor
For Use With Mfr. Model Number
0686C, A0600, B0150, B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, B1300, B1800, C0200, C0400, C0600, CNF0201, CNF0202, E0200, E0600, ES0090A-251, ES0130, ES0170, ES0210, ES0270, FTA290, G0150, G0600, G0800, G1200, G1700, H0200, HE00120A-251, HT0420, HT0500, HT0700, HT1000, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0850, I0850M, I0870C, I0906, I0906M, I0906V, I0976C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0300, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IT0900, IT0900M, IT0900V, IT1200, IT1200C, IT1200P, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF0520, IYF1000, IYF1400, IYF1800, J0200, J0250, J0320, J0420, J0450, J0600, J0800, J1000, J1300, J1800, M0350, M0420, M0500, M0600, M0700, M1000, M1300, M1400, MT0420, MT0500, MT0700, MT1000, MT1400, P520, Q, Q0130, Q0210, Q1400C, Q160, Q170, Q270, Q310, QC700, QF0400, QF2200, QF2300, QF800, QM45, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S160, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, S3070C, S310, S3300, S3300M, SF0400, SF0600, SF0900, SF1200, SF3000C, SFA, SN012, SN020, SN0450, SN0650, SN0950, SN1250, SPA, ST3000W, UE0080, UP0080
Compatible with Manufacturer Model Number
0686C, A0600, B0150, B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, B1300, B1800, C0200, C0400, C0600, CNF0201, CNF0202, E0200, E0600, ES0090A-251, ES0130, ES0170, ES0210, ES0270, FTA290, G0150, G0600, G0800, G1200, G1700, H0200, HE00120A-251, HT0420, HT0500, HT0700, HT1000, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0850, I0850M, I0870C, I0906, I0906M, I0906V, I0976C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0300, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IT0900, IT0900M, IT0900V, IT1200, IT1200C, IT1200P, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF0520, IYF1000, IYF1400, IYF1800, J0200, J0250, J0320, J0420, J0450, J0600, J0800, J1000, J1300, J1800, M0350, M0420, M0500, M0600, M0700, M1000, M1300, M1400, MT0420, MT0500, MT0700, MT1000, MT1400, P520, Q, Q0130, Q0210, Q1400C, Q160, Q170, Q270, Q310, QC700, QF0400, QF2200, QF2300, QF800, QM45, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S160, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, S3070C, S310, S3300, S3300M, SF0400, SF0600, SF0900, SF1200, SF3000C, SFA, SN012, SN020, SN0450, SN0650, SN0950, SN1250, SPA, ST3000W, UE0080, UP0080
For Use with Mfr Model Number
0686C, A0600, B0150, B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, B1300, B1800, C0200, C0400, C0600, CNF0201, CNF0202, E0200, E0600, ES0090A-251, ES0130, ES0170, ES0210, ES0270, FTA290, G0150, G0600, G0800, G1200, G1700, H0200, HE00120A-251, HT0420, HT0500, HT0700, HT1000, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0850, I0850M, I0870C, I0906, I0906M, I0906V, I0976C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0300, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IT0900, IT0900M, IT0900V, IT1200, IT1200C, IT1200P, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF0520, IYF1000, IYF1400, IYF1800, J0200, J0250, J0320, J0420, J0450, J0600, J0800, J1000, J1300, J1800, M0350, M0420, M0500, M0600, M0700, M1000, M1300, M1400, MT0420, MT0500, MT0700, MT1000, MT1400, P520, Q, Q0130, Q0210, Q1400C, Q160, Q170, Q270, Q310, QC700, QF0400, QF2200, QF2300, QF800, QM45, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S160, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, S3070C, S310, S3300, S3300M, SF0400, SF0600, SF0900, SF1200, SF3000C, SFA, SN012, SN020, SN0450, SN0650, SN0950, SN1250, SPA, ST3000W, UE0080, UP0080
Compatible Manufacturer Part Number
0686C, A0600, B0150, B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, B1300, B1800, C0200, C0400, C0600, CNF0201, CNF0202, E0200, E0600, ES0090A-251, ES0130, ES0170, ES0210, ES0270, FTA290, G0150, G0600, G0800, G1200, G1700, H0200, HE00120A-251, HT0420, HT0500, HT0700, HT1000, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0850, I0850M, I0870C, I0906, I0906M, I0906V, I0976C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0300, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IT0900, IT0900M, IT0900V, IT1200, IT1200C, IT1200P, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF0520, IYF1000, IYF1400, IYF1800, J0200, J0250, J0320, J0420, J0450, J0600, J0800, J1000, J1300, J1800, M0350, M0420, M0500, M0600, M0700, M1000, M1300, M1400, MT0420, MT0500, MT0700, MT1000, MT1400, P520, Q, Q0130, Q0210, Q1400C, Q160, Q170, Q270, Q310, QC700, QF0400, QF2200, QF2300, QF800, QM45, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S160, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, S3070C, S310, S3300, S3300M, SF0400, SF0600, SF0900, SF1200, SF3000C, SFA, SN012, SN020, SN0450, SN0650, SN0950, SN1250, SPA, ST3000W, UE0080, UP0080
Compatible with Mfr. Model No.
0686C, A0600, B0150, B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, B1300, B1800, C0200, C0400, C0600, CNF0201, CNF0202, E0200, E0600, ES0090A-251, ES0130, ES0170, ES0210, ES0270, FTA290, G0150, G0600, G0800, G1200, G1700, H0200, HE00120A-251, HT0420, HT0500, HT0700, HT1000, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0850, I0850M, I0870C, I0906, I0906M, I0906V, I0976C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0300, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IT0900, IT0900M, IT0900V, IT1200, IT1200C, IT1200P, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF0520, IYF1000, IYF1400, IYF1800, J0200, J0250, J0320, J0420, J0450, J0600, J0800, J1000, J1300, J1800, M0350, M0420, M0500, M0600, M0700, M1000, M1300, M1400, MT0420, MT0500, MT0700, MT1000, MT1400, P520, Q, Q0130, Q0210, Q1400C, Q160, Q170, Q270, Q310, QC700, QF0400, QF2200, QF2300, QF800, QM45, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S160, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, S3070C, S310, S3300, S3300M, SF0400, SF0600, SF0900, SF1200, SF3000C, SFA, SN012, SN020, SN0450, SN0650, SN0950, SN1250, SPA, ST3000W, UE0080, UP0080
Compatible Manufacturer Model Number
0686C, A0600, B0150, B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, B1300, B1800, C0200, C0400, C0600, CNF0201, CNF0202, E0200, E0600, ES0090A-251, ES0130, ES0170, ES0210, ES0270, FTA290, G0150, G0600, G0800, G1200, G1700, H0200, HE00120A-251, HT0420, HT0500, HT0700, HT1000, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0850, I0850M, I0870C, I0906, I0906M, I0906V, I0976C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0300, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IT0900, IT0900M, IT0900V, IT1200, IT1200C, IT1200P, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF0520, IYF1000, IYF1400, IYF1800, J0200, J0250, J0320, J0420, J0450, J0600, J0800, J1000, J1300, J1800, M0350, M0420, M0500, M0600, M0700, M1000, M1300, M1400, MT0420, MT0500, MT0700, MT1000, MT1400, P520, Q, Q0130, Q0210, Q1400C, Q160, Q170, Q270, Q310, QC700, QF0400, QF2200, QF2300, QF800, QM45, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S160, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, S3070C, S310, S3300, S3300M, SF0400, SF0600, SF0900, SF1200, SF3000C, SFA, SN012, SN020, SN0450, SN0650, SN0950, SN1250, SPA, ST3000W, UE0080, UP0080
Compatible with Manufacturer Model No.
0686C, A0600, B0150, B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, B1300, B1800, C0200, C0400, C0600, CNF0201, CNF0202, E0200, E0600, ES0090A-251, ES0130, ES0170, ES0210, ES0270, FTA290, G0150, G0600, G0800, G1200, G1700, H0200, HE00120A-251, HT0420, HT0500, HT0700, HT1000, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0850, I0850M, I0870C, I0906, I0906M, I0906V, I0976C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0300, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IT0900, IT0900M, IT0900V, IT1200, IT1200C, IT1200P, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF0520, IYF1000, IYF1400, IYF1800, J0200, J0250, J0320, J0420, J0450, J0600, J0800, J1000, J1300, J1800, M0350, M0420, M0500, M0600, M0700, M1000, M1300, M1400, MT0420, MT0500, MT0700, MT1000, MT1400, P520, Q, Q0130, Q0210, Q1400C, Q160, Q170, Q270, Q310, QC700, QF0400, QF2200, QF2300, QF800, QM45, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S160, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, S3070C, S310, S3300, S3300M, SF0400, SF0600, SF0900, SF1200, SF3000C, SFA, SN012, SN020, SN0450, SN0650, SN0950, SN1250, SPA, ST3000W, UE0080, UP0080
Compatible Pump Manufacturer Part Number
0686C, A0600, B0150, B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, B1300, B1800, C0200, C0400, C0600, CNF0201, CNF0202, E0200, E0600, ES0090A-251, ES0130, ES0170, ES0210, ES0270, FTA290, G0150, G0600, G0800, G1200, G1700, H0200, HE00120A-251, HT0420, HT0500, HT0700, HT1000, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0850, I0850M, I0870C, I0906, I0906M, I0906V, I0976C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0300, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IT0900, IT0900M, IT0900V, IT1200, IT1200C, IT1200P, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF0520, IYF1000, IYF1400, IYF1800, J0200, J0250, J0320, J0420, J0450, J0600, J0800, J1000, J1300, J1800, M0350, M0420, M0500, M0600, M0700, M1000, M1300, M1400, MT0420, MT0500, MT0700, MT1000, MT1400, P520, Q, Q0130, Q0210, Q1400C, Q160, Q170, Q270, Q310, QC700, QF0400, QF2200, QF2300, QF800, QM45, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S160, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, S3070C, S310, S3300, S3300M, SF0400, SF0600, SF0900, SF1200, SF3000C, SFA, SN012, SN020, SN0450, SN0650, SN0950, SN1250, SPA, ST3000W, UE0080, UP0080
Compatible Mfr. Model Number
0686C, A0600, B0150, B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, B1300, B1800, C0200, C0400, C0600, CNF0201, CNF0202, E0200, E0600, ES0090A-251, ES0130, ES0170, ES0210, ES0270, FTA290, G0150, G0600, G0800, G1200, G1700, H0200, HE00120A-251, HT0420, HT0500, HT0700, HT1000, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0850, I0850M, I0870C, I0906, I0906M, I0906V, I0976C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0300, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IT0900, IT0900M, IT0900V, IT1200, IT1200C, IT1200P, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF0520, IYF1000, IYF1400, IYF1800, J0200, J0250, J0320, J0420, J0450, J0600, J0800, J1000, J1300, J1800, M0350, M0420, M0500, M0600, M0700, M1000, M1300, M1400, MT0420, MT0500, MT0700, MT1000, MT1400, P520, Q, Q0130, Q0210, Q1400C, Q160, Q170, Q270, Q310, QC700, QF0400, QF2200, QF2300, QF800, QM45, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S160, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, S3070C, S310, S3300, S3300M, SF0400, SF0600, SF0900, SF1200, SF3000C, SFA, SN012, SN020, SN0450, SN0650, SN0950, SN1250, SPA, ST3000W, UE0080, UP0080
Description
Male Connector, Product Type Male Connector, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Bearing - Bottom (000005604)
- MANITOWOC Bracket Access Valve (000011548)
- MANITOWOC Cam Lock (3060273)
- VENTLINE Ventline PH62-S20BC-2 PH Series Smooth 120V AC Range Hood - 12" x 20", Black (PH62-S20BC-2)
- MONTAGUE Orifice (2220-9)
- MONTAGUE Orifice Burner Hex Comp Fit - (31233-9)
- AVANTI Knob Electric Range (Z-G20A23-030102)
- FILTER EXPRESS OPTIPURE Opti Pure Ctos-10 (252-20210)
- BEVERAGE-AIR Gasket, 11 in. x 24 in. (703-963D-15)
- BUNN Plastic Brew Funnel For Part No 20583-0004 (20583-0004)
- TABLECRAFT Fry Basket, Black (426)
- BEVERAGE-AIR END HINGE BRACKET RT SS DP/PT (28D16-008B)
- STAR MANUFACTURING Gasket 5-5/8" D (2I-70147)
- HOBART Magnet (00-915319)
- ELKAY INLET SOLENOID VALVE, FONTEMAG (1000002631)