- Home
- /
- Food Service & Restaurant Supplies
- /
- Food Serving Equipment
- /
- Food Service Appliance Parts
- /
- Contactor, 3 3/4 in H
Contactor, 3 3/4 in H
Mfr # 2006599
Zoro # G7286921
product price: $56.19
/eaKey Features
For Use With
Start Condensing Unit
For Use With Mfr. Model Number
B0150, B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, CNF0201, CNF0202, CVDF0600, CVDF0900, CVDF1400, CVDF1800, CVDF2100, CVDT1200, CVDT1400, CVDT1800, DC0862, ES0460, ES0660, ES1060, HT0420, HT0500, HT0700, HT1000, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0850, I0850M, I0906, I0906M, I0906V, I1000, I1000M, I1000P, I1106, I1106P, IF0300, IF0600, IF0600M, IF0900, IF0900M, IP0320, IT0300, IT0420, IT0620, IT0620P, IT0750, IT0750M, IT0900, IT0900M, IT0900V, IYF0520, IYF1000, J0200, J0250, J0320, J0420, J0450, J0600, J0800, J1000, JC0495, JC0895, JC0995, JC1095, M0350, M0420, M0500, M0600, M0700, M1000, MT0420, MT0500, MT0700, MT1000, Q, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0600, Q0600P, Q0660, Q0800, Q0800M, Q0800P, Q1000, Q1000M, Q1000P, Q1060, QC0700, QF0800, RFC0985, RFC1285, RNS, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600M, S0600P, S0850, S0850M, S0850P, S1000, S1000M, S1000P, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250
Compatible with Manufacturer Model Number
B0150, B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, CNF0201, CNF0202, CVDF0600, CVDF0900, CVDF1400, CVDF1800, CVDF2100, CVDT1200, CVDT1400, CVDT1800, DC0862, ES0460, ES0660, ES1060, HT0420, HT0500, HT0700, HT1000, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0850, I0850M, I0906, I0906M, I0906V, I1000, I1000M, I1000P, I1106, I1106P, IF0300, IF0600, IF0600M, IF0900, IF0900M, IP0320, IT0300, IT0420, IT0620, IT0620P, IT0750, IT0750M, IT0900, IT0900M, IT0900V, IYF0520, IYF1000, J0200, J0250, J0320, J0420, J0450, J0600, J0800, J1000, JC0495, JC0895, JC0995, JC1095, M0350, M0420, M0500, M0600, M0700, M1000, MT0420, MT0500, MT0700, MT1000, Q, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0600, Q0600P, Q0660, Q0800, Q0800M, Q0800P, Q1000, Q1000M, Q1000P, Q1060, QC0700, QF0800, RFC0985, RFC1285, RNS, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600M, S0600P, S0850, S0850M, S0850P, S1000, S1000M, S1000P, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250
For Use with Mfr Model Number
B0150, B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, CNF0201, CNF0202, CVDF0600, CVDF0900, CVDF1400, CVDF1800, CVDF2100, CVDT1200, CVDT1400, CVDT1800, DC0862, ES0460, ES0660, ES1060, HT0420, HT0500, HT0700, HT1000, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0850, I0850M, I0906, I0906M, I0906V, I1000, I1000M, I1000P, I1106, I1106P, IF0300, IF0600, IF0600M, IF0900, IF0900M, IP0320, IT0300, IT0420, IT0620, IT0620P, IT0750, IT0750M, IT0900, IT0900M, IT0900V, IYF0520, IYF1000, J0200, J0250, J0320, J0420, J0450, J0600, J0800, J1000, JC0495, JC0895, JC0995, JC1095, M0350, M0420, M0500, M0600, M0700, M1000, MT0420, MT0500, MT0700, MT1000, Q, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0600, Q0600P, Q0660, Q0800, Q0800M, Q0800P, Q1000, Q1000M, Q1000P, Q1060, QC0700, QF0800, RFC0985, RFC1285, RNS, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600M, S0600P, S0850, S0850M, S0850P, S1000, S1000M, S1000P, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250
Compatible Manufacturer Part Number
B0150, B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, CNF0201, CNF0202, CVDF0600, CVDF0900, CVDF1400, CVDF1800, CVDF2100, CVDT1200, CVDT1400, CVDT1800, DC0862, ES0460, ES0660, ES1060, HT0420, HT0500, HT0700, HT1000, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0850, I0850M, I0906, I0906M, I0906V, I1000, I1000M, I1000P, I1106, I1106P, IF0300, IF0600, IF0600M, IF0900, IF0900M, IP0320, IT0300, IT0420, IT0620, IT0620P, IT0750, IT0750M, IT0900, IT0900M, IT0900V, IYF0520, IYF1000, J0200, J0250, J0320, J0420, J0450, J0600, J0800, J1000, JC0495, JC0895, JC0995, JC1095, M0350, M0420, M0500, M0600, M0700, M1000, MT0420, MT0500, MT0700, MT1000, Q, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0600, Q0600P, Q0660, Q0800, Q0800M, Q0800P, Q1000, Q1000M, Q1000P, Q1060, QC0700, QF0800, RFC0985, RFC1285, RNS, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600M, S0600P, S0850, S0850M, S0850P, S1000, S1000M, S1000P, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamCustomers Also Purchased
Specifications
Product Information
MFR #
2006599
Zoro #
G7286921
UPC #
-
Country of Origin
United States
Details
Item
Contactor
For Use With
Start Condensing Unit
For Use With Mfr. Model Number
B0150, B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, CNF0201, CNF0202, CVDF0600, CVDF0900, CVDF1400, CVDF1800, CVDF2100, CVDT1200, CVDT1400, CVDT1800, DC0862, ES0460, ES0660, ES1060, HT0420, HT0500, HT0700, HT1000, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0850, I0850M, I0906, I0906M, I0906V, I1000, I1000M, I1000P, I1106, I1106P, IF0300, IF0600, IF0600M, IF0900, IF0900M, IP0320, IT0300, IT0420, IT0620, IT0620P, IT0750, IT0750M, IT0900, IT0900M, IT0900V, IYF0520, IYF1000, J0200, J0250, J0320, J0420, J0450, J0600, J0800, J1000, JC0495, JC0895, JC0995, JC1095, M0350, M0420, M0500, M0600, M0700, M1000, MT0420, MT0500, MT0700, MT1000, Q, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0600, Q0600P, Q0660, Q0800, Q0800M, Q0800P, Q1000, Q1000M, Q1000P, Q1060, QC0700, QF0800, RFC0985, RFC1285, RNS, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600M, S0600P, S0850, S0850M, S0850P, S1000, S1000M, S1000P, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250
Compatible with Manufacturer Model Number
B0150, B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, CNF0201, CNF0202, CVDF0600, CVDF0900, CVDF1400, CVDF1800, CVDF2100, CVDT1200, CVDT1400, CVDT1800, DC0862, ES0460, ES0660, ES1060, HT0420, HT0500, HT0700, HT1000, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0850, I0850M, I0906, I0906M, I0906V, I1000, I1000M, I1000P, I1106, I1106P, IF0300, IF0600, IF0600M, IF0900, IF0900M, IP0320, IT0300, IT0420, IT0620, IT0620P, IT0750, IT0750M, IT0900, IT0900M, IT0900V, IYF0520, IYF1000, J0200, J0250, J0320, J0420, J0450, J0600, J0800, J1000, JC0495, JC0895, JC0995, JC1095, M0350, M0420, M0500, M0600, M0700, M1000, MT0420, MT0500, MT0700, MT1000, Q, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0600, Q0600P, Q0660, Q0800, Q0800M, Q0800P, Q1000, Q1000M, Q1000P, Q1060, QC0700, QF0800, RFC0985, RFC1285, RNS, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600M, S0600P, S0850, S0850M, S0850P, S1000, S1000M, S1000P, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250
For Use with Mfr Model Number
B0150, B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, CNF0201, CNF0202, CVDF0600, CVDF0900, CVDF1400, CVDF1800, CVDF2100, CVDT1200, CVDT1400, CVDT1800, DC0862, ES0460, ES0660, ES1060, HT0420, HT0500, HT0700, HT1000, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0850, I0850M, I0906, I0906M, I0906V, I1000, I1000M, I1000P, I1106, I1106P, IF0300, IF0600, IF0600M, IF0900, IF0900M, IP0320, IT0300, IT0420, IT0620, IT0620P, IT0750, IT0750M, IT0900, IT0900M, IT0900V, IYF0520, IYF1000, J0200, J0250, J0320, J0420, J0450, J0600, J0800, J1000, JC0495, JC0895, JC0995, JC1095, M0350, M0420, M0500, M0600, M0700, M1000, MT0420, MT0500, MT0700, MT1000, Q, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0600, Q0600P, Q0660, Q0800, Q0800M, Q0800P, Q1000, Q1000M, Q1000P, Q1060, QC0700, QF0800, RFC0985, RFC1285, RNS, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600M, S0600P, S0850, S0850M, S0850P, S1000, S1000M, S1000P, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250
Compatible Manufacturer Part Number
B0150, B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, CNF0201, CNF0202, CVDF0600, CVDF0900, CVDF1400, CVDF1800, CVDF2100, CVDT1200, CVDT1400, CVDT1800, DC0862, ES0460, ES0660, ES1060, HT0420, HT0500, HT0700, HT1000, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0850, I0850M, I0906, I0906M, I0906V, I1000, I1000M, I1000P, I1106, I1106P, IF0300, IF0600, IF0600M, IF0900, IF0900M, IP0320, IT0300, IT0420, IT0620, IT0620P, IT0750, IT0750M, IT0900, IT0900M, IT0900V, IYF0520, IYF1000, J0200, J0250, J0320, J0420, J0450, J0600, J0800, J1000, JC0495, JC0895, JC0995, JC1095, M0350, M0420, M0500, M0600, M0700, M1000, MT0420, MT0500, MT0700, MT1000, Q, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0600, Q0600P, Q0660, Q0800, Q0800M, Q0800P, Q1000, Q1000M, Q1000P, Q1060, QC0700, QF0800, RFC0985, RFC1285, RNS, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600M, S0600P, S0850, S0850M, S0850P, S1000, S1000M, S1000P, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250
Compatible with Mfr. Model No.
B0150, B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, CNF0201, CNF0202, CVDF0600, CVDF0900, CVDF1400, CVDF1800, CVDF2100, CVDT1200, CVDT1400, CVDT1800, DC0862, ES0460, ES0660, ES1060, HT0420, HT0500, HT0700, HT1000, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0850, I0850M, I0906, I0906M, I0906V, I1000, I1000M, I1000P, I1106, I1106P, IF0300, IF0600, IF0600M, IF0900, IF0900M, IP0320, IT0300, IT0420, IT0620, IT0620P, IT0750, IT0750M, IT0900, IT0900M, IT0900V, IYF0520, IYF1000, J0200, J0250, J0320, J0420, J0450, J0600, J0800, J1000, JC0495, JC0895, JC0995, JC1095, M0350, M0420, M0500, M0600, M0700, M1000, MT0420, MT0500, MT0700, MT1000, Q, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0600, Q0600P, Q0660, Q0800, Q0800M, Q0800P, Q1000, Q1000M, Q1000P, Q1060, QC0700, QF0800, RFC0985, RFC1285, RNS, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600M, S0600P, S0850, S0850M, S0850P, S1000, S1000M, S1000P, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250
Compatible Manufacturer Model Number
B0150, B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, CNF0201, CNF0202, CVDF0600, CVDF0900, CVDF1400, CVDF1800, CVDF2100, CVDT1200, CVDT1400, CVDT1800, DC0862, ES0460, ES0660, ES1060, HT0420, HT0500, HT0700, HT1000, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0850, I0850M, I0906, I0906M, I0906V, I1000, I1000M, I1000P, I1106, I1106P, IF0300, IF0600, IF0600M, IF0900, IF0900M, IP0320, IT0300, IT0420, IT0620, IT0620P, IT0750, IT0750M, IT0900, IT0900M, IT0900V, IYF0520, IYF1000, J0200, J0250, J0320, J0420, J0450, J0600, J0800, J1000, JC0495, JC0895, JC0995, JC1095, M0350, M0420, M0500, M0600, M0700, M1000, MT0420, MT0500, MT0700, MT1000, Q, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0600, Q0600P, Q0660, Q0800, Q0800M, Q0800P, Q1000, Q1000M, Q1000P, Q1060, QC0700, QF0800, RFC0985, RFC1285, RNS, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600M, S0600P, S0850, S0850M, S0850P, S1000, S1000M, S1000P, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250
Compatible with Manufacturer Model No.
B0150, B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, CNF0201, CNF0202, CVDF0600, CVDF0900, CVDF1400, CVDF1800, CVDF2100, CVDT1200, CVDT1400, CVDT1800, DC0862, ES0460, ES0660, ES1060, HT0420, HT0500, HT0700, HT1000, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0850, I0850M, I0906, I0906M, I0906V, I1000, I1000M, I1000P, I1106, I1106P, IF0300, IF0600, IF0600M, IF0900, IF0900M, IP0320, IT0300, IT0420, IT0620, IT0620P, IT0750, IT0750M, IT0900, IT0900M, IT0900V, IYF0520, IYF1000, J0200, J0250, J0320, J0420, J0450, J0600, J0800, J1000, JC0495, JC0895, JC0995, JC1095, M0350, M0420, M0500, M0600, M0700, M1000, MT0420, MT0500, MT0700, MT1000, Q, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0600, Q0600P, Q0660, Q0800, Q0800M, Q0800P, Q1000, Q1000M, Q1000P, Q1060, QC0700, QF0800, RFC0985, RFC1285, RNS, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600M, S0600P, S0850, S0850M, S0850P, S1000, S1000M, S1000P, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250
Compatible Pump Manufacturer Part Number
B0150, B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, CNF0201, CNF0202, CVDF0600, CVDF0900, CVDF1400, CVDF1800, CVDF2100, CVDT1200, CVDT1400, CVDT1800, DC0862, ES0460, ES0660, ES1060, HT0420, HT0500, HT0700, HT1000, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0850, I0850M, I0906, I0906M, I0906V, I1000, I1000M, I1000P, I1106, I1106P, IF0300, IF0600, IF0600M, IF0900, IF0900M, IP0320, IT0300, IT0420, IT0620, IT0620P, IT0750, IT0750M, IT0900, IT0900M, IT0900V, IYF0520, IYF1000, J0200, J0250, J0320, J0420, J0450, J0600, J0800, J1000, JC0495, JC0895, JC0995, JC1095, M0350, M0420, M0500, M0600, M0700, M1000, MT0420, MT0500, MT0700, MT1000, Q, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0600, Q0600P, Q0660, Q0800, Q0800M, Q0800P, Q1000, Q1000M, Q1000P, Q1060, QC0700, QF0800, RFC0985, RFC1285, RNS, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600M, S0600P, S0850, S0850M, S0850P, S1000, S1000M, S1000P, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250
Compatible Mfr. Model Number
B0150, B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, CNF0201, CNF0202, CVDF0600, CVDF0900, CVDF1400, CVDF1800, CVDF2100, CVDT1200, CVDT1400, CVDT1800, DC0862, ES0460, ES0660, ES1060, HT0420, HT0500, HT0700, HT1000, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0850, I0850M, I0906, I0906M, I0906V, I1000, I1000M, I1000P, I1106, I1106P, IF0300, IF0600, IF0600M, IF0900, IF0900M, IP0320, IT0300, IT0420, IT0620, IT0620P, IT0750, IT0750M, IT0900, IT0900M, IT0900V, IYF0520, IYF1000, J0200, J0250, J0320, J0420, J0450, J0600, J0800, J1000, JC0495, JC0895, JC0995, JC1095, M0350, M0420, M0500, M0600, M0700, M1000, MT0420, MT0500, MT0700, MT1000, Q, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0600, Q0600P, Q0660, Q0800, Q0800M, Q0800P, Q1000, Q1000M, Q1000P, Q1060, QC0700, QF0800, RFC0985, RFC1285, RNS, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600M, S0600P, S0850, S0850M, S0850P, S1000, S1000M, S1000P, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250
Description
Contactor, Product Type Contactor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Wiring Harness, Compr 23 0/60/3 (2032563)
- MANITOWOC Evaporator Assembly Sr05 00/600 (7602859)
- MANITOWOC Motor - Condenser Fan (000005576)
- MANITOWOC Bracket, Receiver Mtg (040002045)
- RINNAI Kit, Electrode, Flame Rod & Gaske (204000013)
- RINNAI Magnet Case Base (39346A)
- RINNAI ELECTRODE HOLDER (119) V2532W/FFU/ WC/ 2 (AH66-393)
- RINNAI Electrode PckgRc98Hp, R75, R94, R80 (109000126)
- BUNN Pitcher, Water-64 Oz (04238.0000)
- ALLPOINTS Fan Blade Puller (721153)
- SCOTSMAN Water Seal (02-0929-23)
- EVEREST FAN BLADES 110 X 4B (EM03-00)
- ELECTROLUX HOME PRODUCTS 5304475625 Frigidaire Wheel Assembly (5304475625)
- HOBART Bowl Seal (00-123074-00005)
- ARCTIC AIR SHELF W/ CLIPS (65056K)