- Home
- /
- Heating & Cooling
- /
- HVAC Parts
- /
- Ice and Beverage Machine Parts
- /
- Contactor 3 Pole, 208/240V
Contactor 3 Pole, 208/240V
Mfr # 2006619
Zoro # G6384850
product price: $109.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
1375, B0800, B1000, B1300, B1800, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1085, CVD1185, CVD1285, CVD1375, CVD1475, CVD1476, CVD1485, CVD1486, CVD1875, CVD1885, CVD2075, CVD2085, CVD3085, CVDF0600, CVDF0900, CVDF1400, CVDF1800, CVDF2100, CVDF3000, CVDT1200, CVDT1400, CVDT1800, DC0862, I0850, I0850M, I0906, I0906M, I1000, I1000M, I1000P, I1106, I1106P, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1800, I1800M, I1800P, IF0900, IP0500, IT0450, IT0450P, IT0500, IT0750, IT0750P, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF0520, IYF1000, IYF1800, J0800, J1000, J1300, J1800, JC0895, JC0995, JC1095, JC1395, JC1895, Q0800, Q0800P, Q1000, Q1000M, Q1000P, Q1300, Q1300P, Q1400C, Q1600, Q1800, Q1800M, Q1800P, QDUALC, QM, RCU1075, RCU1098, RCU1275, RCUF1000, RCUF1200, RFC0985, RFC1285, RFC2085, RFC2385, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S3300, S3300M, SF0400, SF0600, SF1200, SN0450, SN0650, SN1250, ST3000, ST3000W
Fits Brand
Manitowoc Ice
Product Type
Contactor
Compatible with Manufacturer Model Number
1375, B0800, B1000, B1300, B1800, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1085, CVD1185, CVD1285, CVD1375, CVD1475, CVD1476, CVD1485, CVD1486, CVD1875, CVD1885, CVD2075, CVD2085, CVD3085, CVDF0600, CVDF0900, CVDF1400, CVDF1800, CVDF2100, CVDF3000, CVDT1200, CVDT1400, CVDT1800, DC0862, I0850, I0850M, I0906, I0906M, I1000, I1000M, I1000P, I1106, I1106P, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1800, I1800M, I1800P, IF0900, IP0500, IT0450, IT0450P, IT0500, IT0750, IT0750P, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF0520, IYF1000, IYF1800, J0800, J1000, J1300, J1800, JC0895, JC0995, JC1095, JC1395, JC1895, Q0800, Q0800P, Q1000, Q1000M, Q1000P, Q1300, Q1300P, Q1400C, Q1600, Q1800, Q1800M, Q1800P, QDUALC, QM, RCU1075, RCU1098, RCU1275, RCUF1000, RCUF1200, RFC0985, RFC1285, RFC2085, RFC2385, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S3300, S3300M, SF0400, SF0600, SF1200, SN0450, SN0650, SN1250, ST3000, ST3000W
For Use With
Refrigeration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamCustomers Also Purchased
Specifications
Product Information
MFR #
2006619
Zoro #
G6384850
UPC #
-
Country of Origin
United States
Details
Item
Contactor
For Use With Mfr. Model Number
1375, B0800, B1000, B1300, B1800, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1085, CVD1185, CVD1285, CVD1375, CVD1475, CVD1476, CVD1485, CVD1486, CVD1875, CVD1885, CVD2075, CVD2085, CVD3085, CVDF0600, CVDF0900, CVDF1400, CVDF1800, CVDF2100, CVDF3000, CVDT1200, CVDT1400, CVDT1800, DC0862, I0850, I0850M, I0906, I0906M, I1000, I1000M, I1000P, I1106, I1106P, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1800, I1800M, I1800P, IF0900, IP0500, IT0450, IT0450P, IT0500, IT0750, IT0750P, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF0520, IYF1000, IYF1800, J0800, J1000, J1300, J1800, JC0895, JC0995, JC1095, JC1395, JC1895, Q0800, Q0800P, Q1000, Q1000M, Q1000P, Q1300, Q1300P, Q1400C, Q1600, Q1800, Q1800M, Q1800P, QDUALC, QM, RCU1075, RCU1098, RCU1275, RCUF1000, RCUF1200, RFC0985, RFC1285, RFC2085, RFC2385, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S3300, S3300M, SF0400, SF0600, SF1200, SN0450, SN0650, SN1250, ST3000, ST3000W
Fits Brand
Manitowoc Ice
Product Type
Contactor
Compatible with Manufacturer Model Number
1375, B0800, B1000, B1300, B1800, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1085, CVD1185, CVD1285, CVD1375, CVD1475, CVD1476, CVD1485, CVD1486, CVD1875, CVD1885, CVD2075, CVD2085, CVD3085, CVDF0600, CVDF0900, CVDF1400, CVDF1800, CVDF2100, CVDF3000, CVDT1200, CVDT1400, CVDT1800, DC0862, I0850, I0850M, I0906, I0906M, I1000, I1000M, I1000P, I1106, I1106P, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1800, I1800M, I1800P, IF0900, IP0500, IT0450, IT0450P, IT0500, IT0750, IT0750P, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF0520, IYF1000, IYF1800, J0800, J1000, J1300, J1800, JC0895, JC0995, JC1095, JC1395, JC1895, Q0800, Q0800P, Q1000, Q1000M, Q1000P, Q1300, Q1300P, Q1400C, Q1600, Q1800, Q1800M, Q1800P, QDUALC, QM, RCU1075, RCU1098, RCU1275, RCUF1000, RCUF1200, RFC0985, RFC1285, RFC2085, RFC2385, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S3300, S3300M, SF0400, SF0600, SF1200, SN0450, SN0650, SN1250, ST3000, ST3000W
For Use With
Refrigeration
For Use with Mfr Model Number
1375, B0800, B1000, B1300, B1800, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1085, CVD1185, CVD1285, CVD1375, CVD1475, CVD1476, CVD1485, CVD1486, CVD1875, CVD1885, CVD2075, CVD2085, CVD3085, CVDF0600, CVDF0900, CVDF1400, CVDF1800, CVDF2100, CVDF3000, CVDT1200, CVDT1400, CVDT1800, DC0862, I0850, I0850M, I0906, I0906M, I1000, I1000M, I1000P, I1106, I1106P, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1800, I1800M, I1800P, IF0900, IP0500, IT0450, IT0450P, IT0500, IT0750, IT0750P, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF0520, IYF1000, IYF1800, J0800, J1000, J1300, J1800, JC0895, JC0995, JC1095, JC1395, JC1895, Q0800, Q0800P, Q1000, Q1000M, Q1000P, Q1300, Q1300P, Q1400C, Q1600, Q1800, Q1800M, Q1800P, QDUALC, QM, RCU1075, RCU1098, RCU1275, RCUF1000, RCUF1200, RFC0985, RFC1285, RFC2085, RFC2385, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S3300, S3300M, SF0400, SF0600, SF1200, SN0450, SN0650, SN1250, ST3000, ST3000W
Compatible Manufacturer Part Number
1375, B0800, B1000, B1300, B1800, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1085, CVD1185, CVD1285, CVD1375, CVD1475, CVD1476, CVD1485, CVD1486, CVD1875, CVD1885, CVD2075, CVD2085, CVD3085, CVDF0600, CVDF0900, CVDF1400, CVDF1800, CVDF2100, CVDF3000, CVDT1200, CVDT1400, CVDT1800, DC0862, I0850, I0850M, I0906, I0906M, I1000, I1000M, I1000P, I1106, I1106P, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1800, I1800M, I1800P, IF0900, IP0500, IT0450, IT0450P, IT0500, IT0750, IT0750P, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF0520, IYF1000, IYF1800, J0800, J1000, J1300, J1800, JC0895, JC0995, JC1095, JC1395, JC1895, Q0800, Q0800P, Q1000, Q1000M, Q1000P, Q1300, Q1300P, Q1400C, Q1600, Q1800, Q1800M, Q1800P, QDUALC, QM, RCU1075, RCU1098, RCU1275, RCUF1000, RCUF1200, RFC0985, RFC1285, RFC2085, RFC2385, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S3300, S3300M, SF0400, SF0600, SF1200, SN0450, SN0650, SN1250, ST3000, ST3000W
Compatible with Mfr. Model No.
1375, B0800, B1000, B1300, B1800, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1085, CVD1185, CVD1285, CVD1375, CVD1475, CVD1476, CVD1485, CVD1486, CVD1875, CVD1885, CVD2075, CVD2085, CVD3085, CVDF0600, CVDF0900, CVDF1400, CVDF1800, CVDF2100, CVDF3000, CVDT1200, CVDT1400, CVDT1800, DC0862, I0850, I0850M, I0906, I0906M, I1000, I1000M, I1000P, I1106, I1106P, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1800, I1800M, I1800P, IF0900, IP0500, IT0450, IT0450P, IT0500, IT0750, IT0750P, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF0520, IYF1000, IYF1800, J0800, J1000, J1300, J1800, JC0895, JC0995, JC1095, JC1395, JC1895, Q0800, Q0800P, Q1000, Q1000M, Q1000P, Q1300, Q1300P, Q1400C, Q1600, Q1800, Q1800M, Q1800P, QDUALC, QM, RCU1075, RCU1098, RCU1275, RCUF1000, RCUF1200, RFC0985, RFC1285, RFC2085, RFC2385, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S3300, S3300M, SF0400, SF0600, SF1200, SN0450, SN0650, SN1250, ST3000, ST3000W
Compatible Manufacturer Model Number
1375, B0800, B1000, B1300, B1800, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1085, CVD1185, CVD1285, CVD1375, CVD1475, CVD1476, CVD1485, CVD1486, CVD1875, CVD1885, CVD2075, CVD2085, CVD3085, CVDF0600, CVDF0900, CVDF1400, CVDF1800, CVDF2100, CVDF3000, CVDT1200, CVDT1400, CVDT1800, DC0862, I0850, I0850M, I0906, I0906M, I1000, I1000M, I1000P, I1106, I1106P, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1800, I1800M, I1800P, IF0900, IP0500, IT0450, IT0450P, IT0500, IT0750, IT0750P, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF0520, IYF1000, IYF1800, J0800, J1000, J1300, J1800, JC0895, JC0995, JC1095, JC1395, JC1895, Q0800, Q0800P, Q1000, Q1000M, Q1000P, Q1300, Q1300P, Q1400C, Q1600, Q1800, Q1800M, Q1800P, QDUALC, QM, RCU1075, RCU1098, RCU1275, RCUF1000, RCUF1200, RFC0985, RFC1285, RFC2085, RFC2385, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S3300, S3300M, SF0400, SF0600, SF1200, SN0450, SN0650, SN1250, ST3000, ST3000W
Compatible with Manufacturer Model No.
1375, B0800, B1000, B1300, B1800, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1085, CVD1185, CVD1285, CVD1375, CVD1475, CVD1476, CVD1485, CVD1486, CVD1875, CVD1885, CVD2075, CVD2085, CVD3085, CVDF0600, CVDF0900, CVDF1400, CVDF1800, CVDF2100, CVDF3000, CVDT1200, CVDT1400, CVDT1800, DC0862, I0850, I0850M, I0906, I0906M, I1000, I1000M, I1000P, I1106, I1106P, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1800, I1800M, I1800P, IF0900, IP0500, IT0450, IT0450P, IT0500, IT0750, IT0750P, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF0520, IYF1000, IYF1800, J0800, J1000, J1300, J1800, JC0895, JC0995, JC1095, JC1395, JC1895, Q0800, Q0800P, Q1000, Q1000M, Q1000P, Q1300, Q1300P, Q1400C, Q1600, Q1800, Q1800M, Q1800P, QDUALC, QM, RCU1075, RCU1098, RCU1275, RCUF1000, RCUF1200, RFC0985, RFC1285, RFC2085, RFC2385, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S3300, S3300M, SF0400, SF0600, SF1200, SN0450, SN0650, SN1250, ST3000, ST3000W
Compatible Pump Manufacturer Part Number
1375, B0800, B1000, B1300, B1800, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1085, CVD1185, CVD1285, CVD1375, CVD1475, CVD1476, CVD1485, CVD1486, CVD1875, CVD1885, CVD2075, CVD2085, CVD3085, CVDF0600, CVDF0900, CVDF1400, CVDF1800, CVDF2100, CVDF3000, CVDT1200, CVDT1400, CVDT1800, DC0862, I0850, I0850M, I0906, I0906M, I1000, I1000M, I1000P, I1106, I1106P, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1800, I1800M, I1800P, IF0900, IP0500, IT0450, IT0450P, IT0500, IT0750, IT0750P, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF0520, IYF1000, IYF1800, J0800, J1000, J1300, J1800, JC0895, JC0995, JC1095, JC1395, JC1895, Q0800, Q0800P, Q1000, Q1000M, Q1000P, Q1300, Q1300P, Q1400C, Q1600, Q1800, Q1800M, Q1800P, QDUALC, QM, RCU1075, RCU1098, RCU1275, RCUF1000, RCUF1200, RFC0985, RFC1285, RFC2085, RFC2385, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S3300, S3300M, SF0400, SF0600, SF1200, SN0450, SN0650, SN1250, ST3000, ST3000W
Compatible Mfr. Model Number
1375, B0800, B1000, B1300, B1800, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1085, CVD1185, CVD1285, CVD1375, CVD1475, CVD1476, CVD1485, CVD1486, CVD1875, CVD1885, CVD2075, CVD2085, CVD3085, CVDF0600, CVDF0900, CVDF1400, CVDF1800, CVDF2100, CVDF3000, CVDT1200, CVDT1400, CVDT1800, DC0862, I0850, I0850M, I0906, I0906M, I1000, I1000M, I1000P, I1106, I1106P, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1800, I1800M, I1800P, IF0900, IP0500, IT0450, IT0450P, IT0500, IT0750, IT0750P, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF0520, IYF1000, IYF1800, J0800, J1000, J1300, J1800, JC0895, JC0995, JC1095, JC1395, JC1895, Q0800, Q0800P, Q1000, Q1000M, Q1000P, Q1300, Q1300P, Q1400C, Q1600, Q1800, Q1800M, Q1800P, QDUALC, QM, RCU1075, RCU1098, RCU1275, RCUF1000, RCUF1200, RFC0985, RFC1285, RFC2085, RFC2385, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S3300, S3300M, SF0400, SF0600, SF1200, SN0450, SN0650, SN1250, ST3000, ST3000W
Description
Contactor, Product Type Contactor, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Bushing, PK4 (2500019)
- MANITOWOC Support-GM Mount Bracket (000006716)
- MANITOWOC Screw, 8-36" x 7/16", PK4 (5025599)
- MANITOWOC Water Level Probe (25-1129-3)
- VOGT ICE Water Regulating Valve (12A4200E1001)
- VOGT ICE Contactor, 3 Pole, 85A, 208/240V (12A7516E33)
- KOLD-DRAFT Cam Shaft Bracket, Front, GT330/340/350 (102122201)
- KOLD-DRAFT Capacitor, Compressor Start, 143uF, 330VAC, 50/60HZ (518100212)
- WHITE-RODGERS 120-107112 Solenoid Continuous 4 (120-107112)
- DAYTON Valve Rebuild Kit, Instructions, 1/2 in. (066044)
- DIVERSITECH Compressor Repair Kit, 10 Gauge Kit (TLC-3-10)
- HONEYWELL HOME Humidfier Pad, For Use With HE225 (HC22E1003)
- ANTHONY Door Gasket, 27-15/16" x 69-1/16" (02-14160-2034)
- RHEEM Txv Kit (RXCT-CHJ)
- TRANE Diff. # Control; 15#Op 19#Cl (CNT5044)