Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Post, Black

  • Mfr # 000010299

  • Zoro # G6385340


product price: $42.49
/ea

Key Features

Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
I0322, I0450, I0500, I0522, I0606, I0606P, I0686C, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620
Product Type
Corner Post
For Use With
Panel
Compatible with Manufacturer Model Number
I0322, I0450, I0500, I0522, I0606, I0606P, I0686C, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000010299
Zoro #
G6385340
UPC #
-
Country of Origin
United States

Details

Item
Corner Post
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
I0322, I0450, I0500, I0522, I0606, I0606P, I0686C, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620
Product Type
Corner Post
For Use With
Panel
Compatible with Manufacturer Model Number
I0322, I0450, I0500, I0522, I0606, I0606P, I0686C, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620
For Use with Mfr Model Number
I0322, I0450, I0500, I0522, I0606, I0606P, I0686C, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620
Compatible Manufacturer Part Number
I0322, I0450, I0500, I0522, I0606, I0606P, I0686C, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620
Compatible with Mfr. Model No.
I0322, I0450, I0500, I0522, I0606, I0606P, I0686C, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620
Compatible Manufacturer Model Number
I0322, I0450, I0500, I0522, I0606, I0606P, I0686C, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620
Compatible with Manufacturer Model No.
I0322, I0450, I0500, I0522, I0606, I0606P, I0686C, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620
Compatible Pump Manufacturer Part Number
I0322, I0450, I0500, I0522, I0606, I0606P, I0686C, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620
Compatible Mfr. Model Number
I0322, I0450, I0500, I0522, I0606, I0606P, I0686C, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620

Description

Corner Post, Product Type Corner Post, Color Black, Compatible with Manufacturer Model Number I0322, I0450, I0500, I0522, I0606, I0606P, I0686C, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, Compatible with Grainger Part Number 10L449, 10L450, 10L451, For Use With Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.