Corrugated Drain Hose
Mfr # 4421443
Zoro # G6384126
product price: $30.29
/eaKey Features
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
QM30, QM45, UE0065, UE0080, UP0080
Dia.
5/8 in
Length
13 ft
Product Type
Bin Drain Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4421443
Zoro #
G6384126
UPC #
-
Country of Origin
United States
Dimensions
Dia.
5/8 in
Length
13 ft
Overall Depth
13 ft
Details
Item
Bin Drain Tube
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
QM30, QM45, UE0065, UE0080, UP0080
Product Type
Bin Drain Tube
Compatible with Manufacturer Model Number
QM30, QM45, UE0065, UE0080, UP0080
For Use With
Evaporator
For Use with Mfr Model Number
QM30, QM45, UE0065, UE0080, UP0080
Compatible Manufacturer Part Number
QM30, QM45, UE0065, UE0080, UP0080
Compatible with Mfr. Model No.
QM30, QM45, UE0065, UE0080, UP0080
Compatible Manufacturer Model Number
QM30, QM45, UE0065, UE0080, UP0080
Compatible with Manufacturer Model No.
QM30, QM45, UE0065, UE0080, UP0080
Compatible Pump Manufacturer Part Number
QM30, QM45, UE0065, UE0080, UP0080
Compatible Mfr. Model Number
QM30, QM45, UE0065, UE0080, UP0080
Description
Bin Drain Tube, Product Type Bin Drain Tube, Color Black, Compatible Manufacturer Model Number QM30, QM45, UE0065, UE0080, UP0080, Overall Height 5/8 in, Overall Width 13 in, Overall Depth 5/8 in, Compatible with Grainger Part Number 10L429, 10L430, For Use With Evaporator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.