Zoro Homepage

Current Relay

  • Mfr # 2002043

  • Zoro # G3776431


product price: $48.29
/ea

Key Features

For Use With Mfr. Model Number
Q0210, Q170, QF0400, RNS012, RNS020, U0240, UF0140, UF0190, UF0240, UF0310, UP0140, UP0240, UP0310
Fits Brand
Manitowoc
For Use With
Control Box
Compatible with Manufacturer Model Number
Q0210, Q170, QF0400, RNS012, RNS020, U0240, UF0140, UF0190, UF0240, UF0310, UP0140, UP0240, UP0310
Compatible Manufacturer Part Number
Q0210, Q170, QF0400, RNS012, RNS020, U0240, UF0140, UF0190, UF0240, UF0310, UP0140, UP0240, UP0310
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2002043
Zoro #
G3776431
UPC #
-
Country of Origin
United States

Details

For Use With Mfr. Model Number
Q0210, Q170, QF0400, RNS012, RNS020, U0240, UF0140, UF0190, UF0240, UF0310, UP0140, UP0240, UP0310
Fits Brand
Manitowoc
Item
Current Relay
For Use With
Control Box
Compatible with Manufacturer Model Number
Q0210, Q170, QF0400, RNS012, RNS020, U0240, UF0140, UF0190, UF0240, UF0310, UP0140, UP0240, UP0310
Compatible Manufacturer Part Number
Q0210, Q170, QF0400, RNS012, RNS020, U0240, UF0140, UF0190, UF0240, UF0310, UP0140, UP0240, UP0310
Compatible Pump Manufacturer Part Number
Q0210, Q170, QF0400, RNS012, RNS020, U0240, UF0140, UF0190, UF0240, UF0310, UP0140, UP0240, UP0310

Description

Overload Current Relay, Product Type Overload Current Relay, Color White, Compatible with Manufacturer Model Number Q0210, Q170, QF0400, RNS012, RNS020, U0240, UF0140, UF0190, UF0240, UF0310, UP0140, UP0240, UP0310, Overall Height 3 3/8 in, Overall Width 5 1/4 in, Overall Depth 3 1/4 in, Compatible with Grainger Part Number 10L437, 10L438, 10L439, 10L440, 10L469, 10L470, 10L471, 10L472, For Use With Control Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.