Zoro Homepage

Damper Assembly, 48"

  • Mfr # 000008110

  • Zoro # G6386269


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1800, I1800M, I1800P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF1400, IYF1800
Product Type
Ice Damper Assembly
Compatible with Manufacturer Model Number
I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1800, I1800M, I1800P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF1400, IYF1800
For Use With
Evaporator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000008110
Zoro #
G6386269
UPC #
-
Country of Origin
United States

Details

Item
Ice Damper Assembly
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1800, I1800M, I1800P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF1400, IYF1800
Product Type
Ice Damper Assembly
Compatible with Manufacturer Model Number
I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1800, I1800M, I1800P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF1400, IYF1800
For Use With
Evaporator
For Use with Mfr Model Number
I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1800, I1800M, I1800P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF1400, IYF1800
Compatible Manufacturer Part Number
I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1800, I1800M, I1800P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF1400, IYF1800
Compatible with Mfr. Model No.
I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1800, I1800M, I1800P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF1400, IYF1800
Compatible Manufacturer Model Number
I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1800, I1800M, I1800P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF1400, IYF1800
Compatible with Manufacturer Model No.
I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1800, I1800M, I1800P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF1400, IYF1800
Compatible Pump Manufacturer Part Number
I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1800, I1800M, I1800P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF1400, IYF1800
Compatible Mfr. Model Number
I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1800, I1800M, I1800P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF1400, IYF1800

Description

Ice Damper Assembly, Product Type Ice Damper Assembly, Color White, Compatible with Manufacturer Model Number I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1800, I1800M, I1800P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF1400, IYF1800, Overall Height 16 7/8 in, Overall Width 48 in, Overall Depth 2 3/4 in, Compatible with Grainger Part Number 49T926, 49T927, 49T928, 49T929, 49T930, 49T931, 49T932, 49T933, For Use With Evaporator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.