Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Damper Door, White, 5 1/8 in H

  • Mfr # 4014443

  • Zoro # G6384266


product price: $34.39
/ea

Key Features

For Use With Mfr. Model Number
CNF0201, CNF0202, RNS012, RNS020, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250
Fits Brand
Manitowoc Ice
Product Type
Damper Door Nugget
For Use With
Refrigeration
Compatible with Manufacturer Model Number
CNF0201, CNF0202, RNS012, RNS020, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4014443
Zoro #
G6384266
UPC #
-
Country of Origin
United States

Details

Item
Damper Door
For Use With Mfr. Model Number
CNF0201, CNF0202, RNS012, RNS020, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250
Fits Brand
Manitowoc Ice
Product Type
Damper Door Nugget
For Use With
Refrigeration
Compatible with Manufacturer Model Number
CNF0201, CNF0202, RNS012, RNS020, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250
For Use with Mfr Model Number
CNF0201, CNF0202, RNS012, RNS020, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250
Compatible Manufacturer Part Number
CNF0201, CNF0202, RNS012, RNS020, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250
Compatible with Mfr. Model No.
CNF0201, CNF0202, RNS012, RNS020, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250
Compatible Manufacturer Model Number
CNF0201, CNF0202, RNS012, RNS020, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250
Compatible with Manufacturer Model No.
CNF0201, CNF0202, RNS012, RNS020, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250
Compatible Pump Manufacturer Part Number
CNF0201, CNF0202, RNS012, RNS020, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250
Compatible Mfr. Model Number
CNF0201, CNF0202, RNS012, RNS020, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250

Description

Damper Door, Product Type Damper Door, Color White, Compatible with Manufacturer Model Number CNF0201, CNF0202, RNS012, RNS020, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250, Overall Height 5 1/8 in, Overall Width 6 1/2 in, Overall Depth 2 3/4 in, Compatible with Grainger Part Number 10L469, 10L470, 10L471, 10L472, For Use With Refrigeration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.