Deflector Mounting Plate
Mfr # 6069031
Zoro # G6382936
product price: $63.99
/eaKey Features
For Use With Mfr. Model Number
CNF0201, CNF0202, IYF0520, M0420, MT0420, RNS012, RNS020, S0320, S0320P, S0420, S0420P, SN012, SN020
Fits Brand
Manitowoc Ice
Product Type
Support Plate
Compatible with Manufacturer Model Number
CNF0201, CNF0202, IYF0520, M0420, MT0420, RNS012, RNS020, S0320, S0320P, S0420, S0420P, SN012, SN020
For Use With
Refrigeration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6069031
Zoro #
G6382936
UPC #
-
Country of Origin
United States
Details
Item
Support Plate
For Use With Mfr. Model Number
CNF0201, CNF0202, IYF0520, M0420, MT0420, RNS012, RNS020, S0320, S0320P, S0420, S0420P, SN012, SN020
Fits Brand
Manitowoc Ice
Product Type
Support Plate
Compatible with Manufacturer Model Number
CNF0201, CNF0202, IYF0520, M0420, MT0420, RNS012, RNS020, S0320, S0320P, S0420, S0420P, SN012, SN020
For Use With
Refrigeration
For Use with Mfr Model Number
CNF0201, CNF0202, IYF0520, M0420, MT0420, RNS012, RNS020, S0320, S0320P, S0420, S0420P, SN012, SN020
Compatible Manufacturer Part Number
CNF0201, CNF0202, IYF0520, M0420, MT0420, RNS012, RNS020, S0320, S0320P, S0420, S0420P, SN012, SN020
Compatible with Mfr. Model No.
CNF0201, CNF0202, IYF0520, M0420, MT0420, RNS012, RNS020, S0320, S0320P, S0420, S0420P, SN012, SN020
Compatible Manufacturer Model Number
CNF0201, CNF0202, IYF0520, M0420, MT0420, RNS012, RNS020, S0320, S0320P, S0420, S0420P, SN012, SN020
Compatible with Manufacturer Model No.
CNF0201, CNF0202, IYF0520, M0420, MT0420, RNS012, RNS020, S0320, S0320P, S0420, S0420P, SN012, SN020
Compatible Pump Manufacturer Part Number
CNF0201, CNF0202, IYF0520, M0420, MT0420, RNS012, RNS020, S0320, S0320P, S0420, S0420P, SN012, SN020
Compatible Mfr. Model Number
CNF0201, CNF0202, IYF0520, M0420, MT0420, RNS012, RNS020, S0320, S0320P, S0420, S0420P, SN012, SN020
Description
Support Plate, Product Type Support Plate, Color Black, Compatible with Manufacturer Model Number CNF0201, CNF0202, IYF0520, M0420, MT0420, RNS012, RNS020, S0320, S0320P, S0420, S0420P, SN012, SN020, Overall Height 1 7/8 in, Overall Width 3 in, Compatible with Grainger Part Number 10L469, 10L470, 10L471, 10L472, For Use With Refrigeration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.