Zoro Homepage

Door Assembly, 22"

  • Mfr # 000006579

  • Zoro # G6387127


product price: $428.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
I0322, I0522
Fits Brand
Manitowoc Ice
Product Type
Front Panel Assembly
Overall Height
22 in
For Use With
Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000006579
Zoro #
G6387127
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
22 in

Details

Item
Front Panel Assembly
For Use With Mfr. Model Number
I0322, I0522
Fits Brand
Manitowoc Ice
Product Type
Front Panel Assembly
For Use With
Panel
Compatible with Manufacturer Model Number
I0322, I0522
For Use with Mfr Model Number
I0322, I0522
Compatible Manufacturer Part Number
I0322, I0522
Compatible with Mfr. Model No.
I0322, I0522
Compatible Manufacturer Model Number
I0322, I0522
Compatible with Manufacturer Model No.
I0322, I0522
Compatible Pump Manufacturer Part Number
I0322, I0522
Compatible Mfr. Model Number
I0322, I0522

Description

Front Panel Assembly, Product Type Front Panel Assembly, Color Silver, Compatible with Manufacturer Model Number I0322, I0522, Overall Height 22 in, Overall Width 25 7/8 in, Overall Depth 3 1/2 in, Compatible with Grainger Part Number 10L449, 10L450, 10L451, 10L452, 10L453, 10L454, 10L455, 10L456, For Use With Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.