Zoro Homepage

Door, Gray, 19 in H

  • Mfr # K-00347

  • Zoro # G5876123


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Type
Required for 30"W Manitowoc Ice Machine On Manitowoc F Style Ice Bin
Includes
Deflector
For Use With
Mfr. No. F-1300
Compatible with Manufacturer Model Number
F-1300
Compatible Manufacturer Part Number
F-1300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-00347
Zoro #
G5876123
UPC #
400011016609
Country of Origin
United States

Details

Type
Required for 30"W Manitowoc Ice Machine On Manitowoc F Style Ice Bin
Includes
Deflector
Item
Door
For Use With
Mfr. No. F-1300
Compatible with Manufacturer Model Number
F-1300
Compatible Manufacturer Part Number
F-1300
Compatible Manufacturer Model Number
F-1300
For Use With Mfr. Model Number
F-1300
Compatible with Manufacturer Model No.
F-1300
Compatible with Mfr. Model No.
F-1300
For Use with Mfr Model Number
F-1300
Compatible Pump Manufacturer Part Number
F-1300
Compatible Mfr. Model Number
F-1300

Description

Door, Product Type Door, Color Gray, Compatible with Manufacturer Model Number F-1300, Overall Height 19 in, Overall Width 19 1/2 in, Overall Depth 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.