Dump Valve
Mfr # 000001767
Zoro # G4968975
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Includes
115V Coil
For Use With
Manitowoc 115V Modular Cuber
Product Type
Dump Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
000001767
Zoro #
G4968975
UPC #
-
Country of Origin
United States
Details
Item
Dump Valve
Includes
115V Coil
For Use With
Manitowoc 115V Modular Cuber
Product Type
Dump Valve
Description
Dump Valve, Product Type Dump Valve, Material Metal, Color Black, Silver, Overall Height 3 in, Overall Width 4 1/2 in, Overall Depth 3 in, For Use With Manitowoc 115V Modular Cuber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.