Zoro Homepage

End Cap Top, 22"

  • Mfr # 000006560

  • Zoro # G6387179


product price: $31.15
/ea

Key Features

For Use With Mfr. Model Number
I0322, I0522, IP0320, IT0420, IT0620, IYF0520, M0420
Fits Brand
Manitowoc Ice
Product Type
Front Panel Top End Cap
For Use With
Panel
Overall Height
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000006560
Zoro #
G6387179
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
22 in

Details

Item
Front Panel Top End Cap
For Use With Mfr. Model Number
I0322, I0522, IP0320, IT0420, IT0620, IYF0520, M0420
Fits Brand
Manitowoc Ice
Product Type
Front Panel Top End Cap
For Use With
Panel
Compatible with Manufacturer Model Number
I0322, I0522, IP0320, IT0420, IT0620, IYF0520, M0420
For Use with Mfr Model Number
I0322, I0522, IP0320, IT0420, IT0620, IYF0520, M0420
Compatible Manufacturer Part Number
I0322, I0522, IP0320, IT0420, IT0620, IYF0520, M0420
Compatible with Mfr. Model No.
I0322, I0522, IP0320, IT0420, IT0620, IYF0520, M0420
Compatible Manufacturer Model Number
I0322, I0522, IP0320, IT0420, IT0620, IYF0520, M0420
Compatible with Manufacturer Model No.
I0322, I0522, IP0320, IT0420, IT0620, IYF0520, M0420
Compatible Pump Manufacturer Part Number
I0322, I0522, IP0320, IT0420, IT0620, IYF0520, M0420
Compatible Mfr. Model Number
I0322, I0522, IP0320, IT0420, IT0620, IYF0520, M0420

Description

Front Panel Top End Cap, Product Type Front Panel Top End Cap, Color Black, Compatible with Manufacturer Model Number I0322, I0522, IP0320, IT0420, IT0620, IYF0520, M0420, Overall Height 22 in, Overall Width 23 3/4 in, Overall Depth 1 1/2 in, Compatible with Grainger Part Number 10L449, 10L450, 10L451, 10L452, 10L453, 10L454, 10L455, 10L456, For Use With Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.