Zoro Homepage

Evaporator Assembly

  • Mfr # 7602709

  • Zoro # G6382647


product price: $1,258.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
I0300, IF0300, IT0300, S0300, S300P
Product Type
Evaporator Half Dice Cube
For Use With
Evaporator
Compatible with Manufacturer Model Number
I0300, IF0300, IT0300, S0300, S300P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7602709
Zoro #
G6382647
UPC #
-
Country of Origin
United States

Details

Item
Evaporator
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
I0300, IF0300, IT0300, S0300, S300P
Product Type
Evaporator Half Dice Cube
For Use With
Evaporator
Compatible with Manufacturer Model Number
I0300, IF0300, IT0300, S0300, S300P
For Use with Mfr Model Number
I0300, IF0300, IT0300, S0300, S300P
Compatible Manufacturer Part Number
I0300, IF0300, IT0300, S0300, S300P
Compatible with Mfr. Model No.
I0300, IF0300, IT0300, S0300, S300P
Compatible Manufacturer Model Number
I0300, IF0300, IT0300, S0300, S300P
Compatible with Manufacturer Model No.
I0300, IF0300, IT0300, S0300, S300P
Compatible Pump Manufacturer Part Number
I0300, IF0300, IT0300, S0300, S300P
Compatible Mfr. Model Number
I0300, IF0300, IT0300, S0300, S300P

Description

Evaporator, Product Type Evaporator, Color White, Compatible with Manufacturer Model Number I0300, IF0300, IT0300, S0300, S300P, Overall Height 20 3/8 in, Overall Width 24 1/2 in, Overall Depth 9 in, Compatible with Grainger Part Number 10L445, 10L446, 10L447, 10L448, For Use With Evaporator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.