Zoro Homepage

Evaporator Assembly

  • Mfr # 7604213

  • Zoro # G6382525


product price: $3,538.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
I1200, IT1200P, M1000, S1200, S1200C
Product Type
Evaporator Half Dice Cube
For Use With
Evaporator
Compatible with Manufacturer Model Number
I1200, IT1200P, M1000, S1200, S1200C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7604213
Zoro #
G6382525
UPC #
-
Country of Origin
United States

Details

Item
Evaporator
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
I1200, IT1200P, M1000, S1200, S1200C
Product Type
Evaporator Half Dice Cube
For Use With
Evaporator
Compatible with Manufacturer Model Number
I1200, IT1200P, M1000, S1200, S1200C
For Use with Mfr Model Number
I1200, IT1200P, M1000, S1200, S1200C
Compatible Manufacturer Part Number
I1200, IT1200P, M1000, S1200, S1200C
Compatible with Mfr. Model No.
I1200, IT1200P, M1000, S1200, S1200C
Compatible Manufacturer Model Number
I1200, IT1200P, M1000, S1200, S1200C
Compatible with Manufacturer Model No.
I1200, IT1200P, M1000, S1200, S1200C
Compatible Pump Manufacturer Part Number
I1200, IT1200P, M1000, S1200, S1200C
Compatible Mfr. Model Number
I1200, IT1200P, M1000, S1200, S1200C

Description

Evaporator, Product Type Evaporator, Color White, Compatible with Manufacturer Model Number I1200, IT1200P, M1000, S1200, S1200C, Overall Height 25 in, Overall Width 28 in, Overall Depth 11 in, Compatible with Grainger Part Number 49T922, 49T923, 49T924, 49T925, For Use With Evaporator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.