Zoro Homepage

Fan Cycle Pressure Switch

  • Mfr # 000013509

  • Zoro # G4167296


product price: $122.99
/ea
Free Shipping & Returns

Key Features

For Use With
Condensing Unit
Fits Brand
Manitowoc
For Use With Mfr. Model Number
Product Type
Fan Cycling Control
Compatible with Manufacturer Model Number
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000013509
Zoro #
G4167296
UPC #
-
Country of Origin
United States

Details

For Use With
Condensing Unit
Fits Brand
Manitowoc
Item
Fan Cycling Control
For Use With Mfr. Model Number
Product Type
Fan Cycling Control
Compatible with Manufacturer Model Number
For Use with Mfr Model Number
Compatible Manufacturer Part Number
Compatible with Mfr. Model No.
Compatible Manufacturer Model Number
Compatible with Manufacturer Model No.
Compatible Pump Manufacturer Part Number
Compatible Mfr. Model Number

Description

Fan Cycling Control, Product Type Fan Cycling Control, Color Silver, Compatible with Manufacturer Model Number CVD2075, CVD3085, CVDF3000, ES0170, ES0210, ES1060, I1000, I1000P, I1200, I1400, I1400P, I1406, I1406P, I1800, I1800P, J0800, J1000, J1300, J1800, JC0995, JC1395, Q0210, Q0800, Q0800P, Q1000, Q1000P, Q1060, Q1300, Q1300P, Q170, Q1800, Q1800P, S1000, S1000P, S1200, S1400, S1400P, S1600, S1600P, S1800, S1800P, U0240, UF0240, UP0240, Overall Height 1 in, Overall Width 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.