- Home
- /
- Furniture, Linens & Decor
- /
- Furniture Parts & Repair
- /
- Furniture Parts
- /
- Fan Cycling Control
Fan Cycling Control
Mfr # 000013508
Zoro # G4167305
product price: $117.99
/ea
Free Shipping & Returns
Key Features
For Use With
Refrigeration
Fits Brand
Manitowoc
For Use With Mfr. Model Number
1375, B0150, B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, B1300, B1800, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1085, CVD1185, CVD1285, CVD1375, CVD1475, CVD1485, CVD1875, CVD1885, CVD2075, CVD2085, ES0270, ES0460, ES0660, HF0240A-251, HF0300, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0850, I0850M, I0906, I1106, I1106P, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1195, ICVD1495, ICVD1496, ICVD1895, ICVD2095, ICVD2096, IF0300, IF0600, IF0600M, IF0900, IF0900M, IYF0520, J0200, J0250, J0320, J0420, J0450, J0600, JC0495, JC0895, JC0995, Q0130, Q0200, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600P, Q0660, Q270, QC700, QF800, RCU1075, RCU1098, RCU1275, RCUF1000, RCUF1200, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600P, S0850, S0850P, U0140, U0190, U0310, UF0140, UF0190, UF0310, UP0140, UP0310
Product Type
Fan Cycling Control
Compatible with Manufacturer Model Number
1375, B0150, B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, B1300, B1800, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1085, CVD1185, CVD1285, CVD1375, CVD1475, CVD1485, CVD1875, CVD1885, CVD2075, CVD2085, ES0270, ES0460, ES0660, HF0240A-251, HF0300, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0850, I0850M, I0906, I1106, I1106P, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1195, ICVD1495, ICVD1496, ICVD1895, ICVD2095, ICVD2096, IF0300, IF0600, IF0600M, IF0900, IF0900M, IYF0520, J0200, J0250, J0320, J0420, J0450, J0600, JC0495, JC0895, JC0995, Q0130, Q0200, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600P, Q0660, Q270, QC700, QF800, RCU1075, RCU1098, RCU1275, RCUF1000, RCUF1200, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600P, S0850, S0850P, U0140, U0190, U0310, UF0140, UF0190, UF0310, UP0140, UP0310
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamCustomers Also Purchased
Specifications
Product Information
MFR #
000013508
Zoro #
G4167305
UPC #
-
Country of Origin
United States
Details
For Use With
Refrigeration
Fits Brand
Manitowoc
Item
Fan Cycling Control
For Use With Mfr. Model Number
1375, B0150, B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, B1300, B1800, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1085, CVD1185, CVD1285, CVD1375, CVD1475, CVD1485, CVD1875, CVD1885, CVD2075, CVD2085, ES0270, ES0460, ES0660, HF0240A-251, HF0300, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0850, I0850M, I0906, I1106, I1106P, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1195, ICVD1495, ICVD1496, ICVD1895, ICVD2095, ICVD2096, IF0300, IF0600, IF0600M, IF0900, IF0900M, IYF0520, J0200, J0250, J0320, J0420, J0450, J0600, JC0495, JC0895, JC0995, Q0130, Q0200, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600P, Q0660, Q270, QC700, QF800, RCU1075, RCU1098, RCU1275, RCUF1000, RCUF1200, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600P, S0850, S0850P, U0140, U0190, U0310, UF0140, UF0190, UF0310, UP0140, UP0310
Product Type
Fan Cycling Control
Compatible with Manufacturer Model Number
1375, B0150, B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, B1300, B1800, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1085, CVD1185, CVD1285, CVD1375, CVD1475, CVD1485, CVD1875, CVD1885, CVD2075, CVD2085, ES0270, ES0460, ES0660, HF0240A-251, HF0300, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0850, I0850M, I0906, I1106, I1106P, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1195, ICVD1495, ICVD1496, ICVD1895, ICVD2095, ICVD2096, IF0300, IF0600, IF0600M, IF0900, IF0900M, IYF0520, J0200, J0250, J0320, J0420, J0450, J0600, JC0495, JC0895, JC0995, Q0130, Q0200, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600P, Q0660, Q270, QC700, QF800, RCU1075, RCU1098, RCU1275, RCUF1000, RCUF1200, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600P, S0850, S0850P, U0140, U0190, U0310, UF0140, UF0190, UF0310, UP0140, UP0310
For Use with Mfr Model Number
1375, B0150, B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, B1300, B1800, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1085, CVD1185, CVD1285, CVD1375, CVD1475, CVD1485, CVD1875, CVD1885, CVD2075, CVD2085, ES0270, ES0460, ES0660, HF0240A-251, HF0300, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0850, I0850M, I0906, I1106, I1106P, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1195, ICVD1495, ICVD1496, ICVD1895, ICVD2095, ICVD2096, IF0300, IF0600, IF0600M, IF0900, IF0900M, IYF0520, J0200, J0250, J0320, J0420, J0450, J0600, JC0495, JC0895, JC0995, Q0130, Q0200, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600P, Q0660, Q270, QC700, QF800, RCU1075, RCU1098, RCU1275, RCUF1000, RCUF1200, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600P, S0850, S0850P, U0140, U0190, U0310, UF0140, UF0190, UF0310, UP0140, UP0310
Compatible Manufacturer Part Number
1375, B0150, B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, B1300, B1800, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1085, CVD1185, CVD1285, CVD1375, CVD1475, CVD1485, CVD1875, CVD1885, CVD2075, CVD2085, ES0270, ES0460, ES0660, HF0240A-251, HF0300, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0850, I0850M, I0906, I1106, I1106P, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1195, ICVD1495, ICVD1496, ICVD1895, ICVD2095, ICVD2096, IF0300, IF0600, IF0600M, IF0900, IF0900M, IYF0520, J0200, J0250, J0320, J0420, J0450, J0600, JC0495, JC0895, JC0995, Q0130, Q0200, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600P, Q0660, Q270, QC700, QF800, RCU1075, RCU1098, RCU1275, RCUF1000, RCUF1200, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600P, S0850, S0850P, U0140, U0190, U0310, UF0140, UF0190, UF0310, UP0140, UP0310
Compatible with Mfr. Model No.
1375, B0150, B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, B1300, B1800, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1085, CVD1185, CVD1285, CVD1375, CVD1475, CVD1485, CVD1875, CVD1885, CVD2075, CVD2085, ES0270, ES0460, ES0660, HF0240A-251, HF0300, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0850, I0850M, I0906, I1106, I1106P, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1195, ICVD1495, ICVD1496, ICVD1895, ICVD2095, ICVD2096, IF0300, IF0600, IF0600M, IF0900, IF0900M, IYF0520, J0200, J0250, J0320, J0420, J0450, J0600, JC0495, JC0895, JC0995, Q0130, Q0200, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600P, Q0660, Q270, QC700, QF800, RCU1075, RCU1098, RCU1275, RCUF1000, RCUF1200, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600P, S0850, S0850P, U0140, U0190, U0310, UF0140, UF0190, UF0310, UP0140, UP0310
Compatible Manufacturer Model Number
1375, B0150, B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, B1300, B1800, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1085, CVD1185, CVD1285, CVD1375, CVD1475, CVD1485, CVD1875, CVD1885, CVD2075, CVD2085, ES0270, ES0460, ES0660, HF0240A-251, HF0300, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0850, I0850M, I0906, I1106, I1106P, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1195, ICVD1495, ICVD1496, ICVD1895, ICVD2095, ICVD2096, IF0300, IF0600, IF0600M, IF0900, IF0900M, IYF0520, J0200, J0250, J0320, J0420, J0450, J0600, JC0495, JC0895, JC0995, Q0130, Q0200, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600P, Q0660, Q270, QC700, QF800, RCU1075, RCU1098, RCU1275, RCUF1000, RCUF1200, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600P, S0850, S0850P, U0140, U0190, U0310, UF0140, UF0190, UF0310, UP0140, UP0310
Compatible with Manufacturer Model No.
1375, B0150, B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, B1300, B1800, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1085, CVD1185, CVD1285, CVD1375, CVD1475, CVD1485, CVD1875, CVD1885, CVD2075, CVD2085, ES0270, ES0460, ES0660, HF0240A-251, HF0300, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0850, I0850M, I0906, I1106, I1106P, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1195, ICVD1495, ICVD1496, ICVD1895, ICVD2095, ICVD2096, IF0300, IF0600, IF0600M, IF0900, IF0900M, IYF0520, J0200, J0250, J0320, J0420, J0450, J0600, JC0495, JC0895, JC0995, Q0130, Q0200, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600P, Q0660, Q270, QC700, QF800, RCU1075, RCU1098, RCU1275, RCUF1000, RCUF1200, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600P, S0850, S0850P, U0140, U0190, U0310, UF0140, UF0190, UF0310, UP0140, UP0310
Compatible Pump Manufacturer Part Number
1375, B0150, B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, B1300, B1800, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1085, CVD1185, CVD1285, CVD1375, CVD1475, CVD1485, CVD1875, CVD1885, CVD2075, CVD2085, ES0270, ES0460, ES0660, HF0240A-251, HF0300, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0850, I0850M, I0906, I1106, I1106P, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1195, ICVD1495, ICVD1496, ICVD1895, ICVD2095, ICVD2096, IF0300, IF0600, IF0600M, IF0900, IF0900M, IYF0520, J0200, J0250, J0320, J0420, J0450, J0600, JC0495, JC0895, JC0995, Q0130, Q0200, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600P, Q0660, Q270, QC700, QF800, RCU1075, RCU1098, RCU1275, RCUF1000, RCUF1200, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600P, S0850, S0850P, U0140, U0190, U0310, UF0140, UF0190, UF0310, UP0140, UP0310
Compatible Mfr. Model Number
1375, B0150, B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, B1300, B1800, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1085, CVD1185, CVD1285, CVD1375, CVD1475, CVD1485, CVD1875, CVD1885, CVD2075, CVD2085, ES0270, ES0460, ES0660, HF0240A-251, HF0300, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0850, I0850M, I0906, I1106, I1106P, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1195, ICVD1495, ICVD1496, ICVD1895, ICVD2095, ICVD2096, IF0300, IF0600, IF0600M, IF0900, IF0900M, IYF0520, J0200, J0250, J0320, J0420, J0450, J0600, JC0495, JC0895, JC0995, Q0130, Q0200, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600P, Q0660, Q270, QC700, QF800, RCU1075, RCU1098, RCU1275, RCUF1000, RCUF1200, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600P, S0850, S0850P, U0140, U0190, U0310, UF0140, UF0190, UF0310, UP0140, UP0310
Description
Fan Cycling Control, Product Type Fan Cycling Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Flight Auger Acetal (5031191)
- MANITOWOC Water Trough Repair Kit (7628063)
- MANITOWOC Chute Rocking (5007355)
- MANITOWOC Agitator U Bar (5009529)
- GLOBAL INDUSTRIAL Replacement Hardwarefor46inIn-GroundMountADARoundandSquareTables (RP3007)
- GLOBAL INDUSTRIAL Replacement Hardware for Base for 72 & 96 Rectangular Steel Picnic Tables (RP3011)
- BUSH BUSINESS FURNITURE Doors, 35-1/2inx29-3/8in, Mocha (BSHWC12911)
- CROWN VERITY Burner Valve Control Knob (Z-2080)
- WHIRLPOOL Dishrack Wheel Assembly (99002780)
- TRUE Cutting Board, Poly, 72" x 14" x 1/2" (810834)
- TRAULSEN Sensor Kit, Cabinet Temp, 74", Green (334-60405-02)
- MIDWEST FASTENER 1" x 16 Gauge Square Tubing Casters 4PK (76702)
- FLASH FURNITURE 4PK Mint Poly Resin Seats for Stools & Chairs, 4PK (4-JJ-SEA-PL02-MINT-GG)
- DESIGNS OF DISTINCTION Large Diameter Gaelic Column - Red Oak (01590227AK1)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 33/64", PK10 (LTB 15G/W)