Zoro Homepage

Fan Motor, 115V, 60 Hz

  • Mfr # 000000694

  • Zoro # G6387809


product price: $186.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
EC18, EC20, EC30, SM50, UP050, USE050
Fits Brand
Manitowoc Ice
Product Type
Fan Motor
Compatible with Manufacturer Model Number
EC18, EC20, EC30, SM50, UP050, USE050
For Use With
Air-Cooled Refrigeration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000000694
Zoro #
G6387809
UPC #
-
Country of Origin
China

Details

Item
Fan Motor
For Use With Mfr. Model Number
EC18, EC20, EC30, SM50, UP050, USE050
Fits Brand
Manitowoc Ice
Product Type
Fan Motor
Compatible with Manufacturer Model Number
EC18, EC20, EC30, SM50, UP050, USE050
For Use With
Air-Cooled Refrigeration
For Use with Mfr Model Number
EC18, EC20, EC30, SM50, UP050, USE050
Compatible Manufacturer Part Number
EC18, EC20, EC30, SM50, UP050, USE050
Compatible with Mfr. Model No.
EC18, EC20, EC30, SM50, UP050, USE050
Compatible Manufacturer Model Number
EC18, EC20, EC30, SM50, UP050, USE050
Compatible with Manufacturer Model No.
EC18, EC20, EC30, SM50, UP050, USE050
Compatible Pump Manufacturer Part Number
EC18, EC20, EC30, SM50, UP050, USE050
Compatible Mfr. Model Number
EC18, EC20, EC30, SM50, UP050, USE050

Description

Fan Motor, Product Type Fan Motor, Color Black, Compatible Manufacturer Model Number EC18, EC20, EC30, SM50, UP050, USE050, Overall Height 4 1/4 in, Overall Width 4 3/4 in, Overall Depth 4 in, For Use With Air-Cooled Refrigeration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.