- Home
- /
- Heating & Cooling
- /
- HVAC Parts
- /
- Ice and Beverage Machine Parts
- /
- Fan Motor, 16W, 230V
Fan Motor, 16W, 230V
Mfr # 2000219
Zoro # G6384920
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
1375, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1285, CVD1475, CVD2075, CVDF3000, EC40, EC50, EC65, EC80, ES0090A-261, ES0460, ES0660, ES1060, HF0240A-251, HF0300, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0850, I0850M, I0906, I0906M, I0906V, I1000, I1000M, I1000P, I1106, I1106P, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1800, I1800M, I1800P, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1195, ICVD1495, ICVD1496, ICVD1895, ICVD2095, ICVD2096, IF0300, IF0500N, IF0600, IF0600M, IF0900, IF0900M, IYF0520, IYF1000, IYF1400, IYF1800, JC0495, JC0895, JC0995, JC1395, Q, Q0130, Q0210, Q0280, Q0320, Q0320P, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600P, Q0660, Q0800, Q0800P, Q1000, Q1000P, Q1060, Q1300, Q1300P, Q1600, Q170, Q1800, Q1800P, Q270, QC700, QF0400, QF800, QM30, QM45, RCU1075, RCU1098, RCU1275, RCU2375, RCUF1000, RCUF1200, RCUF2200, RCUF2200-263, RFC0985, RFC1285, RFC2085, RFC2385, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600M, S0600P, S0850, S0850M, S0850P, S1000, S1000M, S1000P, S1200, S1400, S1400M, S1400P, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S3300, S3300M, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250, U0140, U0190, U0240, U0310, UE0065, UE0080, UF0140, UF0190, UF0240, UF0310, UG40, UG50, UG65, UG80, UP0080, UP0140, UP0240, UP0310
Product Type
Fan Motor
For Use With
Air-Cooled Refrigeration
Compatible with Manufacturer Model Number
1375, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1285, CVD1475, CVD2075, CVDF3000, EC40, EC50, EC65, EC80, ES0090A-261, ES0460, ES0660, ES1060, HF0240A-251, HF0300, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0850, I0850M, I0906, I0906M, I0906V, I1000, I1000M, I1000P, I1106, I1106P, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1800, I1800M, I1800P, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1195, ICVD1495, ICVD1496, ICVD1895, ICVD2095, ICVD2096, IF0300, IF0500N, IF0600, IF0600M, IF0900, IF0900M, IYF0520, IYF1000, IYF1400, IYF1800, JC0495, JC0895, JC0995, JC1395, Q, Q0130, Q0210, Q0280, Q0320, Q0320P, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600P, Q0660, Q0800, Q0800P, Q1000, Q1000P, Q1060, Q1300, Q1300P, Q1600, Q170, Q1800, Q1800P, Q270, QC700, QF0400, QF800, QM30, QM45, RCU1075, RCU1098, RCU1275, RCU2375, RCUF1000, RCUF1200, RCUF2200, RCUF2200-263, RFC0985, RFC1285, RFC2085, RFC2385, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600M, S0600P, S0850, S0850M, S0850P, S1000, S1000M, S1000P, S1200, S1400, S1400M, S1400P, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S3300, S3300M, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250, U0140, U0190, U0240, U0310, UE0065, UE0080, UF0140, UF0190, UF0240, UF0310, UG40, UG50, UG65, UG80, UP0080, UP0140, UP0240, UP0310
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamCustomers Also Purchased
Specifications
Product Information
MFR #
2000219
Zoro #
G6384920
UPC #
-
Country of Origin
China
Details
Item
Fan Motor
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
1375, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1285, CVD1475, CVD2075, CVDF3000, EC40, EC50, EC65, EC80, ES0090A-261, ES0460, ES0660, ES1060, HF0240A-251, HF0300, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0850, I0850M, I0906, I0906M, I0906V, I1000, I1000M, I1000P, I1106, I1106P, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1800, I1800M, I1800P, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1195, ICVD1495, ICVD1496, ICVD1895, ICVD2095, ICVD2096, IF0300, IF0500N, IF0600, IF0600M, IF0900, IF0900M, IYF0520, IYF1000, IYF1400, IYF1800, JC0495, JC0895, JC0995, JC1395, Q, Q0130, Q0210, Q0280, Q0320, Q0320P, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600P, Q0660, Q0800, Q0800P, Q1000, Q1000P, Q1060, Q1300, Q1300P, Q1600, Q170, Q1800, Q1800P, Q270, QC700, QF0400, QF800, QM30, QM45, RCU1075, RCU1098, RCU1275, RCU2375, RCUF1000, RCUF1200, RCUF2200, RCUF2200-263, RFC0985, RFC1285, RFC2085, RFC2385, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600M, S0600P, S0850, S0850M, S0850P, S1000, S1000M, S1000P, S1200, S1400, S1400M, S1400P, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S3300, S3300M, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250, U0140, U0190, U0240, U0310, UE0065, UE0080, UF0140, UF0190, UF0240, UF0310, UG40, UG50, UG65, UG80, UP0080, UP0140, UP0240, UP0310
Product Type
Fan Motor
For Use With
Air-Cooled Refrigeration
Compatible with Manufacturer Model Number
1375, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1285, CVD1475, CVD2075, CVDF3000, EC40, EC50, EC65, EC80, ES0090A-261, ES0460, ES0660, ES1060, HF0240A-251, HF0300, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0850, I0850M, I0906, I0906M, I0906V, I1000, I1000M, I1000P, I1106, I1106P, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1800, I1800M, I1800P, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1195, ICVD1495, ICVD1496, ICVD1895, ICVD2095, ICVD2096, IF0300, IF0500N, IF0600, IF0600M, IF0900, IF0900M, IYF0520, IYF1000, IYF1400, IYF1800, JC0495, JC0895, JC0995, JC1395, Q, Q0130, Q0210, Q0280, Q0320, Q0320P, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600P, Q0660, Q0800, Q0800P, Q1000, Q1000P, Q1060, Q1300, Q1300P, Q1600, Q170, Q1800, Q1800P, Q270, QC700, QF0400, QF800, QM30, QM45, RCU1075, RCU1098, RCU1275, RCU2375, RCUF1000, RCUF1200, RCUF2200, RCUF2200-263, RFC0985, RFC1285, RFC2085, RFC2385, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600M, S0600P, S0850, S0850M, S0850P, S1000, S1000M, S1000P, S1200, S1400, S1400M, S1400P, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S3300, S3300M, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250, U0140, U0190, U0240, U0310, UE0065, UE0080, UF0140, UF0190, UF0240, UF0310, UG40, UG50, UG65, UG80, UP0080, UP0140, UP0240, UP0310
For Use with Mfr Model Number
1375, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1285, CVD1475, CVD2075, CVDF3000, EC40, EC50, EC65, EC80, ES0090A-261, ES0460, ES0660, ES1060, HF0240A-251, HF0300, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0850, I0850M, I0906, I0906M, I0906V, I1000, I1000M, I1000P, I1106, I1106P, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1800, I1800M, I1800P, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1195, ICVD1495, ICVD1496, ICVD1895, ICVD2095, ICVD2096, IF0300, IF0500N, IF0600, IF0600M, IF0900, IF0900M, IYF0520, IYF1000, IYF1400, IYF1800, JC0495, JC0895, JC0995, JC1395, Q, Q0130, Q0210, Q0280, Q0320, Q0320P, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600P, Q0660, Q0800, Q0800P, Q1000, Q1000P, Q1060, Q1300, Q1300P, Q1600, Q170, Q1800, Q1800P, Q270, QC700, QF0400, QF800, QM30, QM45, RCU1075, RCU1098, RCU1275, RCU2375, RCUF1000, RCUF1200, RCUF2200, RCUF2200-263, RFC0985, RFC1285, RFC2085, RFC2385, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600M, S0600P, S0850, S0850M, S0850P, S1000, S1000M, S1000P, S1200, S1400, S1400M, S1400P, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S3300, S3300M, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250, U0140, U0190, U0240, U0310, UE0065, UE0080, UF0140, UF0190, UF0240, UF0310, UG40, UG50, UG65, UG80, UP0080, UP0140, UP0240, UP0310
Compatible Manufacturer Part Number
1375, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1285, CVD1475, CVD2075, CVDF3000, EC40, EC50, EC65, EC80, ES0090A-261, ES0460, ES0660, ES1060, HF0240A-251, HF0300, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0850, I0850M, I0906, I0906M, I0906V, I1000, I1000M, I1000P, I1106, I1106P, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1800, I1800M, I1800P, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1195, ICVD1495, ICVD1496, ICVD1895, ICVD2095, ICVD2096, IF0300, IF0500N, IF0600, IF0600M, IF0900, IF0900M, IYF0520, IYF1000, IYF1400, IYF1800, JC0495, JC0895, JC0995, JC1395, Q, Q0130, Q0210, Q0280, Q0320, Q0320P, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600P, Q0660, Q0800, Q0800P, Q1000, Q1000P, Q1060, Q1300, Q1300P, Q1600, Q170, Q1800, Q1800P, Q270, QC700, QF0400, QF800, QM30, QM45, RCU1075, RCU1098, RCU1275, RCU2375, RCUF1000, RCUF1200, RCUF2200, RCUF2200-263, RFC0985, RFC1285, RFC2085, RFC2385, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600M, S0600P, S0850, S0850M, S0850P, S1000, S1000M, S1000P, S1200, S1400, S1400M, S1400P, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S3300, S3300M, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250, U0140, U0190, U0240, U0310, UE0065, UE0080, UF0140, UF0190, UF0240, UF0310, UG40, UG50, UG65, UG80, UP0080, UP0140, UP0240, UP0310
Compatible with Mfr. Model No.
1375, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1285, CVD1475, CVD2075, CVDF3000, EC40, EC50, EC65, EC80, ES0090A-261, ES0460, ES0660, ES1060, HF0240A-251, HF0300, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0850, I0850M, I0906, I0906M, I0906V, I1000, I1000M, I1000P, I1106, I1106P, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1800, I1800M, I1800P, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1195, ICVD1495, ICVD1496, ICVD1895, ICVD2095, ICVD2096, IF0300, IF0500N, IF0600, IF0600M, IF0900, IF0900M, IYF0520, IYF1000, IYF1400, IYF1800, JC0495, JC0895, JC0995, JC1395, Q, Q0130, Q0210, Q0280, Q0320, Q0320P, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600P, Q0660, Q0800, Q0800P, Q1000, Q1000P, Q1060, Q1300, Q1300P, Q1600, Q170, Q1800, Q1800P, Q270, QC700, QF0400, QF800, QM30, QM45, RCU1075, RCU1098, RCU1275, RCU2375, RCUF1000, RCUF1200, RCUF2200, RCUF2200-263, RFC0985, RFC1285, RFC2085, RFC2385, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600M, S0600P, S0850, S0850M, S0850P, S1000, S1000M, S1000P, S1200, S1400, S1400M, S1400P, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S3300, S3300M, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250, U0140, U0190, U0240, U0310, UE0065, UE0080, UF0140, UF0190, UF0240, UF0310, UG40, UG50, UG65, UG80, UP0080, UP0140, UP0240, UP0310
Compatible Manufacturer Model Number
1375, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1285, CVD1475, CVD2075, CVDF3000, EC40, EC50, EC65, EC80, ES0090A-261, ES0460, ES0660, ES1060, HF0240A-251, HF0300, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0850, I0850M, I0906, I0906M, I0906V, I1000, I1000M, I1000P, I1106, I1106P, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1800, I1800M, I1800P, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1195, ICVD1495, ICVD1496, ICVD1895, ICVD2095, ICVD2096, IF0300, IF0500N, IF0600, IF0600M, IF0900, IF0900M, IYF0520, IYF1000, IYF1400, IYF1800, JC0495, JC0895, JC0995, JC1395, Q, Q0130, Q0210, Q0280, Q0320, Q0320P, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600P, Q0660, Q0800, Q0800P, Q1000, Q1000P, Q1060, Q1300, Q1300P, Q1600, Q170, Q1800, Q1800P, Q270, QC700, QF0400, QF800, QM30, QM45, RCU1075, RCU1098, RCU1275, RCU2375, RCUF1000, RCUF1200, RCUF2200, RCUF2200-263, RFC0985, RFC1285, RFC2085, RFC2385, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600M, S0600P, S0850, S0850M, S0850P, S1000, S1000M, S1000P, S1200, S1400, S1400M, S1400P, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S3300, S3300M, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250, U0140, U0190, U0240, U0310, UE0065, UE0080, UF0140, UF0190, UF0240, UF0310, UG40, UG50, UG65, UG80, UP0080, UP0140, UP0240, UP0310
Compatible with Manufacturer Model No.
1375, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1285, CVD1475, CVD2075, CVDF3000, EC40, EC50, EC65, EC80, ES0090A-261, ES0460, ES0660, ES1060, HF0240A-251, HF0300, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0850, I0850M, I0906, I0906M, I0906V, I1000, I1000M, I1000P, I1106, I1106P, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1800, I1800M, I1800P, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1195, ICVD1495, ICVD1496, ICVD1895, ICVD2095, ICVD2096, IF0300, IF0500N, IF0600, IF0600M, IF0900, IF0900M, IYF0520, IYF1000, IYF1400, IYF1800, JC0495, JC0895, JC0995, JC1395, Q, Q0130, Q0210, Q0280, Q0320, Q0320P, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600P, Q0660, Q0800, Q0800P, Q1000, Q1000P, Q1060, Q1300, Q1300P, Q1600, Q170, Q1800, Q1800P, Q270, QC700, QF0400, QF800, QM30, QM45, RCU1075, RCU1098, RCU1275, RCU2375, RCUF1000, RCUF1200, RCUF2200, RCUF2200-263, RFC0985, RFC1285, RFC2085, RFC2385, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600M, S0600P, S0850, S0850M, S0850P, S1000, S1000M, S1000P, S1200, S1400, S1400M, S1400P, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S3300, S3300M, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250, U0140, U0190, U0240, U0310, UE0065, UE0080, UF0140, UF0190, UF0240, UF0310, UG40, UG50, UG65, UG80, UP0080, UP0140, UP0240, UP0310
Compatible Pump Manufacturer Part Number
1375, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1285, CVD1475, CVD2075, CVDF3000, EC40, EC50, EC65, EC80, ES0090A-261, ES0460, ES0660, ES1060, HF0240A-251, HF0300, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0850, I0850M, I0906, I0906M, I0906V, I1000, I1000M, I1000P, I1106, I1106P, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1800, I1800M, I1800P, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1195, ICVD1495, ICVD1496, ICVD1895, ICVD2095, ICVD2096, IF0300, IF0500N, IF0600, IF0600M, IF0900, IF0900M, IYF0520, IYF1000, IYF1400, IYF1800, JC0495, JC0895, JC0995, JC1395, Q, Q0130, Q0210, Q0280, Q0320, Q0320P, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600P, Q0660, Q0800, Q0800P, Q1000, Q1000P, Q1060, Q1300, Q1300P, Q1600, Q170, Q1800, Q1800P, Q270, QC700, QF0400, QF800, QM30, QM45, RCU1075, RCU1098, RCU1275, RCU2375, RCUF1000, RCUF1200, RCUF2200, RCUF2200-263, RFC0985, RFC1285, RFC2085, RFC2385, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600M, S0600P, S0850, S0850M, S0850P, S1000, S1000M, S1000P, S1200, S1400, S1400M, S1400P, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S3300, S3300M, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250, U0140, U0190, U0240, U0310, UE0065, UE0080, UF0140, UF0190, UF0240, UF0310, UG40, UG50, UG65, UG80, UP0080, UP0140, UP0240, UP0310
Compatible Mfr. Model Number
1375, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1285, CVD1475, CVD2075, CVDF3000, EC40, EC50, EC65, EC80, ES0090A-261, ES0460, ES0660, ES1060, HF0240A-251, HF0300, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0850, I0850M, I0906, I0906M, I0906V, I1000, I1000M, I1000P, I1106, I1106P, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1800, I1800M, I1800P, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1195, ICVD1495, ICVD1496, ICVD1895, ICVD2095, ICVD2096, IF0300, IF0500N, IF0600, IF0600M, IF0900, IF0900M, IYF0520, IYF1000, IYF1400, IYF1800, JC0495, JC0895, JC0995, JC1395, Q, Q0130, Q0210, Q0280, Q0320, Q0320P, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600P, Q0660, Q0800, Q0800P, Q1000, Q1000P, Q1060, Q1300, Q1300P, Q1600, Q170, Q1800, Q1800P, Q270, QC700, QF0400, QF800, QM30, QM45, RCU1075, RCU1098, RCU1275, RCU2375, RCUF1000, RCUF1200, RCUF2200, RCUF2200-263, RFC0985, RFC1285, RFC2085, RFC2385, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600M, S0600P, S0850, S0850M, S0850P, S1000, S1000M, S1000P, S1200, S1400, S1400M, S1400P, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S3300, S3300M, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250, U0140, U0190, U0240, U0310, UE0065, UE0080, UF0140, UF0190, UF0240, UF0310, UG40, UG50, UG65, UG80, UP0080, UP0140, UP0240, UP0310
Description
Fan Motor, Product Type Fan Motor, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Pressure Switch HPC (000013577)
- MANITOWOC Bushing (000000702)
- MANITOWOC Harness Curtain Switch, Single (000007410)
- MANITOWOC Post Corner, Right Hand (000011335)
- VOGT ICE Electric Bin Thermostat (12A2M7609)
- KOLD-DRAFT Probe Holder, Bin, 5/16in OD, Straight (102150101)
- VOGT ICE Water Regulating Valve (12A4200E1001)
- KOLD-DRAFT Marine Liquid Cooled Condenser, MGB650W/GB450W/GB650W (514100310)
- DAYTON Replacement Blower 'Wheel (2ZB33)
- CADET Com-Pak Grill, 12.25 in H, Metal, White (CGW)
- HONEYWELL HOME V8043E POWERHEAD ASSBLY, 2 WAY, SPST END S (40003916-026)
- WHITE-RODGERS 1C20-101 Economy Stat Heat Only (1C20-101)
- DAYTON OEM Replacement Motor, 1/8 hp (VESP127625AG)
- CARRIER Grommet Motor Mount (KA56GR561)
- YORK Extension Shaft, Disconnect, 12.6in x .4in x .4in, (S1-5882893)