Zoro Homepage

Fan Motor, 208-230V

  • Mfr # 7629413

  • Zoro # G7300264


product price: $678.99
/ea
Free Shipping & Returns

Key Features

For Use With
Remote Condenser
For Use With Mfr. Model Number
AC0496, AC0695, AC0895, AC1195, AC1295, AC1795, AC1796, BC0895, BC1095, BC1395, BC1895, BR1090N, DC0495, DC0496, DC0896, DC1296, JC0895, JC0995, JC1095, JC1096, JC1395, JC1895, JCF0900, JCT1200, JCT1500, M1000, MC1000, MC1300, REMOTE
Compatible with Manufacturer Model Number
AC0496, AC0695, AC0895, AC1195, AC1295, AC1795, AC1796, BC0895, BC1095, BC1395, BC1895, BR1090N, DC0495, DC0496, DC0896, DC1296, JC0895, JC0995, JC1095, JC1096, JC1395, JC1895, JCF0900, JCT1200, JCT1500, M1000, MC1000, MC1300, REMOTE
For Use with Mfr Model Number
AC0496, AC0695, AC0895, AC1195, AC1295, AC1795, AC1796, BC0895, BC1095, BC1395, BC1895, BR1090N, DC0495, DC0496, DC0896, DC1296, JC0895, JC0995, JC1095, JC1096, JC1395, JC1895, JCF0900, JCT1200, JCT1500, M1000, MC1000, MC1300, REMOTE
Compatible Manufacturer Part Number
AC0496, AC0695, AC0895, AC1195, AC1295, AC1795, AC1796, BC0895, BC1095, BC1395, BC1895, BR1090N, DC0495, DC0496, DC0896, DC1296, JC0895, JC0995, JC1095, JC1096, JC1395, JC1895, JCF0900, JCT1200, JCT1500, M1000, MC1000, MC1300, REMOTE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7629413
Zoro #
G7300264
UPC #
-
Country of Origin
United States

Details

Item
Fan Motor
For Use With
Remote Condenser
For Use With Mfr. Model Number
AC0496, AC0695, AC0895, AC1195, AC1295, AC1795, AC1796, BC0895, BC1095, BC1395, BC1895, BR1090N, DC0495, DC0496, DC0896, DC1296, JC0895, JC0995, JC1095, JC1096, JC1395, JC1895, JCF0900, JCT1200, JCT1500, M1000, MC1000, MC1300, REMOTE
Compatible with Manufacturer Model Number
AC0496, AC0695, AC0895, AC1195, AC1295, AC1795, AC1796, BC0895, BC1095, BC1395, BC1895, BR1090N, DC0495, DC0496, DC0896, DC1296, JC0895, JC0995, JC1095, JC1096, JC1395, JC1895, JCF0900, JCT1200, JCT1500, M1000, MC1000, MC1300, REMOTE
For Use with Mfr Model Number
AC0496, AC0695, AC0895, AC1195, AC1295, AC1795, AC1796, BC0895, BC1095, BC1395, BC1895, BR1090N, DC0495, DC0496, DC0896, DC1296, JC0895, JC0995, JC1095, JC1096, JC1395, JC1895, JCF0900, JCT1200, JCT1500, M1000, MC1000, MC1300, REMOTE
Compatible Manufacturer Part Number
AC0496, AC0695, AC0895, AC1195, AC1295, AC1795, AC1796, BC0895, BC1095, BC1395, BC1895, BR1090N, DC0495, DC0496, DC0896, DC1296, JC0895, JC0995, JC1095, JC1096, JC1395, JC1895, JCF0900, JCT1200, JCT1500, M1000, MC1000, MC1300, REMOTE
Compatible with Mfr. Model No.
AC0496, AC0695, AC0895, AC1195, AC1295, AC1795, AC1796, BC0895, BC1095, BC1395, BC1895, BR1090N, DC0495, DC0496, DC0896, DC1296, JC0895, JC0995, JC1095, JC1096, JC1395, JC1895, JCF0900, JCT1200, JCT1500, M1000, MC1000, MC1300, REMOTE
Compatible Manufacturer Model Number
AC0496, AC0695, AC0895, AC1195, AC1295, AC1795, AC1796, BC0895, BC1095, BC1395, BC1895, BR1090N, DC0495, DC0496, DC0896, DC1296, JC0895, JC0995, JC1095, JC1096, JC1395, JC1895, JCF0900, JCT1200, JCT1500, M1000, MC1000, MC1300, REMOTE
Compatible with Manufacturer Model No.
AC0496, AC0695, AC0895, AC1195, AC1295, AC1795, AC1796, BC0895, BC1095, BC1395, BC1895, BR1090N, DC0495, DC0496, DC0896, DC1296, JC0895, JC0995, JC1095, JC1096, JC1395, JC1895, JCF0900, JCT1200, JCT1500, M1000, MC1000, MC1300, REMOTE
Compatible Pump Manufacturer Part Number
AC0496, AC0695, AC0895, AC1195, AC1295, AC1795, AC1796, BC0895, BC1095, BC1395, BC1895, BR1090N, DC0495, DC0496, DC0896, DC1296, JC0895, JC0995, JC1095, JC1096, JC1395, JC1895, JCF0900, JCT1200, JCT1500, M1000, MC1000, MC1300, REMOTE
Compatible Mfr. Model Number
AC0496, AC0695, AC0895, AC1195, AC1295, AC1795, AC1796, BC0895, BC1095, BC1395, BC1895, BR1090N, DC0495, DC0496, DC0896, DC1296, JC0895, JC0995, JC1095, JC1096, JC1395, JC1895, JCF0900, JCT1200, JCT1500, M1000, MC1000, MC1300, REMOTE

Description

Fan Motor, Product Type Fan Motor, Material Metal, Color Black, Silver, Compatible Manufacturer Model Number AC0496, AC0695, AC0895, AC1195, AC1295, AC1795, AC1796, BC0895, BC1095, BC1395, BC1895, BR1090N, DC0495, DC0496, DC0896, DC1296, JC0895, JC0995, JC1095, JC1096, JC1395, JC1895, JCF0900, JCT1200, JCT1500, M1000, MC1000, MC1300, REMOTE, Overall Height 8 in, Overall Width 8 in, Overall Depth 4 in, For Use With Remote Condenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.