Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan Motor, Black, 6 3/4 in H

  • Mfr # 2412823

  • Zoro # G6384598


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
931280000, B0250, B0320, I0322, IP0320, IT0300, IT0420, J0250, J0320, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, RNS012, RNS020, S0300, S0300P, S0320, S0320P, SN012, SN020, SN930680014, SN960180137, SN960480009
Product Type
Fan Motor
For Use With
Electrical
Compatible with Manufacturer Model Number
931280000, B0250, B0320, I0322, IP0320, IT0300, IT0420, J0250, J0320, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, RNS012, RNS020, S0300, S0300P, S0320, S0320P, SN012, SN020, SN930680014, SN960180137, SN960480009
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2412823
Zoro #
G6384598
UPC #
-
Country of Origin
United States

Details

Item
Fan Motor
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
931280000, B0250, B0320, I0322, IP0320, IT0300, IT0420, J0250, J0320, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, RNS012, RNS020, S0300, S0300P, S0320, S0320P, SN012, SN020, SN930680014, SN960180137, SN960480009
Product Type
Fan Motor
For Use With
Electrical
Compatible with Manufacturer Model Number
931280000, B0250, B0320, I0322, IP0320, IT0300, IT0420, J0250, J0320, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, RNS012, RNS020, S0300, S0300P, S0320, S0320P, SN012, SN020, SN930680014, SN960180137, SN960480009
For Use with Mfr Model Number
931280000, B0250, B0320, I0322, IP0320, IT0300, IT0420, J0250, J0320, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, RNS012, RNS020, S0300, S0300P, S0320, S0320P, SN012, SN020, SN930680014, SN960180137, SN960480009
Compatible Manufacturer Part Number
931280000, B0250, B0320, I0322, IP0320, IT0300, IT0420, J0250, J0320, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, RNS012, RNS020, S0300, S0300P, S0320, S0320P, SN012, SN020, SN930680014, SN960180137, SN960480009
Compatible with Mfr. Model No.
931280000, B0250, B0320, I0322, IP0320, IT0300, IT0420, J0250, J0320, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, RNS012, RNS020, S0300, S0300P, S0320, S0320P, SN012, SN020, SN930680014, SN960180137, SN960480009
Compatible Manufacturer Model Number
931280000, B0250, B0320, I0322, IP0320, IT0300, IT0420, J0250, J0320, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, RNS012, RNS020, S0300, S0300P, S0320, S0320P, SN012, SN020, SN930680014, SN960180137, SN960480009
Compatible with Manufacturer Model No.
931280000, B0250, B0320, I0322, IP0320, IT0300, IT0420, J0250, J0320, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, RNS012, RNS020, S0300, S0300P, S0320, S0320P, SN012, SN020, SN930680014, SN960180137, SN960480009
Compatible Pump Manufacturer Part Number
931280000, B0250, B0320, I0322, IP0320, IT0300, IT0420, J0250, J0320, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, RNS012, RNS020, S0300, S0300P, S0320, S0320P, SN012, SN020, SN930680014, SN960180137, SN960480009
Compatible Mfr. Model Number
931280000, B0250, B0320, I0322, IP0320, IT0300, IT0420, J0250, J0320, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, RNS012, RNS020, S0300, S0300P, S0320, S0320P, SN012, SN020, SN930680014, SN960180137, SN960480009

Description

Fan Motor, Product Type Fan Motor, Color Black, Compatible with Manufacturer Model Number 931280000, B0250, B0320, I0322, IP0320, IT0300, IT0420, J0250, J0320, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, RNS012, RNS020, S0300, S0300P, S0320, S0320P, SN012, SN020, SN930680014, SN960180137, SN960480009, Overall Height 6 3/4 in, Overall Width 7 3/8 in, Overall Depth 5 1/8 in, Compatible Grainger Part Number 10L445, 10L447, 10L449, 10L451, For Use With Electrical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.