Filter, 12.75 X 18.25
Mfr # 4040163
Zoro # G7327302
product price: $47.69
/eaKey Features
For Use With
Air-Cooled Refrigeration
For Use With Mfr. Model Number
Q0450, Q0450P
Compatible with Manufacturer Model Number
Q0450, Q0450P
Overall Depth
12 3/4 in
Overall Width
18 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040163
Zoro #
G7327302
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
12 3/4 in
Overall Width
18 1/4 in
Details
Item
Air Filter
For Use With
Air-Cooled Refrigeration
For Use With Mfr. Model Number
Q0450, Q0450P
Compatible with Manufacturer Model Number
Q0450, Q0450P
For Use with Mfr Model Number
Q0450, Q0450P
Compatible Manufacturer Part Number
Q0450, Q0450P
Compatible with Mfr. Model No.
Q0450, Q0450P
Compatible Manufacturer Model Number
Q0450, Q0450P
Compatible with Manufacturer Model No.
Q0450, Q0450P
Compatible Pump Manufacturer Part Number
Q0450, Q0450P
Compatible Mfr. Model Number
Q0450, Q0450P
Description
Air Filter, Product Type Air Filter, Color Silver, Compatible with Manufacturer Model Number Q0450, Q0450P, Overall Height 12 3/4 in, Overall Width 18 1/4 in, Overall Depth 12 3/4 in, For Use With Air-Cooled Refrigeration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.