Zoro Homepage

Filter, 12.75 X 18.75

  • Mfr # 4040233

  • Zoro # G7347417


product price: $38.39
/ea

Key Features

For Use With
Refrigeration
For Use With Mfr. Model Number
Q0210, Q0420, Q0420P, Q170, QC700, QF800
Overall Width
18 3/4 in
Compatible with Manufacturer Model Number
Q0210, Q0420, Q0420P, Q170, QC700, QF800
Overall Depth
12 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040233
Zoro #
G7347417
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 3/4 in
Overall Depth
12 3/4 in

Details

Item
Air Filter
For Use With
Refrigeration
For Use With Mfr. Model Number
Q0210, Q0420, Q0420P, Q170, QC700, QF800
Compatible with Manufacturer Model Number
Q0210, Q0420, Q0420P, Q170, QC700, QF800
For Use with Mfr Model Number
Q0210, Q0420, Q0420P, Q170, QC700, QF800
Compatible Manufacturer Part Number
Q0210, Q0420, Q0420P, Q170, QC700, QF800
Compatible with Mfr. Model No.
Q0210, Q0420, Q0420P, Q170, QC700, QF800
Compatible Manufacturer Model Number
Q0210, Q0420, Q0420P, Q170, QC700, QF800
Compatible with Manufacturer Model No.
Q0210, Q0420, Q0420P, Q170, QC700, QF800
Compatible Pump Manufacturer Part Number
Q0210, Q0420, Q0420P, Q170, QC700, QF800
Compatible Mfr. Model Number
Q0210, Q0420, Q0420P, Q170, QC700, QF800

Description

Air Filter, Product Type Air Filter, Color Silver, Compatible with Manufacturer Model Number Q0210, Q0420, Q0420P, Q170, QC700, QF800, Overall Height 12 3/4 in, Overall Width 18 3/4 in, Overall Depth 12 3/4 in, For Use With Refrigeration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.