Zoro Homepage

Filter, 17.25 X 18.25

  • Mfr # 4040183

  • Zoro # G7330626


product price: $52.39
/ea

Key Features

For Use With
Air-Cooled Refrigeration
For Use With Mfr. Model Number
IYF1000, M1000, Q0600, Q0600P, Q0660, S0850, S0850P, S1000, S1000P, SF1200, SN1250
Overall Width
18 1/4 in
Compatible with Manufacturer Model Number
IYF1000, M1000, Q0600, Q0600P, Q0660, S0850, S0850P, S1000, S1000P, SF1200, SN1250
Overall Depth
17 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040183
Zoro #
G7330626
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 1/4 in
Overall Depth
17 1/4 in

Details

Item
Air Filter
For Use With
Air-Cooled Refrigeration
For Use With Mfr. Model Number
IYF1000, M1000, Q0600, Q0600P, Q0660, S0850, S0850P, S1000, S1000P, SF1200, SN1250
Compatible with Manufacturer Model Number
IYF1000, M1000, Q0600, Q0600P, Q0660, S0850, S0850P, S1000, S1000P, SF1200, SN1250
For Use with Mfr Model Number
IYF1000, M1000, Q0600, Q0600P, Q0660, S0850, S0850P, S1000, S1000P, SF1200, SN1250
Compatible Manufacturer Part Number
IYF1000, M1000, Q0600, Q0600P, Q0660, S0850, S0850P, S1000, S1000P, SF1200, SN1250
Compatible with Mfr. Model No.
IYF1000, M1000, Q0600, Q0600P, Q0660, S0850, S0850P, S1000, S1000P, SF1200, SN1250
Compatible Manufacturer Model Number
IYF1000, M1000, Q0600, Q0600P, Q0660, S0850, S0850P, S1000, S1000P, SF1200, SN1250
Compatible with Manufacturer Model No.
IYF1000, M1000, Q0600, Q0600P, Q0660, S0850, S0850P, S1000, S1000P, SF1200, SN1250
Compatible Pump Manufacturer Part Number
IYF1000, M1000, Q0600, Q0600P, Q0660, S0850, S0850P, S1000, S1000P, SF1200, SN1250
Compatible Mfr. Model Number
IYF1000, M1000, Q0600, Q0600P, Q0660, S0850, S0850P, S1000, S1000P, SF1200, SN1250

Description

Air Filter, Product Type Air Filter, Compatible with Manufacturer Model Number IYF1000, M1000, Q0600, Q0600P, Q0660, S0850, S0850P, S1000, S1000P, SF1200, SN1250, Overall Width 18 1/4 in, Overall Depth 17 1/4 in, For Use With Air-Cooled Refrigeration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.