Zoro Homepage

Filter, 25.75 X 21.25

  • Mfr # 4040243

  • Zoro # G7273384


product price: $75.69
/ea
Free Shipping & Returns

Key Features

For Use With
Panel
For Use With Mfr. Model Number
DC0862, I1400, I1400P, IT1500, IT1500P, J0800, J1000, J1300, J1800, JC0895, JC1095, JC1395, JC1895, M1300, M1400, Q1300, Q1300P, S1400, S1400P, S1600, S1600P
Compatible with Manufacturer Model Number
DC0862, I1400, I1400P, IT1500, IT1500P, J0800, J1000, J1300, J1800, JC0895, JC1095, JC1395, JC1895, M1300, M1400, Q1300, Q1300P, S1400, S1400P, S1600, S1600P
Overall Depth
25 3/4 in
Overall Width
21 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040243
Zoro #
G7273384
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
25 3/4 in
Overall Width
21 1/4 in

Details

Item
Air Filter
For Use With
Panel
For Use With Mfr. Model Number
DC0862, I1400, I1400P, IT1500, IT1500P, J0800, J1000, J1300, J1800, JC0895, JC1095, JC1395, JC1895, M1300, M1400, Q1300, Q1300P, S1400, S1400P, S1600, S1600P
Compatible with Manufacturer Model Number
DC0862, I1400, I1400P, IT1500, IT1500P, J0800, J1000, J1300, J1800, JC0895, JC1095, JC1395, JC1895, M1300, M1400, Q1300, Q1300P, S1400, S1400P, S1600, S1600P
For Use with Mfr Model Number
DC0862, I1400, I1400P, IT1500, IT1500P, J0800, J1000, J1300, J1800, JC0895, JC1095, JC1395, JC1895, M1300, M1400, Q1300, Q1300P, S1400, S1400P, S1600, S1600P
Compatible Manufacturer Part Number
DC0862, I1400, I1400P, IT1500, IT1500P, J0800, J1000, J1300, J1800, JC0895, JC1095, JC1395, JC1895, M1300, M1400, Q1300, Q1300P, S1400, S1400P, S1600, S1600P
Compatible with Mfr. Model No.
DC0862, I1400, I1400P, IT1500, IT1500P, J0800, J1000, J1300, J1800, JC0895, JC1095, JC1395, JC1895, M1300, M1400, Q1300, Q1300P, S1400, S1400P, S1600, S1600P
Compatible Manufacturer Model Number
DC0862, I1400, I1400P, IT1500, IT1500P, J0800, J1000, J1300, J1800, JC0895, JC1095, JC1395, JC1895, M1300, M1400, Q1300, Q1300P, S1400, S1400P, S1600, S1600P
Compatible with Manufacturer Model No.
DC0862, I1400, I1400P, IT1500, IT1500P, J0800, J1000, J1300, J1800, JC0895, JC1095, JC1395, JC1895, M1300, M1400, Q1300, Q1300P, S1400, S1400P, S1600, S1600P
Compatible Pump Manufacturer Part Number
DC0862, I1400, I1400P, IT1500, IT1500P, J0800, J1000, J1300, J1800, JC0895, JC1095, JC1395, JC1895, M1300, M1400, Q1300, Q1300P, S1400, S1400P, S1600, S1600P
Compatible Mfr. Model Number
DC0862, I1400, I1400P, IT1500, IT1500P, J0800, J1000, J1300, J1800, JC0895, JC1095, JC1395, JC1895, M1300, M1400, Q1300, Q1300P, S1400, S1400P, S1600, S1600P

Description

Air Filter, Product Type Air Filter, Color Silver, Compatible with Manufacturer Model Number DC0862, I1400, I1400P, IT1500, IT1500P, J0800, J1000, J1300, J1800, JC0895, JC1095, JC1395, JC1895, M1300, M1400, Q1300, Q1300P, S1400, S1400P, S1600, S1600P, Overall Height 21 1/4 in, Overall Width 21 1/4 in, Overall Depth 25 3/4 in, For Use With Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.