Zoro Homepage

Filter

  • Mfr # 4040213

  • Zoro # G3776389


product price: $70.19
/ea

Key Features

For Use With Mfr. Model Number
ES1060, HT1000, I1106, I1106P, I1200, IT1200, IT1200P, M1000, MT1000, Q1000, Q1000P, Q1060, Q1300P, Q1800P, S0850P, S1000P, S1200, SF1200, SN1250
Fits Brand
Manitowoc
For Use With
Air-Cooled Refrigeration
Compatible with Manufacturer Model Number
ES1060, HT1000, I1106, I1106P, I1200, IT1200, IT1200P, M1000, MT1000, Q1000, Q1000P, Q1060, Q1300P, Q1800P, S0850P, S1000P, S1200, SF1200, SN1250
Overall Depth
17 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040213
Zoro #
G3776389
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
17 1/4 in
Overall Width
26 1/4 in

Details

For Use With Mfr. Model Number
ES1060, HT1000, I1106, I1106P, I1200, IT1200, IT1200P, M1000, MT1000, Q1000, Q1000P, Q1060, Q1300P, Q1800P, S0850P, S1000P, S1200, SF1200, SN1250
Fits Brand
Manitowoc
Item
Filter
For Use With
Air-Cooled Refrigeration
Compatible with Manufacturer Model Number
ES1060, HT1000, I1106, I1106P, I1200, IT1200, IT1200P, M1000, MT1000, Q1000, Q1000P, Q1060, Q1300P, Q1800P, S0850P, S1000P, S1200, SF1200, SN1250
Compatible Manufacturer Part Number
ES1060, HT1000, I1106, I1106P, I1200, IT1200, IT1200P, M1000, MT1000, Q1000, Q1000P, Q1060, Q1300P, Q1800P, S0850P, S1000P, S1200, SF1200, SN1250
Compatible Pump Manufacturer Part Number
ES1060, HT1000, I1106, I1106P, I1200, IT1200, IT1200P, M1000, MT1000, Q1000, Q1000P, Q1060, Q1300P, Q1800P, S0850P, S1000P, S1200, SF1200, SN1250

Description

Air Filter, Product Type Air Filter, Compatible with Manufacturer Model Number ES1060, HT1000, I1106, I1106P, I1200, IT1200, IT1200P, M1000, MT1000, Q1000, Q1000P, Q1060, Q1300P, Q1800P, S0850P, S1000P, S1200, SF1200, SN1250, Overall Width 26 1/4 in, Overall Depth 17 1/4 in, Compatible with Grainger Part Number 49T920, 49T921, 49T924, For Use With Air-Cooled Refrigeration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.