Zoro Homepage

Filter Air

  • Mfr # 40002435

  • Zoro # G3776459


product price: $21.59
/ea

Key Features

For Use With Mfr. Model Number
IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IT0450P, IT0900, IT0900M, IT0900V, IT1200, IT1200C, IT1200P, IYF1000, M1000, U0140, U0190, U0240, U0310, UF0140, UF0190, UF0240, UF0310, UP0140, UP0240, UP0310
Fits Brand
Manitowoc
For Use With
Air-Cooled Refrigeration
Overall Width
5 1/2 in
Compatible with Manufacturer Model Number
IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IT0450P, IT0900, IT0900M, IT0900V, IT1200, IT1200C, IT1200P, IYF1000, M1000, U0140, U0190, U0240, U0310, UF0140, UF0190, UF0240, UF0310, UP0140, UP0240, UP0310
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40002435
Zoro #
G3776459
UPC #
-
Country of Origin
China

Dimensions

Overall Width
5 1/2 in
Overall Depth
11 1/4 in

Details

For Use With Mfr. Model Number
IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IT0450P, IT0900, IT0900M, IT0900V, IT1200, IT1200C, IT1200P, IYF1000, M1000, U0140, U0190, U0240, U0310, UF0140, UF0190, UF0240, UF0310, UP0140, UP0240, UP0310
Fits Brand
Manitowoc
Item
Filter Air
For Use With
Air-Cooled Refrigeration
Compatible with Manufacturer Model Number
IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IT0450P, IT0900, IT0900M, IT0900V, IT1200, IT1200C, IT1200P, IYF1000, M1000, U0140, U0190, U0240, U0310, UF0140, UF0190, UF0240, UF0310, UP0140, UP0240, UP0310
Compatible Manufacturer Part Number
IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IT0450P, IT0900, IT0900M, IT0900V, IT1200, IT1200C, IT1200P, IYF1000, M1000, U0140, U0190, U0240, U0310, UF0140, UF0190, UF0240, UF0310, UP0140, UP0240, UP0310
Compatible Pump Manufacturer Part Number
IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IT0450P, IT0900, IT0900M, IT0900V, IT1200, IT1200C, IT1200P, IYF1000, M1000, U0140, U0190, U0240, U0310, UF0140, UF0190, UF0240, UF0310, UP0140, UP0240, UP0310

Description

Air Filter, Product Type Air Filter, Color Silver, Compatible with Manufacturer Model Number IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IT0450P, IT0900, IT0900M, IT0900V, IT1200, IT1200C, IT1200P, IYF1000, M1000, U0140, U0190, U0240, U0310, UF0140, UF0190, UF0240, UF0310, UP0140, UP0240, UP0310, Overall Height 6 7/8 in, Overall Width 5 1/2 in, Overall Depth 11 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.