Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Dryer, Q, S, Indigo Series 1300

  • Mfr # 89-3027-9

  • Zoro # G6041734


product price: $109.99
/ea
Free Shipping & Returns

Key Features

For Use With
Q, S, Indigo Series 1300# and Above
Product Type
Drier
Compatible with Manufacturer Model Number
0686C, 93048000, A0400, A1100, A2200, AM0300, AM0700, B0450, B0600, B0800, B1000, B1300, B1800, C0600, C1100, E0200, E0600, E1100, G0400, G0600, G0800, G1200, I0500, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0850, I0870C, I0906, I0976C, I1000, I1000P, I1070C, I1106, I1106P, I1176C, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, IB1090C, IBT1020C, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IP0500, IT0500, IT0750, IT0900, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF1000, IYF1400, IYF1800, M1300, M1400, MC500, ME300, Q0450, Q0450P, Q0600, Q0600C, Q0600P, Q0800, Q0800C, Q0800P, Q1000, Q1000C, Q1000P, Q1060, Q1300, Q1300P, Q1400C, Q1600, Q1800, Q1800M, Q1800P, QF2200, QF2300, RCU1075, RCU1098, RCU1275, RCU2375, RCUF1000, RCUF1200, RCUF2200, RCUF2200-263, S0500, S0500P, S0600, S0600C, S0600P, S0680C, S0850, S0850P, S0870C, S1000, S1000C, S1000P, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, SF1200, SN1250, SN960380014, SU1024YC
For Use with Mfr Model Number
0686C, 93048000, A0400, A1100, A2200, AM0300, AM0700, B0450, B0600, B0800, B1000, B1300, B1800, C0600, C1100, E0200, E0600, E1100, G0400, G0600, G0800, G1200, I0500, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0850, I0870C, I0906, I0976C, I1000, I1000P, I1070C, I1106, I1106P, I1176C, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, IB1090C, IBT1020C, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IP0500, IT0500, IT0750, IT0900, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF1000, IYF1400, IYF1800, M1300, M1400, MC500, ME300, Q0450, Q0450P, Q0600, Q0600C, Q0600P, Q0800, Q0800C, Q0800P, Q1000, Q1000C, Q1000P, Q1060, Q1300, Q1300P, Q1400C, Q1600, Q1800, Q1800M, Q1800P, QF2200, QF2300, RCU1075, RCU1098, RCU1275, RCU2375, RCUF1000, RCUF1200, RCUF2200, RCUF2200-263, S0500, S0500P, S0600, S0600C, S0600P, S0680C, S0850, S0850P, S0870C, S1000, S1000C, S1000P, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, SF1200, SN1250, SN960380014, SU1024YC
Compatible Manufacturer Part Number
0686C, 93048000, A0400, A1100, A2200, AM0300, AM0700, B0450, B0600, B0800, B1000, B1300, B1800, C0600, C1100, E0200, E0600, E1100, G0400, G0600, G0800, G1200, I0500, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0850, I0870C, I0906, I0976C, I1000, I1000P, I1070C, I1106, I1106P, I1176C, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, IB1090C, IBT1020C, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IP0500, IT0500, IT0750, IT0900, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF1000, IYF1400, IYF1800, M1300, M1400, MC500, ME300, Q0450, Q0450P, Q0600, Q0600C, Q0600P, Q0800, Q0800C, Q0800P, Q1000, Q1000C, Q1000P, Q1060, Q1300, Q1300P, Q1400C, Q1600, Q1800, Q1800M, Q1800P, QF2200, QF2300, RCU1075, RCU1098, RCU1275, RCU2375, RCUF1000, RCUF1200, RCUF2200, RCUF2200-263, S0500, S0500P, S0600, S0600C, S0600P, S0680C, S0850, S0850P, S0870C, S1000, S1000C, S1000P, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, SF1200, SN1250, SN960380014, SU1024YC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89-3027-9
Zoro #
G6041734
UPC #
-
Country of Origin
United States

Details

Item
Drier
For Use With
Q, S, Indigo Series 1300# and Above
Product Type
Drier
Compatible with Manufacturer Model Number
0686C, 93048000, A0400, A1100, A2200, AM0300, AM0700, B0450, B0600, B0800, B1000, B1300, B1800, C0600, C1100, E0200, E0600, E1100, G0400, G0600, G0800, G1200, I0500, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0850, I0870C, I0906, I0976C, I1000, I1000P, I1070C, I1106, I1106P, I1176C, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, IB1090C, IBT1020C, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IP0500, IT0500, IT0750, IT0900, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF1000, IYF1400, IYF1800, M1300, M1400, MC500, ME300, Q0450, Q0450P, Q0600, Q0600C, Q0600P, Q0800, Q0800C, Q0800P, Q1000, Q1000C, Q1000P, Q1060, Q1300, Q1300P, Q1400C, Q1600, Q1800, Q1800M, Q1800P, QF2200, QF2300, RCU1075, RCU1098, RCU1275, RCU2375, RCUF1000, RCUF1200, RCUF2200, RCUF2200-263, S0500, S0500P, S0600, S0600C, S0600P, S0680C, S0850, S0850P, S0870C, S1000, S1000C, S1000P, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, SF1200, SN1250, SN960380014, SU1024YC
For Use with Mfr Model Number
0686C, 93048000, A0400, A1100, A2200, AM0300, AM0700, B0450, B0600, B0800, B1000, B1300, B1800, C0600, C1100, E0200, E0600, E1100, G0400, G0600, G0800, G1200, I0500, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0850, I0870C, I0906, I0976C, I1000, I1000P, I1070C, I1106, I1106P, I1176C, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, IB1090C, IBT1020C, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IP0500, IT0500, IT0750, IT0900, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF1000, IYF1400, IYF1800, M1300, M1400, MC500, ME300, Q0450, Q0450P, Q0600, Q0600C, Q0600P, Q0800, Q0800C, Q0800P, Q1000, Q1000C, Q1000P, Q1060, Q1300, Q1300P, Q1400C, Q1600, Q1800, Q1800M, Q1800P, QF2200, QF2300, RCU1075, RCU1098, RCU1275, RCU2375, RCUF1000, RCUF1200, RCUF2200, RCUF2200-263, S0500, S0500P, S0600, S0600C, S0600P, S0680C, S0850, S0850P, S0870C, S1000, S1000C, S1000P, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, SF1200, SN1250, SN960380014, SU1024YC
Compatible Manufacturer Part Number
0686C, 93048000, A0400, A1100, A2200, AM0300, AM0700, B0450, B0600, B0800, B1000, B1300, B1800, C0600, C1100, E0200, E0600, E1100, G0400, G0600, G0800, G1200, I0500, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0850, I0870C, I0906, I0976C, I1000, I1000P, I1070C, I1106, I1106P, I1176C, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, IB1090C, IBT1020C, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IP0500, IT0500, IT0750, IT0900, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF1000, IYF1400, IYF1800, M1300, M1400, MC500, ME300, Q0450, Q0450P, Q0600, Q0600C, Q0600P, Q0800, Q0800C, Q0800P, Q1000, Q1000C, Q1000P, Q1060, Q1300, Q1300P, Q1400C, Q1600, Q1800, Q1800M, Q1800P, QF2200, QF2300, RCU1075, RCU1098, RCU1275, RCU2375, RCUF1000, RCUF1200, RCUF2200, RCUF2200-263, S0500, S0500P, S0600, S0600C, S0600P, S0680C, S0850, S0850P, S0870C, S1000, S1000C, S1000P, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, SF1200, SN1250, SN960380014, SU1024YC
Compatible with Mfr. Model No.
0686C, 93048000, A0400, A1100, A2200, AM0300, AM0700, B0450, B0600, B0800, B1000, B1300, B1800, C0600, C1100, E0200, E0600, E1100, G0400, G0600, G0800, G1200, I0500, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0850, I0870C, I0906, I0976C, I1000, I1000P, I1070C, I1106, I1106P, I1176C, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, IB1090C, IBT1020C, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IP0500, IT0500, IT0750, IT0900, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF1000, IYF1400, IYF1800, M1300, M1400, MC500, ME300, Q0450, Q0450P, Q0600, Q0600C, Q0600P, Q0800, Q0800C, Q0800P, Q1000, Q1000C, Q1000P, Q1060, Q1300, Q1300P, Q1400C, Q1600, Q1800, Q1800M, Q1800P, QF2200, QF2300, RCU1075, RCU1098, RCU1275, RCU2375, RCUF1000, RCUF1200, RCUF2200, RCUF2200-263, S0500, S0500P, S0600, S0600C, S0600P, S0680C, S0850, S0850P, S0870C, S1000, S1000C, S1000P, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, SF1200, SN1250, SN960380014, SU1024YC
Compatible Manufacturer Model Number
0686C, 93048000, A0400, A1100, A2200, AM0300, AM0700, B0450, B0600, B0800, B1000, B1300, B1800, C0600, C1100, E0200, E0600, E1100, G0400, G0600, G0800, G1200, I0500, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0850, I0870C, I0906, I0976C, I1000, I1000P, I1070C, I1106, I1106P, I1176C, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, IB1090C, IBT1020C, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IP0500, IT0500, IT0750, IT0900, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF1000, IYF1400, IYF1800, M1300, M1400, MC500, ME300, Q0450, Q0450P, Q0600, Q0600C, Q0600P, Q0800, Q0800C, Q0800P, Q1000, Q1000C, Q1000P, Q1060, Q1300, Q1300P, Q1400C, Q1600, Q1800, Q1800M, Q1800P, QF2200, QF2300, RCU1075, RCU1098, RCU1275, RCU2375, RCUF1000, RCUF1200, RCUF2200, RCUF2200-263, S0500, S0500P, S0600, S0600C, S0600P, S0680C, S0850, S0850P, S0870C, S1000, S1000C, S1000P, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, SF1200, SN1250, SN960380014, SU1024YC
For Use With Mfr. Model Number
0686C, 93048000, A0400, A1100, A2200, AM0300, AM0700, B0450, B0600, B0800, B1000, B1300, B1800, C0600, C1100, E0200, E0600, E1100, G0400, G0600, G0800, G1200, I0500, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0850, I0870C, I0906, I0976C, I1000, I1000P, I1070C, I1106, I1106P, I1176C, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, IB1090C, IBT1020C, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IP0500, IT0500, IT0750, IT0900, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF1000, IYF1400, IYF1800, M1300, M1400, MC500, ME300, Q0450, Q0450P, Q0600, Q0600C, Q0600P, Q0800, Q0800C, Q0800P, Q1000, Q1000C, Q1000P, Q1060, Q1300, Q1300P, Q1400C, Q1600, Q1800, Q1800M, Q1800P, QF2200, QF2300, RCU1075, RCU1098, RCU1275, RCU2375, RCUF1000, RCUF1200, RCUF2200, RCUF2200-263, S0500, S0500P, S0600, S0600C, S0600P, S0680C, S0850, S0850P, S0870C, S1000, S1000C, S1000P, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, SF1200, SN1250, SN960380014, SU1024YC
Compatible with Manufacturer Model No.
0686C, 93048000, A0400, A1100, A2200, AM0300, AM0700, B0450, B0600, B0800, B1000, B1300, B1800, C0600, C1100, E0200, E0600, E1100, G0400, G0600, G0800, G1200, I0500, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0850, I0870C, I0906, I0976C, I1000, I1000P, I1070C, I1106, I1106P, I1176C, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, IB1090C, IBT1020C, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IP0500, IT0500, IT0750, IT0900, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF1000, IYF1400, IYF1800, M1300, M1400, MC500, ME300, Q0450, Q0450P, Q0600, Q0600C, Q0600P, Q0800, Q0800C, Q0800P, Q1000, Q1000C, Q1000P, Q1060, Q1300, Q1300P, Q1400C, Q1600, Q1800, Q1800M, Q1800P, QF2200, QF2300, RCU1075, RCU1098, RCU1275, RCU2375, RCUF1000, RCUF1200, RCUF2200, RCUF2200-263, S0500, S0500P, S0600, S0600C, S0600P, S0680C, S0850, S0850P, S0870C, S1000, S1000C, S1000P, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, SF1200, SN1250, SN960380014, SU1024YC
Compatible Pump Manufacturer Part Number
0686C, 93048000, A0400, A1100, A2200, AM0300, AM0700, B0450, B0600, B0800, B1000, B1300, B1800, C0600, C1100, E0200, E0600, E1100, G0400, G0600, G0800, G1200, I0500, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0850, I0870C, I0906, I0976C, I1000, I1000P, I1070C, I1106, I1106P, I1176C, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, IB1090C, IBT1020C, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IP0500, IT0500, IT0750, IT0900, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF1000, IYF1400, IYF1800, M1300, M1400, MC500, ME300, Q0450, Q0450P, Q0600, Q0600C, Q0600P, Q0800, Q0800C, Q0800P, Q1000, Q1000C, Q1000P, Q1060, Q1300, Q1300P, Q1400C, Q1600, Q1800, Q1800M, Q1800P, QF2200, QF2300, RCU1075, RCU1098, RCU1275, RCU2375, RCUF1000, RCUF1200, RCUF2200, RCUF2200-263, S0500, S0500P, S0600, S0600C, S0600P, S0680C, S0850, S0850P, S0870C, S1000, S1000C, S1000P, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, SF1200, SN1250, SN960380014, SU1024YC
Compatible Mfr. Model Number
0686C, 93048000, A0400, A1100, A2200, AM0300, AM0700, B0450, B0600, B0800, B1000, B1300, B1800, C0600, C1100, E0200, E0600, E1100, G0400, G0600, G0800, G1200, I0500, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0850, I0870C, I0906, I0976C, I1000, I1000P, I1070C, I1106, I1106P, I1176C, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, IB1090C, IBT1020C, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IP0500, IT0500, IT0750, IT0900, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF1000, IYF1400, IYF1800, M1300, M1400, MC500, ME300, Q0450, Q0450P, Q0600, Q0600C, Q0600P, Q0800, Q0800C, Q0800P, Q1000, Q1000C, Q1000P, Q1060, Q1300, Q1300P, Q1400C, Q1600, Q1800, Q1800M, Q1800P, QF2200, QF2300, RCU1075, RCU1098, RCU1275, RCU2375, RCUF1000, RCUF1200, RCUF2200, RCUF2200-263, S0500, S0500P, S0600, S0600C, S0600P, S0680C, S0850, S0850P, S0870C, S1000, S1000C, S1000P, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, SF1200, SN1250, SN960380014, SU1024YC

Description

Drier, Product Type Drier, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.