Fitting, 1/4" x 1/4"
Mfr # 000001180
Zoro # G6387678
product price: $12.49
/eaKey Features
For Use With Mfr. Model Number
CNF0201, CNF0202, RN0400, RN1000, RN1000C, RN1200C, RN1400, RNS012, RNS020, SM50, SN012, SN020, UP050
Fits Brand
Manitowoc Ice
Product Type
Speed Fitting
Compatible with Manufacturer Model Number
CNF0201, CNF0202, RN0400, RN1000, RN1000C, RN1200C, RN1400, RNS012, RNS020, SM50, SN012, SN020, UP050
For Use With
Evaporator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
000001180
Zoro #
G6387678
UPC #
-
Country of Origin
United States
Details
Item
Fitting
For Use With Mfr. Model Number
CNF0201, CNF0202, RN0400, RN1000, RN1000C, RN1200C, RN1400, RNS012, RNS020, SM50, SN012, SN020, UP050
Fits Brand
Manitowoc Ice
Product Type
Speed Fitting
Compatible with Manufacturer Model Number
CNF0201, CNF0202, RN0400, RN1000, RN1000C, RN1200C, RN1400, RNS012, RNS020, SM50, SN012, SN020, UP050
For Use With
Evaporator
For Use with Mfr Model Number
CNF0201, CNF0202, RN0400, RN1000, RN1000C, RN1200C, RN1400, RNS012, RNS020, SM50, SN012, SN020, UP050
Compatible Manufacturer Part Number
CNF0201, CNF0202, RN0400, RN1000, RN1000C, RN1200C, RN1400, RNS012, RNS020, SM50, SN012, SN020, UP050
Compatible with Mfr. Model No.
CNF0201, CNF0202, RN0400, RN1000, RN1000C, RN1200C, RN1400, RNS012, RNS020, SM50, SN012, SN020, UP050
Compatible Manufacturer Model Number
CNF0201, CNF0202, RN0400, RN1000, RN1000C, RN1200C, RN1400, RNS012, RNS020, SM50, SN012, SN020, UP050
Compatible with Manufacturer Model No.
CNF0201, CNF0202, RN0400, RN1000, RN1000C, RN1200C, RN1400, RNS012, RNS020, SM50, SN012, SN020, UP050
Compatible Pump Manufacturer Part Number
CNF0201, CNF0202, RN0400, RN1000, RN1000C, RN1200C, RN1400, RNS012, RNS020, SM50, SN012, SN020, UP050
Compatible Mfr. Model Number
CNF0201, CNF0202, RN0400, RN1000, RN1000C, RN1200C, RN1400, RNS012, RNS020, SM50, SN012, SN020, UP050
Description
Fitting, Product Type Fitting, Color White, Compatible Manufacturer Model Number CNF0201, CNF0202, RN0400, RN1000, RN1000C, RN1200C, RN1400, RNS012, RNS020, SM50, SN012, SN020, UP050, Overall Height 7/8 in, Overall Width 1 1/8 in, Overall Depth 5/8 in, Compatible with Grainger Part Number 10L469, 10L470, 10L471, 10L472, For Use With Evaporator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.