Zoro Homepage

Flight Bottom Auger Acetal

  • Mfr # 5031190

  • Zoro # G4167110


product price: $23.99
/ea

Key Features

For Use With
Main Cabinet
Material
Acetal
Fits Brand
Manitowoc
For Use With Mfr. Model Number
AM0361, CSA151, CSA261, CTA200, FTA290, HPA310, Q
Product Type
Bottom Auger Flight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5031190
Zoro #
G4167110
UPC #
-
Country of Origin
United States

Details

For Use With
Main Cabinet
Material
Acetal
Fits Brand
Manitowoc
Item
Bottom Auger Flight
For Use With Mfr. Model Number
AM0361, CSA151, CSA261, CTA200, FTA290, HPA310, Q
Product Type
Bottom Auger Flight
Compatible with Manufacturer Model Number
AM0361, CSA151, CSA261, CTA200, FTA290, HPA310, Q
For Use with Mfr Model Number
AM0361, CSA151, CSA261, CTA200, FTA290, HPA310, Q
Compatible Manufacturer Part Number
AM0361, CSA151, CSA261, CTA200, FTA290, HPA310, Q
Compatible with Mfr. Model No.
AM0361, CSA151, CSA261, CTA200, FTA290, HPA310, Q
Compatible Manufacturer Model Number
AM0361, CSA151, CSA261, CTA200, FTA290, HPA310, Q
Compatible with Manufacturer Model No.
AM0361, CSA151, CSA261, CTA200, FTA290, HPA310, Q
Compatible Pump Manufacturer Part Number
AM0361, CSA151, CSA261, CTA200, FTA290, HPA310, Q
Compatible Mfr. Model Number
AM0361, CSA151, CSA261, CTA200, FTA290, HPA310, Q

Description

Bottom Auger Flight, Product Type Bottom Auger Flight, Color White, Compatible Manufacturer Model Number AM0361, CSA151, CSA261, CTA200, FTA290, HPA310, Q, Overall Height 5 in, Overall Width 7 in, Overall Depth 4 in, For Use With Main Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.