Foam Block Kit
Mfr # 040000705
Zoro # G6381807
product price: $4.99
/eaSold in multiples of 2 for $9.98
Key Features
For Use With Mfr. Model Number
SM50, UP050, USE050
Fits Brand
Manitowoc Ice
Product Type
Foam Block Kit
For Use With
Evaporator
Material
Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
040000705
Zoro #
G6381807
UPC #
-
Country of Origin
United States
Details
Item
Block Kit
For Use With Mfr. Model Number
SM50, UP050, USE050
Fits Brand
Manitowoc Ice
Product Type
Foam Block Kit
For Use With
Evaporator
Material
Foam
Compatible with Manufacturer Model Number
SM50, UP050, USE050
For Use with Mfr Model Number
SM50, UP050, USE050
Compatible Manufacturer Part Number
SM50, UP050, USE050
Compatible with Mfr. Model No.
SM50, UP050, USE050
Compatible Manufacturer Model Number
SM50, UP050, USE050
Compatible with Manufacturer Model No.
SM50, UP050, USE050
Compatible Pump Manufacturer Part Number
SM50, UP050, USE050
Compatible Mfr. Model Number
SM50, UP050, USE050
Description
Block Kit, Product Type Block Kit, Color Black, Compatible with Manufacturer Model Number SM50, UP050, USE050, Overall Height 1 in, Overall Width 1 in, Overall Depth 1 in, For Use With Evaporator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.