Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Zone Panel Seal, White, 22 in H

  • Mfr # 000009188

  • Zoro # G6385596


product price: $81.78
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
HT0420, I0322, I0522, I0522P, IP0320, IT0420, IT0620, IT0620P, IYF0520, M0420, MT0420
Fits Brand
Manitowoc Ice
Product Type
Foodzone Seal Panel
For Use With
Evaporator
Compatible with Manufacturer Model Number
HT0420, I0322, I0522, I0522P, IP0320, IT0420, IT0620, IT0620P, IYF0520, M0420, MT0420
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000009188
Zoro #
G6385596
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
22 in

Details

Item
Food Zone Panel Seal
For Use With Mfr. Model Number
HT0420, I0322, I0522, I0522P, IP0320, IT0420, IT0620, IT0620P, IYF0520, M0420, MT0420
Fits Brand
Manitowoc Ice
Product Type
Foodzone Seal Panel
For Use With
Evaporator
Compatible with Manufacturer Model Number
HT0420, I0322, I0522, I0522P, IP0320, IT0420, IT0620, IT0620P, IYF0520, M0420, MT0420
For Use with Mfr Model Number
HT0420, I0322, I0522, I0522P, IP0320, IT0420, IT0620, IT0620P, IYF0520, M0420, MT0420
Compatible Manufacturer Part Number
HT0420, I0322, I0522, I0522P, IP0320, IT0420, IT0620, IT0620P, IYF0520, M0420, MT0420
Compatible with Mfr. Model No.
HT0420, I0322, I0522, I0522P, IP0320, IT0420, IT0620, IT0620P, IYF0520, M0420, MT0420
Compatible Manufacturer Model Number
HT0420, I0322, I0522, I0522P, IP0320, IT0420, IT0620, IT0620P, IYF0520, M0420, MT0420
Compatible with Manufacturer Model No.
HT0420, I0322, I0522, I0522P, IP0320, IT0420, IT0620, IT0620P, IYF0520, M0420, MT0420
Compatible Pump Manufacturer Part Number
HT0420, I0322, I0522, I0522P, IP0320, IT0420, IT0620, IT0620P, IYF0520, M0420, MT0420
Compatible Mfr. Model Number
HT0420, I0322, I0522, I0522P, IP0320, IT0420, IT0620, IT0620P, IYF0520, M0420, MT0420

Description

Food Zone Panel Seal, Product Type Food Zone Panel Seal, Color White, Compatible with Manufacturer Model Number HT0420, I0322, I0522, I0522P, IP0320, IT0420, IT0620, IT0620P, IYF0520, M0420, MT0420, Overall Height 22 in, Overall Width 22 in, Overall Depth 1 3/4 in, Compatible with Grainger Part Number 10L449, 10L450, 10L451, 10L452, 10L453, 10L454, 10L455, 10L456, For Use With Evaporator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.