Zoro Homepage

Frame Bottom Rail, 48"

  • Mfr # 000008978

  • Zoro # G6385779


product price: $56.59
/ea

Key Features

Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
I1400, I1406, I1406P, I1800, IT1500, IT1900, IYF1400, IYF1800, M1300, M1400, MT1400
Product Type
Bottom Panel Frame
Compatible with Manufacturer Model Number
I1400, I1406, I1406P, I1800, IT1500, IT1900, IYF1400, IYF1800, M1300, M1400, MT1400
For Use With
Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000008978
Zoro #
G6385779
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
48 in

Details

Item
Bottom Panel Frame
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
I1400, I1406, I1406P, I1800, IT1500, IT1900, IYF1400, IYF1800, M1300, M1400, MT1400
Product Type
Bottom Panel Frame
Compatible with Manufacturer Model Number
I1400, I1406, I1406P, I1800, IT1500, IT1900, IYF1400, IYF1800, M1300, M1400, MT1400
For Use With
Panel
For Use with Mfr Model Number
I1400, I1406, I1406P, I1800, IT1500, IT1900, IYF1400, IYF1800, M1300, M1400, MT1400
Compatible Manufacturer Part Number
I1400, I1406, I1406P, I1800, IT1500, IT1900, IYF1400, IYF1800, M1300, M1400, MT1400
Compatible with Mfr. Model No.
I1400, I1406, I1406P, I1800, IT1500, IT1900, IYF1400, IYF1800, M1300, M1400, MT1400
Compatible Manufacturer Model Number
I1400, I1406, I1406P, I1800, IT1500, IT1900, IYF1400, IYF1800, M1300, M1400, MT1400
Compatible with Manufacturer Model No.
I1400, I1406, I1406P, I1800, IT1500, IT1900, IYF1400, IYF1800, M1300, M1400, MT1400
Compatible Pump Manufacturer Part Number
I1400, I1406, I1406P, I1800, IT1500, IT1900, IYF1400, IYF1800, M1300, M1400, MT1400
Compatible Mfr. Model Number
I1400, I1406, I1406P, I1800, IT1500, IT1900, IYF1400, IYF1800, M1300, M1400, MT1400

Description

Bottom Panel Frame, Product Type Bottom Panel Frame, Color Silver, Compatible with Manufacturer Model Number I1400, I1406, I1406P, I1800, IT1500, IT1900, IYF1400, IYF1800, M1300, M1400, MT1400, Overall Height 48 in, Overall Width 47 1/4 in, Overall Depth 1 1/4 in, Compatible with Grainger Part Number 49T926, 49T927, 49T928, 49T929, 49T930, 49T932, 49T933, For Use With Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.